Browse Evaporative Coolers & Swamp Coolers

(415 items)

Narrow Your Results

Availability

Fan Diameter Inches

CFM High

  • Less...
  • More...

Horsepower

Voltage

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Outdoor Misting Pedestal Fans

    Outdoor Misting Pedestal Fans
    See all 2 items in product family
    Global's Industrial Outdoor Oscillating Pedestal Fans with misting kit have a 2-speed industrial motor powering three precision balance Aluminum fan blades. Pedestal fan is height adjustable. Fans come with 9.8' x 18AWG Cord with GFCI Plug. Black Powder Coat Finish, rated for outdoor use. Grille with Misting feature mounts easily. UL Listed.

    Click for more
  • Outdoor Misting Wall Mount Fans

    Outdoor Misting Wall Mount Fans
    See all 2 items in product family
    Global's Industrial Outdoor Oscillating Wall Mount Fans with misting kit have a 2-speed industrial motor powering three precision balance Aluminum fan blades. Fans come with 10' x 18AWG Cord with GFCI Plug. Black Powder Coat Finish, rated for outdoor use. Grille with Misting feature mounts easily. UL Listed.

    Click for more
  • Misting Pedestal Fans

    Misting Pedestal Fans
    See all 4 items in product family
    Misting Pedestal Fans Allow Air Cooling And Moisture Circulation For Poolsides, Parks, Outdoor Restaurants And More.

    Misting pedestal fans are made of steel and plastic for long lasting durability and dependability. Oscillating feature, height adjustability and head flexibility increases unit range for wide area coverage. Unit design allows mobility, location versatility and storage convenience. CFMs range from 2475 to 8800. Heights range from 50" to 77". Available diameters are 16", 18", 24" and 30". Colors are Black, Blue and White. ETL approved and UL listed. Dimensions vary per model.

    Click for more
  • Industrial Misting Fans

    Industrial Misting Fans
    See all 2 items in product family
    Industrial Misting Fans Are Lightweight For Easy Transportation From Site To Site.

    Industrial Misting Fans have a 10 gallon water cooler with 130 psi diaphragm pump to provide optimum performance. Enclosed 1/8 HP, single-phase motor provides 5750 CFM and is permanently lubricated for long lasting durability. Swamp cooler fans include 3 aluminum blades enclosed in spiral wire guards for safety. Fan diameters range from 18" - 30". Toggle power switch allows fan only or fan with mist operation. Fan mount allows pivot-action for tilt angle adjustments. Mister fans include an 18’L SJT type, GFCI protected 3-conductor power cord. Dry storage is recommended. Power mister fans meet OSHA standards. Available types are Hand Carry, Cart, and Portable. Water Tank gallon capacities are 10 and 22. Portable misting fans include 4 misting nozzles with independent control to maintain proper cooling levels. Fan is UL507/ULC listed. Pump is UL/ULC recognized. 115V.

    Click for more
  • Misting Kits

    Misting Kits
    See all 34 items in product family
    Misting kits easily install on fan heads to provide optimum cooling and comfort. These misters include plastic misting nozzles that provide 30-100 Micron droplets for up to 10-12 gallons per hour output. 36" Mist Kit includes 4 nozzles; 46" and 48" Kits include 5. All plastic components are attached to polyurethane tubing and include a disposable in-line filter, and in-line on/off valve. Misting kits easily connect to standard garden hoses.

    Click for more
  • Misto® Outdoor Misting Fans

    Misto® Outdoor Misting Fans
    See all 1 items in product family
    Misto® Outdoor Misting Fans Allow Air Cooling And Moisture Circulation For Decks, Patios, Poolsides And More.

    Misto® outdoor misting fans are made of plastic and steel for long lasting durability and corrosion resistance. Units attach to hose creating a mist breeze reducing outdoor temperatures by as much as 25 degrees. Features three misting levels and oscillating option. No tools required for convenient assembly and maintenance. Type is Misting Fan. Color is Black. ETL listed. Dimensions are 12-5/16"W x 16-1/4"D x 14-7/8"H.

    Click for more