Browse Evaporative Coolers & Swamp Coolers

(414 items)

Narrow Your Results

Availability

Free Shipping

Fan Diameter Inches

  • Less...
  • More...

CFM High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Outdoor Misting Pedestal Fans

    Outdoor Misting Pedestal Fans
    See all 2 items in product family
    Global's Industrial Outdoor Oscillating Pedestal Fans with misting kit have a 2-speed industrial motor powering three precision balance Aluminum fan blades. Pedestal fan is height adjustable. Fans come with 9.8' x 18AWG Cord with GFCI Plug. Black Powder Coat Finish, rated for outdoor use. Grille with Misting feature mounts easily. UL Listed.

    Click for more
  • Outdoor Misting Wall Mount Fans

    Outdoor Misting Wall Mount Fans
    See all 2 items in product family
    Global's Industrial Outdoor Oscillating Wall Mount Fans with misting kit have a 2-speed industrial motor powering three precision balance Aluminum fan blades. Fans come with 10' x 18AWG Cord with GFCI Plug. Black Powder Coat Finish, rated for outdoor use. Grille with Misting feature mounts easily. UL Listed.

    Click for more
  • Misting Pedestal Fans

    Misting Pedestal Fans
    See all 6 items in product family
    Misting Pedestal Fans Allow Air Cooling And Moisture Circulation For Poolsides, Parks, Outdoor Restaurants And More.

    Misting pedestal fans are made of steel and plastic for long lasting durability and dependability. Oscillating feature, height adjustability and head flexibility increases unit range for wide area coverage. Unit design allows mobility, location versatility and storage convenience. CFMs range from 2475 to 8800. Heights range from 50" to 77". Available diameters are 16", 18", 24" and 30". Colors are Black, Blue and White. ETL approved and UL listed. Dimensions vary per model.

    Click for more
  • Industrial Misting Fans

    Industrial Misting Fans
    See all 4 items in product family
    Industrial Misting Fans Are Lightweight For Easy Transportation From Site To Site.

    Industrial Misting Fans have a 10 gallon water cooler with 130 psi diaphragm pump to provide optimum performance. Enclosed 1/8 HP, single-phase motor provides 5750 CFM and is permanently lubricated for long lasting durability. Swamp cooler fans include 3 aluminum blades enclosed in spiral wire guards for safety. Fan diameters range from 18" - 30". Toggle power switch allows fan only or fan with mist operation. Fan mount allows pivot-action for tilt angle adjustments. Mister fans include an 18’L SJT type, GFCI protected 3-conductor power cord. Dry storage is recommended. Power mister fans meet OSHA standards. Available types are Hand Carry, Cart, and Portable. Water Tank gallon capacities are 10 and 22. Portable misting fans include 4 misting nozzles with independent control to maintain proper cooling levels. Fan is UL507/ULC listed. Pump is UL/ULC recognized. 115V.

    Click for more
  • Misting Kits

    Misting Kits
    See all 35 items in product family
    Misting kits easily install on fan heads to provide optimum cooling and comfort. These misters include plastic misting nozzles that provide 30-100 Micron droplets for up to 10-12 gallons per hour output. 36" Mist Kit includes 4 nozzles; 46" and 48" Kits include 5. All plastic components are attached to polyurethane tubing and include a disposable in-line filter, and in-line on/off valve. Misting kits easily connect to standard garden hoses.

    Click for more
  • Misto® Outdoor Misting Fans

    Misto® Outdoor Misting Fans
    See all 1 items in product family
    Lasko 7050 Misto® Outdoor Misting Fan, 3-Speed, 110V, Black

    Lasko's 7050 Misto Outdoor Misting Fan is ideal for adding comfort to picnics, decks, patios, sports, gardening and even DIY projects. Misto attaches to your garden hose to create a fine-mist breeze that can reduce outdoor temperatures by as much as 25 degrees putting an end to sweating through summer activities. Misto is safe, durable and built to last. Setup is very easy; hook a hose up to the Misto, plug it in and turn it on. To operate, you can pick from three different levels of mist and choose if you want the fan to oscillate. Within seconds of flicking the switch you have a cool mist coming out. The Misto is weather, UV and rust resistant so once you set it up, you can pretty much leave it out. Plus, the misting kit detaches without tools for easy cleaning. Misto is NOT a toy...use caution and always supervise children while using Misto.

    Click for more
  • Joape Portable and Wall Mount Misting Fans

    Joape Portable and Wall Mount Misting Fans
    See all 13 items in product family
    Joape Portable and Wall Mount Misting Fans Reduce Outdoor Temperatures Up to 20 Degrees.

    Joape Portable and Wall Mount Misting Fans are made of UV resistant resin to provide long lasting durability. Green technology, energy efficient and low water consumption provide environmentally friendly cooling option. Tabletop Fans come with a built-In water reservoir that provides hours of superfine atomized mist. Wall Mount fans will provide continuous misting from the fixed water line until they are turned off. Reservoir fans provide all day cooling with their built-in 21 gallon tank. No nozzles, no filters, no high pressure pumps needed, providing operational ease. Heights range from 21" to 90". Fan diameters range from 9-1/2" - 30". 110 Volt, 74-watt, ultra-quiet 60 decibel with adjustable mist volume knob. Variety of styles available. CFMs vary per model.

    Click for more