Browse Evaporative Coolers & Swamp Coolers

(416 items)

Narrow Your Results

Availability

Free Shipping

CFM High

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Drive Type

Amps

  • Less...
  • More...

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Fan Diameter Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Best Value Industrial Portable Evaporative Coolers

    Best Value Industrial Portable Evaporative Coolers
    See all 3 items in product family
    Best Value Industrial Portable Evaporative Coolers Produce Effective Cooling In Highly Humid Conditions.

    Best Value Industrial Portable Evaporative Coolers feature highly efficient housing to provide optimum performance and long lasting durability. Evaporative Air Coolers provide a low-cost, environmentally-friendly means of keeping spaces cool. Water and forced air are combined to reduce air temperatures by as much as 26°F. Coolers are made with a micro-computer programmed control panel with LCD display, and come with a convenient remote control. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times.

    Purchase Replacement Parts to replace old, worn out parts, and accessories. here

    Click for more
  • PortACool Industrial Portable Evaporative Coolers

    PortACool Industrial Portable Evaporative Coolers
    See all 9 items in product family
    PortACool Industrial Portable Evaporative Coolers Are Used For Applications Including Industrial, Commercial, Maintenance, And More.

    PortACool industrial portable evaporative coolers are made of high quality materials for long lasting durability and corrosion resistance. Units promote air cooling, circulation, and optimal temperature for sewers, warehouses, factories, automotive repair shops, and more. Coolers improve work conditions for increased productivity and comfort. Energy efficient motor and contoured blade design reduces cost, improves performance, and minimizes resonance. Includes internal tank, dual water fill connection, and drain valve. Features heavy duty swivel casters for convenient mobility and maneuverability. Dimensions vary per model.

    Keep workers safe and productive in hot environments: Comfort By The Numbers
    • You risk a 16% decrease in productivity at temperatures of 92° F and up
    • A 23% reduction in Reaction time occurs with 4% body fluid loss


    Purchase Replacement Parts to replace old, worn out parts, and accessories. here

    Replacement Media Pads are also available for purchase. here

    Click for more
  • Mobile Cooling Devices

    Mobile Cooling Devices
    See all 1 items in product family
    Industrial-Grade Portable Cooling Device Is Used For Warehouses, Loading Docks, Hangers, Schools, Construction Sites, Sports Facilities And More.

    Industrial-Grade Portable Cooling Device is solidly manufactured for long lasting durability and dependability. Consistent, targeted cooling covering nearly 3000 square feet. Used for partially-covered or outdoor areas. Delivers temperature reduction of up to 27 degrees. Rugged polycarbonate housing. Oscillating head increases coverage area. User-controlled fan and moisture level allows fine-tuning. 50 hours constant run time. Unique delivery system inhibits mold. Safe and economical. Recirculates water. Moves easily on 4 heavy-duty castors. Head nests inside tank to store easily. Measures 42 in. L x 29-1/2 in. W x 43 in. H.
    Brands Offered include Power Breezer
    Click for more
  • CoolTool™ Roll Around Evaporative Cooler

    CoolTool™ Roll Around Evaporative Cooler
    See all 3 items in product family
    CoolTool™ Roll-Around Evaporative Coolers Provide Efficient Portable Cooling For Indoor And Outdoor Applications.

    CoolTool™ Roll-Around Evaporative Coolers are made with a steel exterior and dual inlet build for easy maintenance. All coolers feature twin 360° multi-directional grilles for easy adjustments to airflow. Simple controls and quiet operation. Casters allow easy mobility. All Coolers are belt driven and come with a 115V 2-speed motor. All coolers hold approximately 9-1/2 gallons of water. Personal Coolers provide 4,600 cubic feet of air per minute. Mid-Size Coolers produce 3,600 CFM, and Multipurpose Coolers provide up to 3000 CFM. All coolers are UL listed.

    Click for more
  • PortACool Hazardous Location Evaporative Coolers

    PortACool Hazardous Location Evaporative Coolers
    See all 5 items in product family
    These evaporative coolers are sealed to prevent sparking and accidental explosion in highly combustible areas. Swamp coolers help increase worker productivity by making a more comfortable and safe working environment. Durable one-piece molded plastic polyethylene housing with leak-resistant, one-piece molded plastic internal water tank. Water supplied to internal tank through standard 3/4" hose. Energy efficient variable speed belt drive motor and pump. These portable evaporative coolers include swivel casters for easy mobility. Hazardous Location protection for Class 1, Division 1, Groups C & D. 36” Evaporative Cooler features a 20 gallon water tank, 1/2HP motor and delivers 9,600 CFM. Provides a cooling area of up to 2,500 sq. ft. 48” Evaporative Cooler includes a 1HP motor that delivers up to 20,000 CFM with a cooling area capacity up to 4,000 sq. ft. Includes a 25 gallon water tank.

    Click for more