Browse Evaporative Coolers & Swamp Coolers

(393 items)

Narrow Your Results

Availability

Free Shipping

CFM High

  • Less...
  • More...

Capacity Gallons

  • Less...
  • More...

Drive Type

Amps

  • Less...
  • More...

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Fan Diameter Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Best Value Industrial Portable Evaporative Coolers

    Best Value Industrial Portable Evaporative Coolers
    See all 3 items in product family
    Best Value Industrial Portable Evaporative Coolers Produce Effective Cooling In Highly Humid Conditions.

    Best Value Industrial Portable Evaporative Coolers feature highly efficient housing to provide optimum performance and long lasting durability. Evaporative Air Coolers provide a low-cost, environmentally-friendly means of keeping spaces cool. Water and forced air are combined to reduce air temperatures by as much as 26°F. Coolers are made with a micro-computer programmed control panel with LCD display, and come with a convenient remote control. Built-in timer allows cooler to be programmed to turn on or shut off at preselected times.

    Purchase Replacement Parts to replace old, worn out parts, and accessories. here

    Click for more
  • PortACool Industrial Portable Evaporative Coolers

    PortACool Industrial Portable Evaporative Coolers
    See all 9 items in product family
    PortACool Industrial Portable Evaporative Coolers Provide Temperature Control for Applications Including Industrial, Commercial, Maintenance, and more.

    PortACool industrial portable evaporative coolers are made of molded plastic for durability and corrosion resistance. Units promote air cooling, circulation, and optimal temperature for sewers, warehouses, factories, and more. Coolers improve work conditions for increased productivity and comfort. Energy efficient motor and contoured blade design reduces cost, improves performance, and minimizes resonance. Includes internal tank, dual water fill connection, and drain valve. Features heavy duty swivel casters for ergonomic mobility and maneuverability. Fan diameters are 16", 24", 36", 48", and Centrifugal Air. HPs are 1/3, 1/2, 3/4, 1-1/18, 1.2, and 2-1/3. CFM high ranges from 2,000 to 28,500. Tank gallon capacities range from 10 to 75. Drive types are Belt Drive and Direct Drive. Cooling square feet range from 500 to 6250. ETL and UL listed. Dimensions vary per model.

    Keep workers safe and productive in hot environments: Comfort By The Numbers
    • You risk a 16% decrease in productivity at temperatures of 92° F and up
    • A 23% reduction in Reaction time occurs with 4% body fluid loss


    Purchase Replacement Parts to replace old, worn out parts, and accessories. here

    Replacement Media Pads are also available for purchase. here

    Click for more
  • Mobile Cooling Devices

    Mobile Cooling Devices
    See all 1 items in product family
    Industrial-Grade Portable Cooling Device Is Used For Warehouses, Loading Docks, Hangers, Schools, Construction Sites, Sports Facilities And More.

    Industrial-Grade Portable Cooling Device is solidly manufactured for long lasting durability and dependability. Consistent, targeted cooling covering nearly 3000 square feet. Used for partially-covered or outdoor areas. Delivers temperature reduction of up to 27 degrees. Rugged polycarbonate housing. Oscillating head increases coverage area. User-controlled fan and moisture level allows fine-tuning. 50 hours constant run time. Unique delivery system inhibits mold. Safe and economical. Recirculates water. Moves easily on 4 heavy-duty castors. Head nests inside tank to store easily. Measures 42 in. L x 29-1/2 in. W x 43 in. H.
    Brands Offered include Power Breezer
    Click for more
  • CoolTool™ Roll Around Evaporative Cooler

    CoolTool™ Roll Around Evaporative Cooler
    See all 3 items in product family
    CoolTool™ Roll-Around Evaporative Coolers Provide Efficient Portable Cooling For Indoor And Outdoor Applications.

    CoolTool™ Roll-Around Evaporative Coolers are made with a steel exterior and dual inlet build for easy maintenance. All coolers feature twin 360° multi-directional grilles for easy adjustments to airflow. Simple controls and quiet operation. Casters allow easy mobility. All Coolers are belt driven and come with a 115V 2-speed motor. All coolers hold approximately 9-1/2 gallons of water. Personal Coolers provide 4,600 cubic feet of air per minute. Mid-Size Coolers produce 3,600 CFM, and Multipurpose Coolers provide up to 3000 CFM. All coolers are UL listed.

    Click for more