Browse Dehumidifiers

(76 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Capacity At Saturation

  • Less...
  • More...

CFM

Pints/Day Dehumidification

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 72 items within 8 product groups See all items from other sellers
  • Dri Eaz® Dehumidifiers

    Dri Eaz® Dehumidifiers
    See all 8 items in product family
    Dri Eaz® Dehumidifiers Manage Humidity, Leaks And Spills In Areas With Water Damage During Restoration And Construction.

    Dri Eaz® Dehumidifiers are solidly manufactured with durable, corrosion-resistant polyethylene housing for long lasting use and dependability. Dri Eaz® Evolution® LGR Dehumidifier F292-A uses low grain refrigerant technology to boost effective operating range. HAF filters for advanced filtration. Removes up to 119 pints of water per day. Dri Eaz® DrizAir® 1200 Dehumidifier F203-A features hot-gas bypass for fast defrost. Electronic touch pad controls for added convenience. Units are easily stackable. Removes up to 145 pints of water per day. 115V with 25'L power cord. Dri Eaz® LGR 7000XLi Dehumidifier F412 features advanced crossflow technology to maximize efficiency even in low-grain environments. Self-monitoring system with built-in humidistat. Removes up to 235 pints of water per day. Dri Eaz® LGR 2800i F410 and 3500i F411 Dehumidifiers include built-in thermo-hygrometer monitors with inlet and outlet condition displays. Automatic humidistat control and high-temperature mode. Remove up to 240 pints of water per day. All models have Limited Lifetime Warranty on Body, 6 Years on Compressor and Coils and 1 Year Parts and Labor. ETL certified to UL/CSA Standard. Dehumidifier Replacement Filters sold separately.

    Click for more
  • Polyethylene Commercial Dehumidifiers

    Polyethylene Commercial Dehumidifiers
    See all 5 items in product family
    Polyethylene Commercial Dehumidifiers Are Designed For Fire And Flood Damage Restoration And Heavy Duty Commercial Or Industrial Dehumidifying Applications.

    Polyethylene Commercial Dehumidifiers are solidly manufactured for long lasting dependability. Durable rotationally molded polyethylene withstands heavy operation from site to site. Low temperature operation of 40-95°F allows moisture to be removed from the air under highly humid conditions. Electronic controls offer precise, convenient set-up and simple operation. Streamlined profile allows stacking with integrated handles and 11 inch wheels help make lifting and moving easy. 300 CFM blower efficiently moves humid air through the system. Digital hour meter records job times. Twin 5 inch rear vents allow warm air ventilation. Includes 25 foot long power cord with built-in cord wrap, 30 foot long drain hose with quick connect and on-board storage, on-demand condensate pump purge with 20 foot lift and an automatic defrost with indicator. Available in Commercial Grade units that offer extremely high daily output or Low Grain units that have refrigerant systems that remove more moisture from the air than standard systems and offer increased drying efficiency in reduced time, making them used for padding under carpets and drywall. Choose from varying saturation capacities of 150, 180, 190, and 250 pints. 115V units measure 18 inches wide x 23-1/2 inches deep x 36-3/4 inches in height. CSA listed. Replacement Filter Available. Includes 1 Year Limited Warranty.

    Click for more
  • Industrial Dehumidifiers

    Industrial Dehumidifiers
    See all 4 items in product family
    Industrial Dehumidifiers Remove Excess Moisture For Flood Recovery And Restoration Applications In Commercial And Domestic Environments.

    Industrial Dehumidifiers feature durable steel or aluminum compact housing for long lasting and heavy use. Casters provide easy maneuverability for user convenience. Some models include handles for added portability. Available dehumidification ranges are 101 to 124 pints per day. Replacement filters sold separately. Dimensions vary per model.

    Click for more
  • Small Dehumidifiers

    Small Dehumidifiers
    See all 11 items in product family
    Small Dehumidifiers Quietly And Efficiently Remove Moisture From The Air In Offices, Residences And More.

    Small Dehumidifiers are available in an assortment of sizes, functions and power levels to suit spatial considerations and budget needs. Stationary or Portable models available with pints per day capacities including 30, 45, 50, 70 and 95 pints per day. Premium models include a pump. Dimensions vary per model.

    Click for more
  • Whole-House Dehumidifiers

    Whole-House Dehumidifiers
    See all 6 items in product family
    Whole-House Dehumidifiers Eliminate Excess Moisture And Provide Comfort In Large Indoor Residential And Commercial Environments.

    Whole-House Dehumidifiers are solidly made for long lasting durability. Lower humidity levels protect against mold, mildew, warped wood, peeling of paint and musty odors. Removes from 65 to 120 pints of water from the air per day. Air flow of 160 to 350 CFM. Dimensions vary per model.

    Click for more
  • EBAC All Purpose Dehumidifiers

    EBAC All Purpose Dehumidifiers
    See all 22 items in product family
    EBAC All Purpose Dehumidifiers Are Used For Use in A Wide Variety Of Residential, Commercial Or Industrial Environments And Applications.

    EBAC All Purpose Dehumidifiers are solidly manufactured for long lasting durability. Wide selection of heavy duty Compact, Portable, Floor or Wall-Mounted type units are designed to eliminate high humidity problems in various environments such as offices, laboratories, apartments, warehouses, restaurants, bars, storage rooms, electrical and communications switching stations, locker rooms, basements, pumping stations and more. Choose from 1 or 2 speed up to 52 gallon saturation capacity. Pints per day up to 285. Voltages are 110, 220 or 440. 4 to 16 amps and 350 to 3680 watts. Dimensions vary per style.

    Click for more
  • EBAC Desiccant Dehumidifiers

    EBAC Desiccant Dehumidifiers
    See all 9 items in product family
    Desiccant Dehumidifiers Are Used For Various Commercial Or Industrial Product Manufacturing, Packaging Or Storage Applications.

    Desiccant Dehumidifiers are solidly manufactured for long lasting use, durability and dependability. Required wherever there is a need to lower the humidity level to prevent corrosion, mold growth and condensation or maintain a low humidity condition during manufacture, packaging or storing of hygroscopic products. Selected features include auto/manual mode selection, electronic controls, low temperature operation, variable fan speeds and more. Wide selection of 36 to 562 pint/day dehumidification capacity units available with 110, 220 or 460 voltages, 7.5 to 30 amps and 800 to 11800 watts. Must be installed by a licensed contractor.

    Click for more
  • EBAC Restoration Dehumidifiers

    EBAC Restoration Dehumidifiers
    See all 7 items in product family
    Portable Dehumidifiers Are Used For Versatile Commercial Or Residential Applications.

    Portable Dehumidifiers are solidly manufactured for long lasting use, durability and dependability. Various mobile, compact size units are available for are designed for controlling high humidity problems in various environments such as offices, apartments, warehouses, restaurants, bars, storage rooms, locker rooms, basements and more. Most include sturdy push handles and wheels for easy transport and maneuverability from room to room or various work or living environments. Available in 52, 56, 60, 80 and 105 pint/day dehumidification capacity, 5 to 8 amp and 470 to 900 watt units.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result