Browse Dehumidifiers

(98 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Capacity At Saturation (Pints)

CFM

  • Less...
  • More...

Pints/Day Dehumidification

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Dri Eaz® Dehumidifiers

    Dri Eaz® Dehumidifiers
    See all 8 items in product family
    Dri Eaz® Dehumidifiers Provide Humidity Control For Applications Including Plumbing, Construction, Environmental And More.

    Dri Eaz® dehumidifiers are made of polyethylene for long lasting durability and corrosion resistance. Units are designed to manage internal moisture, leaks and spills and maintain overall humidity levels. Crossflow technology maximizes efficiency in low-grain environments. Includes electronic touchpad controls, humidistat and temperature display for operator convenience. Certain models feature pull handle and wheels for ergonomic handling and mobility. HAF filters enhance air filtration. Replacement filters sold separately. Daily dehumidification ranges from 74 to 240 pints. CFM ranges from 180 to 400. Color finishes are Blue, Blue/Black, Blue/Gray and Gray. UL, ETL and CSA approved. Dimensions vary per model.

    Click for more
  • Polyethylene Commercial Dehumidifiers

    Polyethylene Commercial Dehumidifiers
    See all 6 items in product family
    Polyethylene Commercial Dehumidifiers Are Used For Applications Including Commercial, Industrial, Maintenance, And More.

    Polyethylene commercial dehumidifiers are made of rotomolded polyethylene for long lasting durability and corrosion resistance. Dehumidifiers accommodate fire and flood damage restoration and heavy duty dehumidifying applications. Low grain model refrigerant system rapidly eliminates moisture, reducing drying times and increasing operation efficiency for carpets, drywall, and more. Streamlined profile with integrated handles allow unit stacking, maximizing vertical storage while reducing footprint. Wheels provide ergonomic unit mobility and transport. Includes 25'L power cord with integrated cord wrap, 27' or 30'L drain hose with quick connect, on-demand condensate pump purge with 16' or 20' lift, and automatic defrost. Features digital hour meter or total running hour for job time recording, vents for warm air ventilation, and electronic controls for operation ease. Systems are Low Grain or Standard. Units contain one or two of these certifications cCSAus, ETL, and cETL. Dimensions vary per unit.
    Click for more
  • Industrial Dehumidifiers

    Industrial Dehumidifiers
    See all 4 items in product family
    Industrial Dehumidifiers Remove Excess Moisture For Flood Recovery And Restoration Applications In Commercial And Domestic Environments.

    Industrial Dehumidifiers feature durable steel or aluminum compact housing for long lasting and heavy use. Casters provide easy maneuverability for user convenience. Some models include handles for added portability. Available dehumidification ranges are 101 to 124 pints per day. Replacement filters sold separately. Dimensions vary per model.

    Click for more
  • Small Dehumidifiers

    Small Dehumidifiers
    See all 12 items in product family
    Small Dehumidifiers Quietly And Efficiently Remove Moisture From The Air In Offices, Residences And More.

    Small Dehumidifiers are available in an assortment of sizes, functions and power levels to suit spatial considerations and budget needs. Stationary or Portable models available with pints per day capacities including 30, 45, 50, 70 and 95 pints per day. Premium models include a pump. Dimensions vary per model.

    Click for more
  • Whole-House Dehumidifiers

    Whole-House Dehumidifiers
    See all 9 items in product family
    Whole-House Dehumidifiers Are Used For Applications Including Residential, Commercial, And More.

    Whole-house dehumidifiers are made of high quality materials for long lasting durability and dependability. Dehumidifiers maintain proper humidity levels for user comfort and temperature control. Lower humidity levels safeguard against excess moisture producing mold, mildew, paint peeling, odor, and more. Daily dehumidification pints range from 65 to 125. CFMs range from 160 to 450. Color finishes are Gray and White. ETL and UL listed. Dimensions vary per model.

    Click for more
  • EBAC All Purpose Dehumidifiers

    EBAC All Purpose Dehumidifiers
    See all 22 items in product family
    EBAC All Purpose Dehumidifiers Are Used For Use in A Wide Variety Of Residential, Commercial Or Industrial Environments And Applications.

    EBAC All Purpose Dehumidifiers are solidly manufactured for long lasting durability. Wide selection of heavy duty Compact, Portable, Floor or Wall-Mounted type units are designed to eliminate high humidity problems in various environments such as offices, laboratories, apartments, warehouses, restaurants, bars, storage rooms, electrical and communications switching stations, locker rooms, basements, pumping stations and more. Choose from 1 or 2 speed up to 52 gallon saturation capacity. Pints per day up to 285. Voltages are 110, 220 or 440. 4 to 16 amps and 350 to 3680 watts. Dimensions vary per style.

    Click for more
  • Desiccant Dehumidifiers

    Desiccant Dehumidifiers
    See all 12 items in product family
    Desiccant Dehumidifiers Are Used For Various Commercial Or Industrial Product Manufacturing, Packaging Or Storage Applications.

    Desiccant Dehumidifiers are solidly manufactured for long lasting use, durability and dependability. Required wherever there is a need to lower the humidity level to prevent corrosion, mold growth and condensation or maintain a low humidity condition during manufacture, packaging or storing of hygroscopic products. Selected features include auto/manual mode selection, electronic controls, low temperature operation, variable fan speeds and more. Wide selection of 36 to 562 pint/day dehumidification capacity units available with 110, 220 or 460 voltages, 7.5 to 30 amps and 800 to 11800 watts. Must be installed by a licensed contractor.

    Click for more
  • EBAC Restoration Dehumidifiers

    EBAC Restoration Dehumidifiers
    See all 7 items in product family
    Portable Dehumidifiers Are Used For Versatile Commercial Or Residential Applications.

    Portable Dehumidifiers are solidly manufactured for long lasting use, durability and dependability. Various mobile, compact size units are available for are designed for controlling high humidity problems in various environments such as offices, apartments, warehouses, restaurants, bars, storage rooms, locker rooms, basements and more. Most include sturdy push handles and wheels for easy transport and maneuverability from room to room or various work or living environments. Available in 52, 56, 60, 80 and 105 pint/day dehumidification capacity, 5 to 8 amp and 470 to 900 watt units.

    Click for more