Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,534 Items)
Sub Category
Dock-Boards & Plates (237)
Remove
Narrow Your Results By:
Availability
Ships same day (6)
Construction
Steel (94)
Aluminum (77)
3/8" Thick Aluminum Plate (33)
Aluminum with Steel Curbs (14)
1/2" Thick Aluminum Plate (10)
  More...
Capacity Lbs.
15,000 (56)
10,000 (40)
20,000 (33)
7000 (11)
14,000 (10)
  More...
Width Inches
24 (1)
30 (2)
35 (2)
36 (19)
44 (2)
  More...
Brand
Global Equipment (6)
B&P (28)
Bluff (157)
Eagle (3)
Vestil (2)
Our Price
Under $400.00 (37)
$400.00 - $600.00 (39)
$600.00 - $800.00 (40)
$800.00 - $900.00 (18)
$900.00 - $1,000.00 (16)
$1,000.00 - $1,500.00 (69)
$1,500.00 - $2,000.00 (17)
Over $2,000.00 (1)



      Categories
Dock & Truck Equipment


More Choices In Dock & Truck Equipment

Cargo-Load Binders

Cargo-Pallet Decker

Cargo-Restraint Bars

Carriers-Bike

Chocks-Wheel & Tire

Dock-Boards & Plates

Dock-Bumpers

Dock-Curbs & Trailer Plates

Dock-Door Barriers

Dock-Fans

Dock-Levelers & Lifts

Dock-Lights

Dock-Seals, Shelters & Roll...

Dock-Traffic Systems

Dock-Truck Restraints

Doors-Impact & Traffic

Doors-Strip & Curtain

Gates-Folding Security

King Pin & Glad Hand Locks,...

Pallet Pullers & Breakers

Ramps-Pickup Loading

Ramps-Walk, Trailer & Truck

Ramps-Wheel Riser

Ramps-Wheelchair

Ramps-Yard

Spreaders & Snow-Ice Removal

Tow & Recovery Straps

Trailer Stabilizers & Jacks

Trailers-Utility & Garden

Truck, Van & SUV Accessories

Winches & Pullers

       

Showing 237 items within 11 product groups
 

Heavy Duty Steel & Aluminum Dock Boards

View 73 Products
Heavy Duty Steel & Aluminum Dock Boards
View 73 Products
Dock Boards Help Speed Up Loading Operations, Prevent Accidents And Reduce Labor Costs.

The anti-skid diamond tread surface on these dockboards provides maximum safety. Loading dock boards have tapered curbs that help prevent tire damage. Curb provides full-length handgrip for ease and safety in handling. Beveled dock plate ends offer smooth entry and exit. Click for more
 

High Traction Aluminum Dock Plates

View 6 Products
High Traction Aluminum Dock Plates
View 6 Products
These Aluminum Dock Plates Feature Improved Safety Using A Unique Diamond Tread Surface That Provides More Traction Points Per Square Foot Than Competitive Dock Boards.

Rugged, lightweight 3/8" thick aluminum dock plates withstand heavy traffic but are easily moved using built-in hand holds. Click for more

Heavy Duty Aluminum Dock Plates

View 14 Products
Heavy Duty Aluminum Dock Plates
View 14 Products
Heavy-Duty Aluminum Dock Plates Are Lightweight And Have Integral Hand Holds For Easy Lifting.

Aluminum dock boards feature a slip resistant diamond tread surface, beveled entry and exit edges, an 11" apron and 11 degree crown angle that provides a smooth transition between truck and dock. Safety stop, located on underside, helps secure dock plate in position. Click for more
 

Plastic Dock Plates - Portable Or Fixed

View 3 Products
Plastic Dock Plates - Portable Or Fixed
View 3 Products
These Durable High Density Polyethylene (HDPE) Plastic Dock Plates Are Designed For Hand Trucks, Carts And Dollies To Easily Transfer From Dock To Truck.

High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges, and integrated raised lip guardrails. Click for more

"Speedy Board" Steel Dock Boards with Forklift Tine Notches

View 24 Products
"Speedy Board" Steel Dock Boards with Forklift Tine Notches
View 24 Products
"Speedy Board" Dockboards offer integral Fork Cut-outs for Easy and Safe Maneuvering.

These dock boards allow the fork lift driver to move, set and retrieve the dockplate without leaving the seat of the forklift. Click for more
 

"Red Pin" Heavy Duty Steel Dock Boards

View 35 Products
"Red Pin" Heavy Duty Steel Dock Boards
View 35 Products
Dual Positioning Pins on Each Side Offer Added Flexibility and Safety!

These dockboards are the perfect solution for difficult angled parking situations when a trailer just can't get up to the dock (known as park-out). Dock boards are even flexible enough to handle refrigerated trailers and overseas containers. Click for more

"Blue Pin" Heavy Duty Steel Dock Boards

View 16 Products
"Blue Pin" Heavy Duty Steel Dock Boards
View 16 Products
Forkliftable Dock Board Allows Easy And Adjustable Positioning Between Truck And Dock.

Steel dock plate features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. Click for more
 

B&P Aluminum Dock Plates

View 28 Products
B&P Aluminum Dock Plates
View 28 Products
Engineered from High Quality Aluminum for Superior Longevity.

Lightweight aluminum dock plates are rated at actual capacities per the Aluminum Industry Association standards. Dock plate features a diamond tread surface for exceptional slip resistance. Beveled edges offer a smooth transition from plate to dock. Click for more

Spring-Loaded Aluminum Dock Plates

View 8 Products
Spring-Loaded Aluminum Dock Plates
View 8 Products
Designed For Docks Where Hand Trucks Are Used To Load Trucks & Vans.

These dock plates are recommended for use at the docks of beverage and baked good distributors, snack, sundry and paper suppliers. Folding dockplate is ideal for docks where non-powered hand trucks, platform trucks and dollies need to get into and out of trucks easily. Click for more
 

Premium Aluminum Dock Boards with Welded Aluminum Curbs

View 17 Products
Premium Aluminum Dock Boards with Welded Aluminum Curbs
View 17 Products
Lightweight Dock Boards offer easier placement and retrieval.

These all-welded aluminum dock boards are ideal for low-to-medium volume dock applications using a pallet jack or a forklift. Heavy duty aluminum treadplate dock board features fully welded extruded aluminum curbs and safety restraint legs for maximum corrosion resistance and controlled spark production. Click for more

Gas Cylinder Pallet Ramp Plates

View 13 Products
Gas Cylinder Pallet Ramp Plates
View 13 Products
Easily move Industrial, Medical and Specialty Gas Cylinders On and Off Pallets.

Steel pallets are used in the gas cylinder distribution process to hold both filled and depleted cylinders. These unique plates provide an excellent transition surface for maneuvering cylinders with ease and control, significantly reducing cylinder damage and the risk of employee injury. Click for more
   
Aluminum Dock Board With Steel Curbs

Aluminum Dock Board With Steel Curbs

From $674.00
More Info
Add to Cart
Aluminum Dock Plate 48" W X 36" L 2700 Lb Capacity

Aluminum Dock Plate 48" W X 36" L 2700 Lb Capacity

From $329.95
More Info
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
(68)