Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Faucets, Gauges & Vents (123)
Remove
Narrow Your Results By:
Availability
Ships same day (4)
Thread Inches
3/4 NPT (28)
2 NPT (25)
1-1/2 NPT (12)
2 NPT/NPS (8)
2 (6)
  More...
Construction
Poly Vinyl Chloride (27)
Brass (17)
Aluminum Bushing, Galvanized Rod, Polypropylene Float (12)
PVC Bushing, Peek Plastic Rod, HDPE Float (12)
Polyethylene (9)
  More...
Brand
Action Pumps (3)
Gizmo Engineering (27)
Justrite (25)
Krueger Sentry Gauge (49)
Lyon (2)
  More...
Our Price
Under $9.00 (17)
$10.00 - $30.00 (27)
$30.00 - $50.00 (25)
$50.00 - $80.00 (13)
$80.00 - $175.00 (28)
$185.00 - $190.00 (12)
$210.00 - $220.00 (2)
Over $295.00 (1)



      Categories
Drum & Barrel


More Choices In Drum & Barrel

Alarms

Compactors & Dumpers

Covers & Tops

Dollies

Drums, Barrels & Pails

Faucets, Gauges & Vents

Funnels

Grounding Wires

Heaters

Lift Trucks

Lifters & Grabs

Liners, Inserts & Strainers

Locks

Mixers & Agitators

Pumps & Siphons

Racks

Spill Control-Carts

Spill Control-Drums

Spill Control-IBC

Spill Control-Trays

Storage Tanks

Trucks & Cradles

Wrenches & Deheaders

   

Showing 123 items within 14 product groups
 

Drum Faucets

View 5 Products
Drum Faucets
View 5 Products
Plastic Drum Faucets are for use with non-flammable, corrosive liquids. Polyethylene construction.

Zinc Drum Faucet is ideal for heavy and viscous liquids like oils, light greases, adhesives and other non-flammables.

Non-Corrosive Brass Drum Faucet is perfect for viscous, non-corrosive flammables like paint, heavy oils and adhesives. FM approved. Click for more
 

Drum Fill Gauge With Self-Closing Faucet

View 1 Product
Drum Fill Gauge With Self-Closing Faucet
View 1 Product
Sight gauge shows how much liquid remains in a 30 or 55 gallon drum. Drum gauge fits standard 3/4" NPT bung openings. Zinc plated cast iron body. Heavy-gauge glass tubing is protected with a chrome plated housing to permit use with non-viscous oils. Buna-N seals make this drum gauge ideal for petroleum products. Gauge comes with a brass self closing safety drum faucet.

Click for more

Lyon® Self-Closing Brass Drum Faucets

View 2 Products
Lyon® Self-Closing Brass Drum Faucets
View 2 Products
Lyon® Self-Closing Brass Drum Faucet is ideal for Safe Dispensing of Flammable Liquids in Workshops, Studios, Garages and More.

Drum faucet is made using solid brass for lasting durability and strength. Drum faucet features a large lever-type handle which regulates flow by closing automatically when released. Click for more
 

Drum Vents - FM Approved

View 3 Products
Drum Vents - FM Approved
View 3 Products
Drum vents are available in two styles for use with drums stored in the horizontal or vertical position. Vents are for use with petroleum based liquids and fit standard 2" drum plug openings. Each vent provides automatic pressure relief and manual vacuum relief. Integral flash arrestor helps prevent vapor ignited fire within the drum. Non-sparking brass construction and FM approved. Click for more

Wesco® Horizontal Drum Vent - FM Approved

View 1 Product
Wesco® Horizontal Drum Vent - FM Approved
View 1 Product
The Wesco drum vent is used for drums in the horizontal, pouring position. Automatically relieves pressure at 5 psi and maximum flow of 220 CFM at 20 PSI. Manual vacuum relief can be done by lifting and rotating the valve stem. Flame arrestor prevents sparks and flame from igniting the drum contents. Fits 2" bung hole in steel and plastic drums. Non-sparking brass construction and FM approved. Click for more
 

Wesco® Drum Level Gauges

View 3 Products
Wesco® Drum Level Gauges
View 3 Products
This drum level gauge offers an economical way to visually determine drum contents when the drum is in the horizontal, pouring position. Drum gauge is constructed of heavy gauge glass and plated steel for industrial applications. Gauge features Buna-N seals, a special male fitting that threads into a ¾" drum bung, and a ¾" NPT female faucet fitting. 22" high. Click for more

Horizontal Drum Tap

View 1 Product
Horizontal Drum Tap
View 1 Product
Open, Drain and Close a Drum while in the Horizontal Position!

This unique product allows you to open a 2" drum bung, empty the contents of the drum, and close the drum bung, all with the drum in the horizontal position. Tap saves time and energy by eliminating the need to rotate the drum into a vertical position to gain access. Click for more
 

Action Pump Drum Faucets

View 3 Products
Action Pump Drum Faucets
View 3 Products
Action Pump Drum Faucets Are Ideal For Maintenance Professionals.

Action Pump Drum Faucets are made of heavy duty materials for long lasting durability. Faucet types available are Virgin Polyethylene, Polyethylene (EPDM) and Aluminum (Viton). Faucets feature 2 NPT (Male) Thread, 1" Discharge Spout and Fits 15/30/55 Gallon Drums. Click for more

Gizmo Drum Vent Caps

View 27 Products
Gizmo Drum Vent Caps
View 27 Products
Gizmo Drum Vent Caps Keep Out Debris, Insects, Seeds And Rain While Allowing Drums or Tanks To Properly Vent.

Gizmo Drum Vent Caps are made of corrosion-proof Poly Vinyl Chloride for long lasting durability and dependability. Temperature range of -40°F to 150°F. Click for more
 

Morse® Drum Faucets

View 4 Products
Morse® Drum Faucets
View 4 Products
Morse® Drum Faucets Are Ideal For Adjusting Liquid Flow During Drum Dispensing Applications.

Morse® Drum Faucets are constructed of polyethylene or cast iron/steel for long lasting durability. Available for standard 2 in. and 3/4 in. bung sizes on 30 and 55-gallon steel drums. Allow starting, stopping or adjusting flow while dispensing from drum. Click for more

Oil Flow Dispensing Meters

View 2 Products
Oil Flow Dispensing Meters
View 2 Products
Flow Meters are perfect for Service Stations, Automobile Dealerships, Fleet Maintenance, Agricultural and Construction applications.

Multi-purpose oil control meters are designed for dispensing motor oil, gear lube, ATF and glycol.

Digital Flow Meter features an easy to read 3-½" 5-digit sealed display (. Click for more
 

Justrite® Drum Faucets, Vents and Gauges

View 24 Products
Justrite® Drum Faucets, Vents and Gauges
View 24 Products
Justrite® Drum Faucets, Vents and Gauges Are Ideal For A Variety Of Indoor And Outdoor Applications.

Justrite® Drum Faucets, Vents and Gauges are made of brass, polyethylene, cast-iron, galvanized steel or stainless steel for long lasting durability. Variety of fittings available to meet job requirements. Drum fill gauges designed to help avoid overfilling drums. Click for more

Krueger Sentry® At-A-Glance® Drum Barrel Gauges

View 15 Products
Krueger Sentry® At-A-Glance® Drum Barrel Gauges
View 15 Products
Krueger Sentry® At-A-Glance® Drum Barrel Liquid Level Gauges Are Ideal For Measuring All Types Of Liquid Levels.

Krueger Sentry® At-A-Glance® Drum Barrel Liquid Level Gauges are made for long lasting durability and dependability. Swing arm type mechanical design promotes minimal maintenance, quick installation and easy, economical repairs. Click for more
 

Krueger Sentry® At-A-Glance® Drum Overfill Alert Gauges

View 32 Products
Krueger Sentry® At-A-Glance® Drum Overfill Alert Gauges
View 32 Products
Krueger Sentry® At-A-Glance® Drum Overfill Alert Gauges Are Ideal For Visual Monitoring Of Near Fill Capacity.

Krueger Sentry® At-A-Glance® Drum Overfill Alert Gauges are made for long lasting dependability. High level gauge provides visual alert that drum is near full. Click for more
Fast Flow Drum Gate

Fast Flow Drum Gate

From $109.95
More Info
Add to Cart
Horizontal Drum Gauge With Faucet

Horizontal Drum Gauge With Faucet

From $73.95
More Info
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
(76)