| |
Wesco® Drum Trucks for Steel Drums |
 |
|
|
|
|
|
These steel drum handling trucks feature a 1” diameter structural pipe frame with double welded joints. All models accept 30 and 55 gallon drums and feature an adjustable hook that securely engages the rim of the drum and a kickstand for upright storage.
Dispensing Trucks feature four wheel design allowing one person to load, unload and drain drums. Click for more |
|
|
|
|
Heavy Duty Drum Cradles |
 |
|
|
|
|
|
| Lift, move, drain and store 30 or 55 gallon steel drums quickly and easily. Sturdy steel drum handling cradle features two hardwood retractable handles and a 1,000 lb. capacity. Drum cradles move easily on two 5" rigid wheels and two 3" swivel casters. Steel handle holds the drum in place during tipping operation. Integral rollers allow easy drum rotation. Assembles easily. Click for more |
|
 |
Low Profile Drum Caddies with Bung Wrench Handles |
 |
|
|
|
|
|
| Easily transport 30 or 55 gallon steel, plastic or fiber drums. This drum handling caddy features a removable handle that is used to tilt the drum for positioning, and the handle also features an integral bung nut wrench and seal remover. Two 6"x 2" rigid front wheels and one 3" x 1" swivel caster for easy maneuvering. Durable steel construction. Click for more |
|
|
|
|
Standard Drum Cradles |
 |
|
|
|
|
|
Drum Cradles Are Ideal For Easy One-Person Loading Of 55-Gallon Steel Drums.
Drum Cradles are made of solid Heavy Gauge Steel construction for long lasting durability and dependability. Roll flat for transport and tilt for easy removal and positioning. Standard Drum Cradle has four 2-1/2 inch non-marring polyolefin wheels for easy mobility and retractable handle. Click for more |
|
 |
Wesco® Aluminum Drum Trucks |
 |
|
|
|
|
|
These Aluminum Hand Trucks are Designed to Easily and Securely Transport Drums of Various Sizes.
Drum trucks are made of lightweight, durable tubular aluminum. Drum truck with Short Chime Hook accepts standard closed head 30 & 55 gallon drums with or without locking rings. Truck with Long Chime Hook accepts 85 gallon steel drums with locking ring. Click for more |
|
|
|
|
Wesco® Drum Trucks for Poly & Fiber Drums |
 |
|
|
|
|
|
| Poly and fiber drum handling trucks feature a 1" diameter structural pipe frame with double welded joints. Drum trucks feature a patented belt design that secures 30 and 5 gallon poly and fiber drums regardless of top rim design. Special wide feet cradle and protect the drum from punctures. Trucks include a kickstand for upright storage. Click for more |
|
 |
Multi-Purpose Drum Cradle Trucks |
 |
|
|
|
|
|
Versatile Drum Trucks serve as a Drum Cradle to let you Transport, Store and Dispense Drums.
Heavy-duty drum handling trucks are designed to transport 55 gallon drums. Trucks double as a drum cradle for storage and dispensing. All trucks are constructed of steel with a durable powder coat finish and feature an integral self-storing bung nut wrench. Click for more |
|
|
|
|
Drum & Barrel Trucks |
 |
|
|
|
|
|
Heavy-duty drum handling trucks are designed to transport 30 and 55 gallon drums. Drum handling truck features a chime hook that engages easily to the rim of the drum.
Standard Trucks handle steel or fiber drums that are 24" to 48" high. 12" x 2" diameter wheels provide excellent mobility. Click for more |
|
 |
Forkliftable Drum Stand |
 |
|
|
|
|
|
Use with a Pallet Truck or Fork Lift Truck to Move Drums Safely and Easily!
Drum stand allows for single drum stacking and storage of 30 or 55 gallon steel, plastic or fiber drums. Drums can be safely stacked up to three high. The enclosed ring keeps drums secure in the upright position. Click for more |
|
|
|
|
Drum Platform Trucks |
 |
|
|
|
|
|
Drum Trucks Transport Drums and other Large Containers up to 2,000 Lbs!
Durable steel truck moves heavy drums, barrels and other large containers where you need them. Tubular steel handle includes a bracket for holding cables or hoses. A convenient 21"L x 6"W x 12"H accessory box is welded to the handle for storing tools and parts. Click for more |
|
 |
Valley Craft EZY-Rol™ 4-Wheel Aluminum Drum Trucks |
 |
|
|
|
|
|
Valley Craft EZY-Rol™ 4-Wheel Drum Trucks Are Ideal For Transporting Heavy Loads.
Valley Craft EZY-Rol™ 4-Wheel Drum Trucks are solidly constructed of Aluminum or Steel for dependable heavy duty operation and long lasting durability. Spring-loaded chime hooks and the EZY-Tilt™ design allow operation without touching the drums. Click for more |
|
|
|
|
Pucel™ Drum Trucks |
 |
|
|
|
|
|
Steel Drum Hand Truck Provides Easy Handling and Quiet Operation.
Tubular steel frame includes ball bearing mold-on rubber wheels to help absorb shocks. Balanced load is exerted on the axle, bearings and wheels, and off the operators arms and shoulders for reduced stress and easy operation. Drum truck features polymer grip handles for comfort. Click for more |
|
 |
Barrel & Drum Movers |
 |
|
|
|
|
|
Barrel And Drum Movers Are Ideal For Automotive And Other Industrial Transporting Applications.
Barrel And Drum Movers are constructed of steel with powder coating for long lasting durability. Variety of wheel types available to meet job requirements and provide easy mobility. Chime hook for drums and barrels. Click for more |
|
|
|
|
Valley Craft EZY-Rol™ 2-Wheel Drum Trucks |
 |
|
|
|
|
|
Valley Craft EZY-Rol™ 2-Wheel Drum Trucks Feature Spring-Loaded Chime And EZY-Tilt™ Design, Allowing Efficient Operation Without Touching The Drum.
Valley Craft drum trucks feature shoes that can be adjusted to handle 30 and 55 gallon drums up to 1,000 lbs. Comfort grip twin handles for easy of steering. Features integral stair-climb safety rails. Click for more |
|
 |
Hamilton Drum Cradles |
 |
|
|
|
|
|
Hamilton Steel Drum Cradles Are Ideal For Automotive Or Industrial Applications.
Hamilton Steel Drum Cradles are made of heavy duty welded steel for long lasting durability. Cradles allow for safe storage and transport of 30 and 55 gallon drums. Click for more |
|
|
|
|
Liquidynamics™ Drum Carts |
 |
|
|
|
|
|
Liquidynamics™ Drum Carts Are Ideal For The Safe Handling And Transport Of Grease And Oil Drums.
Liquidynamics™ Drum Carts are made of zinc-coated steel for long lasting durability. Features both fixed and swivel casters for ease of mobility. Rubber tires for added safety. Color is Gold Zinc. Assembly required. Click for more |
|
 |
Morse® No Spill Drum Truck |
 |
|
|
|
|
|
Drum Truck, No-Spill, 3 Wheels, For Up To 24 In. Diameter, 1200 Lbs. Capacity Moves And Stores Unit In Upright Pushing Position.
Drum Truck, No-Spill, 3 Wheels, For Up To 24 In. Diameter, 1200 Lbs. Capacity is constructed of steel with a powder coated finish for long lasting durability. Handles 55-gallon (208 liter) steel, fiber or plastic drum, up to 24 in. Click for more |
|
|
|
|
Morse® 4-Wheel Drum Trucks |
 |
|
|
|
|
|
Morse® 4-Wheel Drum Trucks Are Ideal For Moving And Dispensing From Various Drums.
Morse® 4-Wheel Drum Trucks are constructed of Type 304 stainless steel or steel with a powder coated finish for long lasting durability. Easily moves and turns drums. Drum truck stands alone on 4 wheels holding full weight of drum. Click for more |
|
 |