Browse Drum & Barrel

(2,594 items)

Narrow Your Results

Availability

Powered or Manual Lift

Raised Height Inches Range

Capacity Lbs. Range

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Drum Transporters & Lifters

    Drum Transporters & Lifters
    See all 27 items in product family
    Drum Transporters And Lifters Provide An Effective Solution For Lifting, Moving And Placing Drums On Pallets And Spill Platforms.

    Drum Transporters And Lifters feature strong steel bodies for long lasting durability and load capacity. Positive clamping mechanism grips drum rim for secure material handling. Ergonomic handles and smooth rolling wheels allow precise steering and mobility into work areas. Manual Lift and Powered Lift drum handlers available from top name brands Global Industrial, Easy Lift Equipment, Morse, Valley Craft, Vestil and Wesco. Capacities and Dimensions vary per model.
    Click for more
  • Tilting Drum Transporters & Lifters

    Tilting Drum Transporters & Lifters
    See all 15 items in product family
    Tilting Drum Transporters and Lifters Raise, Tilt and Drain Drums with Controlled Pouring for Smooth and Efficient Material Handling.

    Tilting Drum Transporters and Lifters feature strong steel construction for long lasting durability and high load capacity. Curved arms wrap around drum and lock into position for secure material handling. Wheeled bases provides optimum mobility. Types include Manual Hand Pump Lift, Manual Foot Pump Lift or Remote Chain Tilt Control. Capacities are 550 lbs., 750 lbs. (375 Half Full), 800 lbs., 800 lbs. (500 Half Full) and 1200 lbs. (600 Half Full). Dimensions vary per model.
    Click for more
  • Portable Hydraulic Drum Lift Jack

    Portable Hydraulic Drum Lift Jack
    See all 2 items in product family
    Portable Hydraulic Drum Lift Jacks Lift And Transports 55-Gallon Drums In Commercial Or Industrial Material Handling Applications.

    Portable Hydraulic Drum Lift Jacks feature strong steel frame and forks for long lasting durability and drum support. High performance hydraulic pump raises and lowers heavy 55-gallon drums with ease. Push handle includes fingertip control to provide ergonomic lifting and lowering without strain. Spring loaded push handle returns to upright position when not in use. Drum lift jacks roll into position on swivel steer wheels and rigid load wheels. Capacities are 660 or 800 lbs. Raised heights are 14-1/2 and 15.4 inches. Additional dimensions vary per model.

    Click for more
  • DC & AC Powered Drum Lifting Trucks

    DC & AC Powered Drum Lifting Trucks
    See all 22 items in product family
    DC And AC Powered Drum Lifting Trucks Allow Convenient Drum Transport For Applications Including Industrial, Storage, Distribution, And More.

    DC and AC powered drum lifting trucks are made of steel for durability. Trucks provide ergonomic drum mobility and maneuverability to and from pallets or racks. Units reduce operator fatigue for warehouses, plants, factories, and more. Accommodates 55-gallon drums of various diameters and materials. Optional lift, tilt, and rotating functions available. Weight capacities range from 550 to 1200 lbs. (600, Half Full). Power options are AC and DC. Dimensions vary per model.

    Click for more
  • Air Powered Drum Lifting Trucks

    Air Powered Drum Lifting Trucks
    See all 5 items in product family
    Air Powered Drum Lifting Trucks Raise, Tilt And Drain Drums With Controlled Pouring For Efficient Material Handling.

    Air Powered Drum Lifting Trucks feature strong steel for long lasting durability and high load capacity. Air motor powered hydraulic lift and tilt provides efficient handling of heavy 55-gallon drums. Drums can be locked in position for precise material handling. Wheeled base provides optimum mobility around the work area. Capacities are 550 lbs., 800 lbs. (500 Half Full) and 1200 lbs. (600 Half Full). Dimensions vary per model.

    Click for more
  • Vestil Portable Ergonomic Drum Lift Trucks

    Vestil Portable Ergonomic Drum Lift Trucks
    See all 2 items in product family
    Lift & Transport 55 Gallon Steel Drums!

    Portable Drum Controller allows one operator to transport 55 gallon steel drums from work areas in your facility. The unit lifts drums 2-¼" off the ground with minimal effort, and without the use of cumbersome straps or ratchets. Simply center the arms around the drum below the upper rib, pull the handle down and the jaws automatically squeeze the drum for a firm grip. Inside usable straddle width is 25". Rolls smoothly with 8" phenolic casters (1 swivel, 2 rigid). Durable steel construction features a scratch-resistant blue enamel finish.

    Ergonomic Drum Truck with Scale lifts, transports and weighs 55 gallon steel drums with one piece of equipment. The unit has a maximum lifting height of 10-¼" to the bottom of the drum (7/8" lift height per stroke). Scale operates on C-cell batteries or 120V AC (adapter included), and scale accuracy is ± 0.5 lbs. Rolls smoothly with (2) 8" polyurethane rigid wheels and (1) 5" phenolic swivel caster with brake. Durable steel construction features a scratch-resistant orange enamel finish.
    Click for more
  • Valley Craft® Roto-Lift™

    Valley Craft® Roto-Lift™
    See all 12 items in product family
    Valley Craft® Roto-Lift™ Allows Convenient Drum Transport For Applications Including Industrial, Storage, Distribution, And More.

    Valley Craft® Roto-Lift™ is made of steel for dependability. Units accommodate straddle-type portable lift applications for warehouses, plants, factories, and more. Technology centers load between wheels for content safety and stability. 360° lift and rotation functionality available. Types are Air Power, Battery Powered, and Manual. Lift speeds are 5 and 17 FPM. Weight capacity is 800 lbs. Dimensions vary per model.

    Click for more
  • Valley Craft® Level Lift Forward Dumpers

    Valley Craft® Level Lift Forward Dumpers
    See all 2 items in product family
    Valley Craft Level Lift Forward Dumpers Are Used For Safe, Efficient Lifting Of Heavy Cargo And Drums.

    Valley Craft Level Lift Forward Dumpers are welded from heavy duty steel for long lasting durability. Up to 800 pounds are automatically leveled when raised and lowered. Battery-Powered Lift reach heights of 72" to 96". Safety features include step down floor lock and automatic rotation lock. 4" front phenolic casters and 8" rear swivel casters ensure smooth transport.

    Valley Craft Drum Adapter quickly converts the standard cradle from a 23" to 18" diameter to handle 30 gallon drums.
    Click for more