Browse Drum & Barrel

(2,562 items)

Narrow Your Results

Availability

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Drum Bung Plug Wrenches

    Drum Bung Plug Wrenches
    See all 11 items in product family
    Drum Bung Plug Wrenches allow Ergonomic Plug and Bung Removal for Steel or Plastic Drums in Industrial Applications.

    Drum Bung Plug Wrenches are made of high quality materials for long lasting durability and dependability. Wrenches allow ergonomic Plug and Bung removal for steel or plastic Drums. Angled or offset handles minimize injury and increase leverage. Non-sparking feature accommodates flammable materials for safety. Styles include Drum Bung Wrench and Universal Spoke Drum Wrench. Construction materials include Aluminum, Brass, Bronze, Glass Reinforced Nylon Plastic, solid Ductile Iron, Steel, Zinc Aluminum Alloy and more. Dimensions vary per model.
    Click for more
  • Manual Drum Deheaders

    Manual Drum Deheaders
    See all 9 items in product family
    Manual Drum Deheaders Cut the Tops Off 30 or 55 gallon Drums Leaving a Safe Untorn Edge.

    Manual Drum Deheaders are solidly made from aluminum and bronze alloy or steel for long lasting durability. Hardened steel blade provides uniform cutting. Long handle gives leverage needed for piercing and cutting through Closed Head Steel Drums. Non-sparking Deheaders are available to open Drums containing flammable liquids. Replacement blades and wheels listed for exact fit and quick installation. Specifications vary per model.
    Click for more
  • Wizard® WIZ-Kid® Electric Drum Deheaders

    Wizard® WIZ-Kid® Electric Drum Deheaders
    See all 3 items in product family
    Wizard® WIZ-Kid® Electric Drum Deheaders Safely and Easily Open Steel Drums in less than 2 Minutes.

    Wizard® WIZ-Kid® Electric Powered Drum Deheaders are solidly made for long lasting durability under demanding conditions. Electric Drum Openers move themselves around the Drum, cutting and folding the metal toward the chime, leaving a safe, smooth burr-free edge. Great for use with 30 and 55 gallon steel Drums in moderate-to-low Drum opening volume. Compact size and light weight allow portable Drum Deheaders to be used anywhere electric power is available. Replacement cutter wheel kits are available to keep Opener running efficiently. Dimensions vary per model.
    Click for more
  • Vestil Drum Bung Sockets

    Vestil Drum Bung Sockets
    See all 6 items in product family
    Vestil Drum Bung Sockets Open Drum Bungs with Ease!

    Vestil Drum Bung Sockets allow you to tighten and remove Drum Bungs using a socket wrench (wrench not included). Sockets are manufactured from high-quality materials suitable for use with impact drive tools. Fits ¾" and 2" Drum Plugs. Available in Zinc-Plated Cast Steel, Non-Sparking Bronze Alloy or Heat-Treated Chrome Vanadium Steel.
    Click for more
  • Vestil Multi-Purpose Drum Lid Tool

    Vestil Multi-Purpose Drum Lid Tool
    See all 1 items in product family
    Vestil Multi-Purpose Drum Lid Tool Opens Stubborn Lids!

    This unique, patent pending tool is designed for opening Lids on removable head Drums. The special hook is used for breaking open the Lid seal and the long handle provides adequate torque for easy operation. Tool features an integral 1" wrench for removing ring bolts and nuts, and a slotted end to close Drum ring lever locks. A pre-drilled ½" diameter hole is included to hang the tool in the work area. Durable steel construction with a durable powder coat silver finish.
    Click for more
  • Wizard® Portable Fiber Drum Dechimer

    Wizard® Portable Fiber Drum Dechimer
    See all 1 items in product family
    Wizard® Portable Fiber Drum Dechimer is designed for Low-to-Moderate Volume of Fiber Drums.

    Wizard® Portable Fiber Drum Dechimer helps reduce operating expenses for waste, hauling, storage and landfill fees. Unit removes fiber drum chimes in less than one minute. Lightweight and portable Fibre Drum Dechimer features a quiet motor and a tangle resistant cord.
    Click for more
  • Wizard® Drum Deheading Support Towers

    Wizard® Drum Deheading Support Towers
    See all 2 items in product family
    Wizard® Drum Deheading Support Towers keep the Deheader Safely Suspended at the proper Working Height.

    Here's the perfect accessory for your Wizard® Drum Deheader! Support Tower helps prevent accidents and provides comfort to the operator by minimizing lifting. The power cord is held clear by the support arm and a 360° electric or air swivel connector prevents the cord from tangling. Tower can be easily transported when fully assembled or can be permanently bolted to the floor if required. Assembles easily.
    Click for more
  • Wizard® WIZ-Kid® Model G Heavy Duty Drum Deheaders

    Wizard® WIZ-Kid® Model G Heavy Duty Drum Deheaders
    See all 6 items in product family
    Wizard® WIZ-Kid® Air Powered Drum Deheaders Open a High-to-Moderate Volume of Drums for Efficient Material Handling Operations.

    Wizard® WIZ-Kid® Air Powered Drum Deheaders are solidly made for long lasting durability under demanding conditions. Gear-drive roller and round cutter wheel provide a clean, uniform cut. Air Powered units dehead Drums in less than 2 minutes leaving a burr-free edge for increased worker safety. Air Motor develops 1/2 hp and uses 25 CFM. Standard Cutting Wheel is for use with conventional Drums. Non-Ferrous Beryllium Copper Cutting Wheel is for use with Drums containing hazardous materials. Manual or Automatic Air Power Models available. Dimensions vary per model.
    Click for more
  • Wizard® Top-Off Chopper Manual Drum Deheader

    Wizard® Top-Off Chopper Manual Drum Deheader
    See all 1 items in product family
    Wizard® Top-Off Chopper Manual Drum Deheader is Economical and Easy to Operate.

    The Wizard® Top-Off Chopper Manual Drum Deheader offers an extra-long, ratchet-style handle for increased leverage. Unit is designed to keep itself tightly aligned against the Drum while cutting. Mounts easily on the chime of the Drum and is suitable to dehead 5 Drums per week.
    Click for more
  • Wizard® Drum Chime Dekinker

    Wizard® Drum Chime Dekinker
    See all 1 items in product family
    Wizard® Drum Chime Dekinker Tool Restores Dented Chimes to their Original Contours.

    Wizard® Drum Chime Dekinker Tool speeds and simplifies Drum deheading or helps restore a compromised seal. Unit provides great clamping power with little effort.
    Click for more