Browse Drum & Barrel

(2,542 items)

Narrow Your Results

Availability

Cable Length Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Drum Ground & Bond Wires

    Drum Ground & Bond Wires
    See all 10 items in product family
    Drum Ground And Bond Wires Provide Secure Storage of Drum Containers.

    Drum Ground and Bonding Wires are made for long lasting durability and dependability. Various types available to securely fasten and ground steel drums and containers include Heavy-Duty Wire, Heavy-Duty Insulated Wire, 8 AWG Copper Wire, Steel and 7 Strand Aircraft Steel Cable with various configurations of Alligator Clips, C-Clamps, Hand Clamps or Terminals at each end. 3 or 10 foot lengths.
    Click for more
  • Static Discharge Reels

    Static Discharge Reels
    See all 14 items in product family
    Static Discharge Reels Ensure Safe Grounding Of Vehicles, Containers And Other Equipment.

    Static Discharge Reels are made with steel components for long lasting durability. Steel cable with alligator clip attaches directly to surface to ensure proper contact and efficient static dissipation. Cantilever frame supports reel assembly for maximum stability. Variety of styles available from Duro, Lind Equipment and Gleason Reel brands. Cable length varies by model.

    Click for more
  • Two Alligator Clips

    Two Alligator Clips
    See all 6 items in product family
    Two Alligator Clips Allow Easy Connection Of Containers, Drums And More For Grounding And Bonding Applications.

    Two Alligator Clips are made of steel for long lasting durability. Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. 7 x 19 stranded steel cables provide maximum flexibility and conductivity. Insulated Cables have a safety orange jacket. Available sizes are 3', 5' and 10'.

    Click for more
  • Alligator Clip & C-Clamp

    Alligator Clip & C-Clamp
    See all 6 items in product family
    Alligator Clip & C-Clamp Feature A Stranded Cable For Maximum Flexibility And Conductivity.

    Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Cables are 7 x 19 stranded steel. Insulated Cables have a safety orange jacket.

    Click for more
  • Hand Clamp & Alligator Clip

    Hand Clamp & Alligator Clip
    See all 6 items in product family
    Hand Clamp & Alligator Clip Cables Are Used For Grounding And Bonding Applications.

    Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. Cables are 7 x 19 stranded steel. Made using a stranded steel cable for maximum flexibility and conductivity. Insulated Cables have a safety orange jacket.

    Click for more
  • Hand Clamp & C-Clamp

    Hand Clamp & C-Clamp
    See all 7 items in product family
    Hand Clamp And C-Clamps Are Great For Use During Grounding And Bonding Applications.

    Hand Clamp And C-Clamps are made from cast aluminum for long lasting durability. Hand Clamp and C-Clamps prevent sparks from static electricity generated by movement and flow of flammable liquids. Spring pressure and hardened stainless steel points ensure proper metal contact through paint and corrosion build up. Cables are 7x19 stranded steel. Insulated Cables have a safety orange jacket. Hand Clamp is designed specifically for bonding and grounding aircraft and refueling vehicles. Pleated steel jaws attach to landing gear, posts, ground rods and other curved unpainted surfaces to dissipate static electricity.

    Click for more