Browse Drum & Barrel

(2,554 items)

Narrow Your Results

Capacity Gallons Range

Length Inches Range

Width Inches Range

Diameter Inches Range

Height Inches Range

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • RomoTech Plastic Storage Tanks

    RomoTech Plastic Storage Tanks
    See all 10 items in product family
    All-purpose Bulk Storage Tanks are designed for convenient dispensing of Chemicals.

    Plastic Tanks are used for storing water and most agricultural and industrial chemicals. Storage tanks are constructed of all-virgin, medium-density polyethylene with ultraviolet (UV) inhibiting stabilizers for long-term outdoor storage. Tank material is also FDA approved for the storage of potable water. Plastic tank can be used to contain liquids with a specific gravity of up to 1.9, excluding flammable hydrocarbons. Recommended maximum constant operating temperature is 110° F (molded polyethylene itself is rated for 140° F). Low profile design offers an increased safety factor and tank walls are translucent for visible content level. Each tank includes one 5" fill, one ¾" drain and gallon/liter graduation marks.
    Click for more
  • Vestil Plastic Carboys

    Vestil Plastic Carboys
    See all 14 items in product family
    Carboys are designed for use in Industrial and Commercial applications.

    General-purpose carboys are constructed of natural colored FDA compliant high-density polyethylene (HDPE) suitable for use as water containers. Models with spigots come standard with a 3/4" polyethylene spigot.

    Note: Not designed for use with gasoline, diesel or kerosene.

    Low Profile Carboy features a "briefcase" design that fits easily into confined spaces while providing easy transport. Low-profile carboy includes 3/4" polyethylene spigot.

    Tilt-Top Carboy includes a recessed hand-grip and vent for easy pouring and dispensing. Rectangular shape allows for efficient use of space. Molded in graduations are listed in gallons and liters.

    Stainless Steel Handle Carboy features a rectangular wide-mouth design for easier filling and cleaning. Stainless steel handle is standard for easy, ergonomic transport. Molded in graduations are listed in gallons and liters.

    Collapsible Carboy features a tank body and handle that are constructed of FDA compliant polyvinyl chloride (PVC). Cap is constructed of FDA compliant polyethylene (PE), and spigot is constructed of FDA compliant acrylonitrile butadiene styrene (ABS).
    Click for more
  • Hastings Polyethylene Storage Tanks

    Hastings Polyethylene Storage Tanks
    See all 10 items in product family
    Large industrial plastic tanks store acids, corrosives and non-hazardous liquids including foodstuffs and potable water. The one-piece, heavy-duty seamless construction of these poly tanks feature UV inhibitors and anti-oxidants for durability and strength. Translucent walls with gallonage indicators permit easy liquid level reading. Long life outlet fitting and filler cap have E.P.D.M. gaskets for maximum chemical resistance. 140° Instantaneous Fluid Temperature; 120° Sustained Fluid Temperature.

    Self-Standing Storage Tanks have a 6" filler diameter and a 1-1/2" or 2" NPT outlet. Outlet Plug is not included.

    Self-Standing Pickup Truck Tank features a cutout to accommodate standard sized pick-up truck wheel wells. Includes 12" diameter lid and a 2" NPT outlet.

    Forkliftable Tank with Skid provides a very low center of gravity for stable forklifting and transporting. Constructed with heavy gauge steel side channels and wood floor. Includes fill cap and a 2" pipe female coupling outlet.
    Click for more
  • Hastings Stackable Storage Tanks

    Hastings Stackable Storage Tanks
    See all 3 items in product family
    Durable molded poly tanks store lubricants and liquids. Plastic storage tanks feature easy-to-read gallon indicators and (2) 2"” threaded openings with caps and plugs. A 1”" threaded opening provides easy liquid draining. These plastic tanks allow forklift access for easy transporting, and stack securely to provide neat, clean liquid storage.

    Optional Tank Stand is constructed of heavy gauge steel finished with a chemical resistant coating.

    Optional Drip Pan attaches to the Tank Stand to catch spills to help promote a cleaner work environment.
    Click for more
  • RomoTech Pickup Truck Storage Tanks

    RomoTech Pickup Truck Storage Tanks
    See all 2 items in product family
    Storage Tanks are designed for Hauling Water and Chemicals using a Pickup Truck.

    Tanks are constructed from FDA approved food grade virgin polyethylene plastic that is perfect for storing and transporting water in the bed of a full-size Pickup Truck. Tank is designed to rest between and over the wheel wells, maximizing space. Storage tank is safe for transporting water, fertilizer, and spray chemicals with a specific gravity of 1.7 or less, excluding flammable fuels or volatile hydrocarbons. Linear low-density polyethylene (LLDPE) material offers good abrasion and impact resistance, and has ultraviolet (UV) inhibiting stabilizers for years of service. Four tie-down lugs on the top of the tank help to safely restrain the tank in the pickup truck bed or on a flat-bed truck. Each truck tank includes one 12" top fill with cap and lanyard, one 2" drain bung in the rear of the tank accessible from the tailgate, and gallon/liter graduations on the sidewall for volume.
    Click for more
  • CECOR® Steel Drum Tank

    CECOR® Steel Drum Tank
    See all 1 items in product family
    CECOR® Steel Drum Tank Is Used For Applications Including Maintenance, Waste Management, Sanitation, And More.

    CECOR® steel drum tank is made of steel for long lasting durability and dependability. Tank provides waste collection and storage for convenient transport and disposal. Door valve allows fluid drainage, leaving solid material behind for collection and disposal ease. Unit features cleanout door for settled solid removal. Includes fork pockets for convenient forklift access and transport. Features swivel casters for ergonomic mobility and maneuverability. Gallon capacity is 55. Package quantity is 1. Color finish is Gray. Dimensions are 32"L x 32"W x 51"H.

    Click for more
  • Protectoplas™ Plastic Mixing Tanks

    Protectoplas™ Plastic Mixing Tanks
    See all 3 items in product family
    Protectoplas™ Plastic Mixing Tanks are used for Heavy Duty Industrial and Commercial needs.

    Protectoplas™ Plastic Mixing Tanks are made of chemical resistant HDPE polyethylene with a welded and bolted assembly to provide long lasting durability. Mixing systems have mixer, mixer support, tank, stand, drain, and variable frequency drive. Heavy duty components include inverter duty motor from Baldor and electronic drive from ABB provide additional structural integrity. Removable top provides easy cleaning. Models include mixer, internal baffles and variable frequency motor control. Uses standard 120V outlet. Maximum viscocity is 200 CPS. Minimal assembly.
    Click for more
  • Rotational Molding of Utah Upright Storage Tanks

    Rotational Molding of Utah Upright Storage Tanks
    See all 12 items in product family
    Rotational Molding of Utah Upright Storage Tanks allow Liquid Storage and Transport for applications including Fleet, Shipping, Warehouse and More.

    Rotational Molding of Utah Upright Storage Tanks are made of polyethylene for durability and impact resistance. Tanks support various fluids including potable water, fertilizers, chemicals, oils, lubricants and more. Natural Colored units are translucent, allowing liquid level visibility. Black Colored units reduce light penetration minimizing algae growth. Feature a maximum operating temperature of 110°F. Tanks have fill opening and standard NPT threaded outlet. Not for use with flammable hydrocarbons. Gallon capacities are 65, 100, 165, 300, 500 and 1500. Dimensions vary per model.

    Note: FDA approved for potable water storage.
    Click for more
  • Rotational Molding of Utah Pickup Truck Tanks

    Rotational Molding of Utah Pickup Truck Tanks
    See all 2 items in product family
    Rotational Molding of Utah Truck Tanks allow Liquid Storage and Transport for Full Sized and Compact Sized Pickup Truck Beds.

    Rotational Molding of Utah Pickup Truck Tanks are made of polyethylene for durability and impact resistance. Low profile allows driver visibility and internal baffles reduce liquid movement for stability. Tanks support various fluids including potable water, fertilizers, chemicals, oils, lubricants and more. Natural Colored units are translucent, allowing liquid level visibility. Black Colored units reduce light penetration minimizing algae growth. Feature a maximum operating temperature of 110°F. Tanks have fill opening and standard NPT threaded outlet. Not for use with flammable hydrocarbons. Gallon capacity is 170.

    Note: FDA approved for potable water storage.
    Click for more