Browse Exhaust Fans & Ventilation

(2,356 items)

Narrow Your Results

Availability

Free Shipping

CFM High

Phase

RPM High

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Fan Diameter Inches

  • Less...
  • More...

Amps

Drive Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Exhaust Fan With Shutter

    Exhaust Fan With Shutter
    See all 18 items in product family
    Exhaust Fan With Shutter Provide Quiet Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Exhaust fan with shutter is made of aluminum and steel for long lasting durability and dependability. Units install on inside wall eliminating external framing and shutter requirements and include permanently lubricated motors with provisions for direct wiring. Adjustable shutters regulate ventilation flow, prevent external air entry and deter intrusion. Includes aluminum blades enclosed in steel wire guard and shutters for operator safety. Speeds are 1, 2, 3 and Variable. CFM high ranges from 140 to 9058. HPs range from 1/30 to 1/2 UL listed. Dimensions vary per model.

    Click for more
  • Guard Mounted Direct Drive Exhaust Fans

    Guard Mounted Direct Drive Exhaust Fans
    See all 18 items in product family
    These Exhaust Fans Can Be Bolted Directly To The Wall.

    Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase totally enclosed motor is permanently lubricated for long life, UL listed. Variable speed Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.Optional Wall Shutters available.

    Click for more
  • MaxxAir™ Heavy Duty Exhaust Fans With Shutters

    MaxxAir™ Heavy Duty Exhaust Fans With Shutters
    See all 5 items in product family
    MaxxAir™ Heavy Duty Exhaust Fans With Shutters Provide Efficient Ventilation For Commercial And Industrial Applications.

    MaxxAir™ Heavy Duty Exhaust Fans With Shutters are solidly manufactured with 20-gauge galvanized steel housings for long lasting durability, rust-resistance and dependability. Fans are powered with PSC energy efficient thermally protected motors. Flange has pre-drilled holes to facilitate easy installation. Flange edges are rolled for protection during installation. 4-blade fan assembly is totally enclosed for protection against damage from use or outside objects and for OSHA compliance. Integrated, precision-formed exterior shutters open and close automatically and are draft-free. Removable interior OSHA compliant grille. Available blade diameters are 14, 18, 24, 30 and 36 inches. Available with 1400, 3000, 4100, 5500 and 9000 CFM. One Year Limited Warranty. Dimensions vary per model.

    Click for more
  • J&D ES Shutter Exhaust Fans

    J&D ES Shutter Exhaust Fans
    See all 17 items in product family
    J&D ES Shutter Exhaust Fans Remove Excess Moisture, Odor And Fumes For Warehouses, Greenhouses, Barns And More.

    J&D ES Shutter Exhaust Fans are made with a three-bladed aluminum prop with a zinc-plated steel hub. Features chrome guard for easy cleaning. Totally-enclosed direct drive high-efficiency motors have completely sealed ball bearings. High-efficiency aluminum shutters with tie bar eliminate shutter flapping on windy days. Fans come fully assembled. Power cord included with some models. Available fan diameters are 10, 12, 16, 20, 24, and 30 inches.Mount Types Available are either Indoor or Indoor / Outdoor.

    Click for more
  • Belt Drive Exhaust Fans & Shutters

    Belt Drive Exhaust Fans & Shutters
    See all 50 items in product family
    Belt Drive Exhaust Fans And Shutters Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Belt drive exhaust fans and shutters are made of steel and aluminum for long lasting dependability. Units feature permanently lubricated drive shaft bearings and belt drive for durability. Optional shutters regulate ventilation flow, prevent external air entry and deter intrusion. Phases are 1 and 3. Voltages are 115, 120 and 230/460. CFM high ranges from 3270 to 25,455. HPs range from 1/4 to 2. Color finishes are Gray Powder Coat and Silver. Dimensions vary per model.

    Click for more
  • High Pressure Direct Drive Wall Exhaust Fans

    High Pressure Direct Drive Wall Exhaust Fans
    See all 71 items in product family
    High Pressure Exhaust Fans Are Direct Driven For Mills, Mines, Foundries & Factories.

    High Pressure Direct Drive Wall Exhaust Fans remove fumes, dust and smoke. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty 14 gauge steel venturi that is completely arc welded with tubular supports. Exhaust fans feature totally enclosed ball bearing fan cooled motors. Gray enamel finish.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Industrial Duty Belt Drive Wall Exhaust Fans

    Industrial Duty Belt Drive Wall Exhaust Fans
    See all 75 items in product family
    These Exhaust Fans Are Great For Industrial Environments Providing Up To 44600 CFM.

    Exhaust fans are made with heavy 14 gauge welded venturi framing and 4-blade heavy duty fabricated steel propeller with 10 gauge precision balanced fan blades. Features belt driven, totally enclosed ball bearing motors for long life. V-belt drive provides quiet operation. Pre-lubricated sealed bearings are within ball bearing self aligning pillow blocks. All Welded.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Commercial Duty Belt Drive Wall Exhaust Fans

    Commercial Duty Belt Drive Wall Exhaust Fans
    See all 51 items in product family
    These Exhaust Fans Are Used For Light Duty Exhaust Applications.

    Exhaust fans feature totally enclosed ball bearing, permanently lubricated motors that provide continuous duty. Made with 16 gauge steel venturi housing reinforced with tubular steel bracing. Belt driven motor powers 4-blade steel propeller. Features 2 ball bearing pillow block re-lubricatable bearings. Totally enclosed motor. Available in single or three phase designs. Industrial gray enamel finish. All welded construction.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Explosion Proof High Pressure Wall Exhaust Fans

    Explosion Proof High Pressure Wall Exhaust Fans
    See all 61 items in product family
    Explosion Proof High Pressure Wall Exhaust Fans Remove Fumes, Dust and Smoke For Use In Mills, Mines, Foundries And Factories.

    Explosion Proof High Pressure Wall Exhaust Fans are direct driven fans with explosion-proof ball bearing motors to provide maximum safety in hazardous work environments. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty 14 gauge steel venturi that is completely arc welded with tubular supports. Single Phase and Three Phase Units available. Fans available with 2, 3, 4, and 6 blades. Diameters range from 12 to 48 inches. Color finish is Gray Enamel. Other dimensions and CFM vary per model.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Venturi Mounted Direct Drive Exhaust Fans

    Venturi Mounted Direct Drive Exhaust Fans
    See all 13 items in product family
    Venturi Mounted Direct Drive Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Venturi mounted direct drive exhaust fans are made of aluminum and steel for long lasting dependability. Units are designed for low-pressure exhaust and cooling applications. Single phase enclosed motor is permanently lubricated and mounted to steel frame for durability and installation ease. Includes aluminum blades enclosed in steel wire guard for operator safety. Features pull chain operation and junction box for direct wiring. Amps range from 1.0 to 4.9. CFM high ranges from 680 to 3950. HPs range from 1/30 to 1/4. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Industrial Exhaust Shutter Fans

    Industrial Exhaust Shutter Fans
    See all 11 items in product family
    Industrial Exhaust Shutter Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Industrial exhaust shutter fans are made of aluminum and steel for long lasting durability and dependability. Units regulate ventilation flow, prevent external air entry and deter intrusion. Enclosed single-phase motor ensures unit protection from dust and debris for minimal required maintenance. Ships fully assembled and ready to install. HPs range from 1/30 to 1/2. CFM high ranges from 121 to 9058. Fan diameters range from 7" to 36". Color finishes are Gray and Silver. Meets OSHA requirements and UL listed. Dimensions vary per model.

    Click for more
  • Canarm Explosion Proof Shutter Mounted Exhaust Fans

    Canarm Explosion Proof Shutter Mounted Exhaust Fans
    See all 9 items in product family
    Canarm Explosion Proof Shutter Mounted Exhaust Fans Cool Rooms Or Other Small To Mid Size Areas. Explosion Proof Shutter Mounted Exhaust Fans are made of steel or aluminum for long lasting durability. Diameters are 12, 14, 16, 18, 20 and 24 inches. Rough openings vary per model. 1/3 HP. Totally Enclosed Explosion Proof. CSA Listed.

    Click for more
  • Air-Flo Low Leakage Shutter Mount Exhaust Fans

    Air-Flo Low Leakage Shutter Mount Exhaust Fans
    See all 10 items in product family
    Air-Flo Low Leakage Shutter Mount Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Air-Flo Low Leakage Shutter Mount Exhaust Fans were specifically redesigned to be low leakage to help minimize air and light leakage when the shutter is in the closed position. Results of independent lab tests showed that Air-Flo brand units shutter leakage was half of competitors designs. All units are made in the USA. Shutters regulate ventilation flow, prevent external air entry and deter intrusion for resistance to corrosive gases, vapors and pests. Dimensions vary per model.

    Click for more
  • Air-Flo Fiberglass Shutter-Mount Exhaust Fans

    Air-Flo Fiberglass Shutter-Mount Exhaust Fans
    See all 6 items in product family
    Air-Flo Fiberglass Shutter-Mount Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Air-Flo fiberglass shutter-mount exhaust fans are made of fiberglass for long lasting durability and corrosion resistance. Shutters regulate ventilation flow, prevent external air entry and deter intrusion for resistance to corrosive gases, vapors and pests. Features epoxy-coated wire guards and thermally protected motor for unit safety and stability. Ships fully assembled and easy to install. CFM high ranges from 524 to 4876. HP ranges from 1/20 to 1/2. Amps range from 1.9 to 6.7. Color finish is Beige. UL listed and meets OSHA requirements. Dimensions vary per model.

    Click for more
  • Air-Flo Guard-Mount Exhaust Fans

    Air-Flo Guard-Mount Exhaust Fans
    See all 7 items in product family
    Air-Flo Guard-Mount Exhaust Fans Are Designed For Low-Pressure Exhausting And Cooling For Commercial and Industrial Applications.

    Air-Flo Guard-Mount Exhaust Fans are made out of steel for long lasting durability. Steel wire guards are polyester powder coated charcoal grey for additional structural integrity. 115 volt, 1 phase, 60 Hz totally enclosed, single speed motors provide reliability. Motors are thermally protected for safety. Fan diameters range from 7" to 24". Horsepowers range from 1/25 to 1/3. CFMs range from 230 to 3840. Four mounting loops provide easy installation. Fans are OSHA compliant, UL listed and C-UL listed. Other specifications vary per model.
    Click for more
  • Panel Fans Belt and Direct Drive

    Panel Fans Belt and Direct Drive
    See all 16 items in product family
    Panel Fans Are Used For Ventilating Power Plants, Parking Garages And Warehouses.

    These fans are constructed with a heavy duty welded steel frame and panel for long lasting durability. Factory set adjustable pitch blades and spark resistant cast aluminum airfoil axial impeller provide aerodynamically efficient performance. This powerful fan is available in diameters from 24" through 60", with capacities ranging to 44,600 CFM. Totally enclosed, fan-cooled industrial duty motor. V-Belt drives for low speed operation. Air dried enamel finish. 1 Year Limited Warranty.

    Click for more
  • Airmaster Low Pressure All Purpose Wall Fans

    Airmaster Low Pressure All Purpose Wall Fans
    See all 4 items in product family
    Airmaster Low Pressure All Purpose Wall Fans Are Used For Industrial Kitchens, Warehouses, Laboratories And More.

    Airmaster Low Pressure All Purpose Wall Fans are high-efficiency commercial duty fans with low operating costs. Fans are made with a totally enclosed sleeve bearing motor to ensure protection from debris and dust for lasting maintenance-free operation. Non-overloading propeller and built-in rear guard. Fans are available in sizes ranging from 10" up to 18".

    Click for more