Browse Exhaust Fans & Ventilation

(2,374 items)

Narrow Your Results

Availability

Free Shipping

CFM High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Fan Diameter Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Exhaust Fan With Shutter

    Exhaust Fan With Shutter
    See all 18 items in product family
    Exhaust Fan With Shutter Provide Quiet Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Exhaust fan with shutter is made of aluminum and steel for long lasting durability and dependability. Units install on inside wall eliminating external framing and shutter requirements and include permanently lubricated motors with provisions for direct wiring. Adjustable shutters regulate ventilation flow, prevent external air entry and deter intrusion. Includes aluminum blades enclosed in steel wire guard and shutters for operator safety. Speeds are 1, 2, 3 and Variable. CFM high ranges from 140 to 9058. HPs range from 1/30 to 1/2. Color finishes are Black, Gray, Silver and White. UL listed. Dimensions vary per model.

    Click for more
  • Guard Mounted Direct Drive Exhaust Fans

    Guard Mounted Direct Drive Exhaust Fans
    See all 31 items in product family
    These Exhaust Fans Can Be Bolted Directly To The Wall.

    Guard mount exhaust fans are designed for low-pressure exhausting and cooling applications. 3 aluminum fan blades are enclosed in steel spiral wire guards for safety. Wire guards feature built-in mounting holes for easy installation. 120V, single phase totally enclosed motor is permanently lubricated for long life, UL listed. Variable speed Exhaust fans feature pull chain operation. Includes junction box for direct wiring. Note: Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size.Optional Wall Shutters available.

    Click for more
  • Wall Master Agricultural Exhaust Fans

    Wall Master Agricultural Exhaust Fans
    See all 17 items in product family
    Wall Master Agricultural Exhaust Fans Provide Air Ventilation And Circulation For Barns, Greenhouses, Nurseries And More.

    Wall master agricultural exhaust fans are made of steel and aluminum for long lasting durability and dependability. Enclosed motor includes spring loaded belt tensioner, sealed ball bearings and automatic thermal overload protection for reduced blade fatigue and unit stability. Units include external aluminum shutters with tie bars for flap prevention and poly guard clips for reduced vibration. Galvanized x-frame motor mount provides durability and quiet operation. Includes provisions for hardwire installation. Phases are 1 and 3. Voltages are 115, 115/230 and 230/460. CFM ranges from 5230 to 23,295. HPs range from 1/2 to 2. Drive types are Belt Drive and Direct Drive. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Cabinet Exhaust Fans With Shutters

    Cabinet Exhaust Fans With Shutters
    See all 10 items in product family
    Durable Steel Cabinet Fans Feature Sturdy Housing For Through-The-Wall Installation.

    Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Available with 120V Single-Phase or 230/460V 3-Phase motors. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty.

    Click for more
  • Belt Drive Exhaust Fans & Shutters

    Belt Drive Exhaust Fans & Shutters
    See all 60 items in product family
    Belt Drive Exhaust Fans And Shutters Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Belt drive exhaust fans and shutters are made of steel and aluminum for long lasting dependability. Units feature permanently lubricated drive shaft bearings and belt drive for durability. Optional shutters regulate ventilation flow, prevent external air entry and deter intrusion. Phases are 1 and 3. Voltages are 115, 120 and 230/460. CFM high ranges from 3270 to 25,455. HPs range from 1/4 to 2. Color finishes are Gray Powder Coat and Silver. Dimensions vary per model.

    Click for more
  • Venturi Mounted Direct Drive Exhaust Fans

    Venturi Mounted Direct Drive Exhaust Fans
    See all 25 items in product family
    Venturi Mounted Direct Drive Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Venturi mounted direct drive exhaust fans are made of aluminum and steel for long lasting dependability. Units are designed for low-pressure exhaust and cooling applications. Single phase enclosed motor is permanently lubricated and mounted to steel frame for durability and installation ease. Includes aluminum blades enclosed in steel wire guard for operator safety. Features pull chain operation and junction box for direct wiring. Amps range from 1.0 to 4.9. CFM high ranges from 680 to 3950. HPs range from 1/30 to 1/4. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Heavy Duty Corrosion Resistant Exhaust Panel Fans

    Heavy Duty Corrosion Resistant Exhaust Panel Fans
    See all 24 items in product family
    Corrosion Resistant Panel Fans Serve As An Exhaust Fan Or Fresh Air Intake For Industrial Environments.

    Panel fans can be mounted in a wall in either horizontal or vertical position. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is Class F insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. UL507 certified for outdoor use. C-UL recognized. 3 Year Limited Warranty.

    Click for more
  • Panel Fans

    Panel Fans
    See all 41 items in product family
    Panel Fans Help Cool Off Environments, Keep Out Insects And Maximize Air Flow For Comfort.
    Models Available are Belt and Direct Drive

    Panel Fans are heavy duty galvanized 18-gauge steel with cast steel pulleys for lasting durability and dependability. Enclosed, maintenance free motors provide sealed ball bearings for long life and automatic thermal overload protection. Features reinforced X-frame for strength and rigidity. Includes 3 or 4 cast aluminum blades. Some models include a spring belt tensioner and pre-lubricated, permanently sealed bearings that are rubber mounted for smooth operation. UL listed. Fully Assembled. Available fan diameters are 18, 24, 28, 32, 36, 40, 48, and 50 inches. Horsepower is 0.5, 1, 2, 3, and 5 hp. Dimensions and CFM vary per model.
    Many models are also available in 1 phase style. Please contact Global Industrial sales representative for more details.

    Click for more
  • J&D Whirlwind Galvanized Box Fans

    J&D Whirlwind Galvanized Box Fans
    See all 4 items in product family
    Ideal for any Commercial or Agricultural Application, these J&D Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Direct Drive Models allow 45 degree mounting for improved air ventilation needs including poultry, dairy and industrial buildings. 36" Models include attached hanging brackets for easy installation. 48" & 50" Belt Drive Models feature a heavy duty spring belt tensioner. Eccentric locking, pre-lubricated bearings are rubber mounted for smooth operation and long life. UL listed. 2 Year Limited Warranty.

    Click for more
  • Speedi-Products Indoor Lint Trap Kit

    Speedi-Products Indoor Lint Trap Kit
    See all 1 items in product family
    Speedi-Products Indoor Lint Trap Kit Is Used For Electric Dryers That Cannot Be Vented Outdoors.

    Include everything required to trap lint when there is no outdoor exhaust options available for electric dryers only. Lint trap bucket empties easily. Includes two spring tension clamps. Install according to local building codes and seal properly with approved sealants. Made in USA. UL Listed and labeled for Dryer Transition Duct.

    Click for more
  • Typhoon Slant Wall Exhaust Fans

    Typhoon Slant Wall Exhaust Fans
    See all 6 items in product family
    Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Models without Cone feature a 12 gauge, 1” x 2” mesh guard. Guard is galvanized after welding. Includes poly isolation guard clips that help reduce vibration and noise. Models With Cone include a heavy gauge galvanized cone with safety cone guard. 48” & 50” Belt Drive Models include a heavy spring belt tensioner to ensure long motor life. UL listed. Easy assembly. 2 Year Limited Warranty.

    Click for more
  • J&D ES Shutter Exhaust Fans

    J&D ES Shutter Exhaust Fans
    See all 17 items in product family
    J&D ES Shutter Exhaust Fans Remove Excess Moisture, Odor And Fumes For Warehouses, Greenhouses, Barns And More.

    J&D ES Shutter Exhaust Fans are made with a three-bladed aluminum prop with a zinc-plated steel hub. Features chrome guard for easy cleaning. Totally-enclosed direct drive high-efficiency motors have completely sealed ball bearings. High-efficiency aluminum shutters with tie bar eliminate shutter flapping on windy days. Fans come fully assembled. Power cord included with some models. Available fan diameters are 10, 12, 16, 20, 24, and 30 inches.Mount Types Available are either Indoor or Indoor / Outdoor.

    Click for more
  • MaxxAir™ Heavy Duty Exhaust Fans With Shutters

    MaxxAir™ Heavy Duty Exhaust Fans With Shutters
    See all 5 items in product family
    MaxxAir™ Heavy Duty Exhaust Fans With Shutters Provide Efficient Ventilation For Commercial And Industrial Applications.

    MaxxAir™ Heavy Duty Exhaust Fans With Shutters are solidly manufactured with 20-gauge galvanized steel housings for long lasting durability, rust-resistance and dependability. Fans are powered with PSC energy efficient thermally protected motors. Flange has pre-drilled holes to facilitate easy installation. Flange edges are rolled for protection during installation. 4-blade fan assembly is totally enclosed for protection against damage from use or outside objects and for OSHA compliance. Integrated, precision-formed exterior shutters open and close automatically and are draft-free. Removable interior OSHA compliant grille. Available blade diameters are 14, 18, 24, 30 and 36 inches. Available with 1400, 3000, 4100, 5500 and 9000 CFM. One Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Industrial Duty Belt Drive Wall Exhaust Fans

    Industrial Duty Belt Drive Wall Exhaust Fans
    See all 41 items in product family
    These Exhaust Fans Are Great For Industrial Environments Providing Up To 44600 CFM.

    Exhaust fans are made with heavy 14 gauge welded venturi framing and 4-blade heavy duty fabricated steel propeller with 10 gauge precision balanced fan blades. Features belt driven, totally enclosed ball bearing motors for long life. V-belt drive provides quiet operation. Pre-lubricated sealed bearings are within ball bearing self aligning pillow blocks. All Welded.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Commercial Duty Belt Drive Wall Exhaust Fans

    Commercial Duty Belt Drive Wall Exhaust Fans
    See all 28 items in product family
    These Exhaust Fans Are Used For Light Duty Exhaust Applications.

    Exhaust fans feature totally enclosed ball bearing, permanently lubricated motors that provide continuous duty. Made with 16 gauge steel venturi housing reinforced with tubular steel bracing. Belt driven motor powers 4-blade steel propeller. Features 2 ball bearing pillow block re-lubricatable bearings. Totally enclosed motor. Available in single or three phase designs. Industrial gray enamel finish. All welded construction.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Explosion Proof High Pressure Wall Exhaust Fans

    Explosion Proof High Pressure Wall Exhaust Fans
    See all 37 items in product family
    Explosion Proof High Pressure Wall Exhaust Fans Remove Fumes, Dust and Smoke For Use In Mills, Mines, Foundries And Factories.

    Explosion Proof High Pressure Wall Exhaust Fans are direct driven fans with explosion-proof ball bearing motors to provide maximum safety in hazardous work environments. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty 14 gauge steel venturi that is completely arc welded with tubular supports. Single Phase and Three Phase Units available. Fans available with 2, 3, 4, and 6 blades. Diameters range from 12 to 48 inches. Color finish is Gray Enamel. Other dimensions and CFM vary per model.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Tornado Fiberglass Exhaust Fans

    Tornado Fiberglass Exhaust Fans
    See all 17 items in product family
    Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. Models 968694 & 968695 have 1-speed and a poly cone that enhances fan performance. 36" Diameter Model has 3 stainless steel blades. 50" Diameter Model has 3 cast aluminum blades. 115V/230V. UL listed. 2 Year Limited Warranty.

    Click for more
  • Vostermans Multifan Hood Shutter Ventilation System

    Vostermans Multifan Hood Shutter Ventilation System
    See all 8 items in product family
    This All-In-One Ventilation System Offers An Energy Efficient, Aerodynamic Design With One-Step Installation For Exhausting Air From Buildings.

    Hood shutter includes removable cold weather, winterization slide seals that keep out the cold and protects motor and vent when not in use. This ventilation system is great for warehouses, barns and even arenas! UV stabilized, rust resistant PVC shutters utilize nylon pivot points. Polypropylene blades are powered by an energy efficient wash down motor. Motor is housed in die cast aluminum that offers automatic thermal protection and internal heat resistance up to 311°F; ambient temperature rating of 155°F. Aerodynamic polyethylene hood offers a unique design for precise air movement expulsion without external wind interference. Hood is corrosion resistant and UV stabilized. Fiberglass venturi resists traditional shrinkage while providing uniformity in wing tip clearance. Offers easy one-step installation using a flush mount with four lag bolts; can be mounted to wall, sidewall or framework. 1600 RPM. 3 Year Limited Warranty.

    Click for more
  • Agricultural Exhaust Fans

    Agricultural Exhaust Fans
    See all 5 items in product family
    Used for dairy barns, poultry houses and greenhouses, these agricultural fans have corrosion resistant galvanized steel housing, frame and blades. Enclosed air over motor is thermally protected. Galvanized welded wire guard on intake and exhaust. Mounting holes allow easy hanging installation. 10’L 230V power cord with 3-prong plug. Assembled. Direct Drive Models are great for economical maintenance. Features 3 fan blades and 16”D housing. Belt Drive Models have 20”D housing, automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 4 deep pitch fan blades provide maximum CFM at low RPM with low noise level. Optional All Weather Hoods are made with 18 gauge galvanized steel and are complete with 1” x 2” bird screens. Protects exhaust fans from extreme weather conditions. 3 Year Limited Warranty.

    Click for more
  • Slant Wall Fans

    Slant Wall Fans
    See all 3 items in product family
    Corrosion resistant galvanized steel housing, frame and blades. Enclosed air over belt drive motor is thermally protected. Galvanized welded wire guard on exhaust vent. Automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 6 fan blades increase air flow at higher static pressure and provide low blade RPM for low noise level. 230V power cord with 3-prong plug. Fully Assembled. Optional Discharge Cones increase CFM without increasing motor size or energy cost. All galvanized steel with spin wire guard on exhaust. 3 Year Limited Warranty.

    Click for more
  • High Pressure Direct Drive Wall Exhaust Fans

    High Pressure Direct Drive Wall Exhaust Fans
    See all 37 items in product family
    High Pressure Exhaust Fans Are Direct Driven For Mills, Mines, Foundries & Factories.

    High Pressure Direct Drive Wall Exhaust Fans remove fumes, dust and smoke. Fan blades are made of heavy duty one-piece cast aluminum to provide spark-free operation. Frame is made of heavy duty 14 gauge steel venturi that is completely arc welded with tubular supports. Exhaust fans feature totally enclosed ball bearing fan cooled motors. Gray enamel finish.
    1 Phase models are also available, Please contact a Global Industrial Sales Representative for more information

    Click for more
  • Low Pressure Wall Fans

    Low Pressure Wall Fans
    See all 30 items in product family
    Low Pressure Wall Fans Provide Air Exhaust Ventilation And Circulation For Applications Including Commercial, Industrial, Manufacturing And More.

    Low pressure wall fans are made of powder coat steel for long lasting durability and corrosion resistance. Fans accommodate clean air supply or exhaust for application versatility. Units require little to no duct work for installation convenience. Phases are 1 and 3. Series include All Purpose, Industrial-Explosion Proof and XBL. RPMs range from 336 to 1725. CFM ranges from 630 to 21,500. HPs range from 1/30 to 1. Colors are Gray and Green. Dimensions vary per model.

    Click for more
  • Industrial Exhaust Shutter Fans

    Industrial Exhaust Shutter Fans
    See all 17 items in product family
    Industrial Exhaust Shutter Fans Are Used For Warehouses, Garages, Laboratories, Factories, Greenhouses And More.

    Industrial Exhaust Shutter Fans are made with a totally enclosed single-phase motor to ensure protection from debris and dust for lasting maintenance-free operation. Industrial Exhaust Shutter Fans come fully assembled and ready to install. Rear guard meets OSHA standards. Fans are UL listed. Sizes range from 7" up to 36".

    Click for more
  • Air-Flo Fiberglass Shutter-Mount Exhaust Fans

    Air-Flo Fiberglass Shutter-Mount Exhaust Fans
    See all 6 items in product family
    Air-Flo Fiberglass Shutter-Mount Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Air-Flo fiberglass shutter-mount exhaust fans are made of fiberglass for long lasting durability and corrosion resistance. Shutters regulate ventilation flow, prevent external air entry and deter intrusion for resistance to corrosive gases, vapors and pests. Features epoxy-coated wire guards and thermally protected motor for unit safety and stability. Ships fully assembled and easy to install. CFM high ranges from 524 to 4876. HP ranges from 1/20 to 1/2. Amps range from 1.9 to 6.7. Color finish is Beige. UL listed and meets OSHA requirements. Dimensions vary per model.

    Click for more
  • Canarm ADD Series Direct Drive Wall Fans

    Canarm ADD Series Direct Drive Wall Fans
    See all 19 items in product family
    Canarm XBL Series Belt Drive Wall Fans Provide Light Duty Exhaust Ventilation In Factories, Warehouses, Gymnasiums, Greenhouses And More.

    Canarm XBL Series Belt Drive Wall Fans are made of heavy gauged steel with galvanized blades for long lasting durability. XLB series fans provide low pressure and require little to no duct work. Open drip proof (ODP) motors allow good air flow and prevent fluids from dripping into motor. U clamp motor mount belt tensioner provides tension to belt allowing synchronization with motor. Diameters range 24”- 48”. Single Phase and Three Phase wall fans are available. Features vary by model.

    Click for more
  • Canarm HVA Series Belt Drive Wall Fans

    Canarm HVA Series Belt Drive Wall Fans
    See all 22 items in product family
    Canarm HVA Series Belt Drive Fans Provide Heavy Duty Exhaust Ventilation In High Static Pressure Commercial And Industrial Environments.

    HVA Series Fans are made of welded heavy gauged steel with airfoil-cast aluminum or anti-static glass reinforced nylon blades for long lasting durability. Belt drive fan features a totally enclosed fan-cooled (TEFC) motor and provides protection against weather, dirt and moisture. Heavy gauged steel fan panel with deep spun provides low sound levels and efficiency. Reversible blades are on30”, 36”, 42” and 48” models. Single Phase and Three Phase Wall Fans are available. Fan diameter ranges are 24”-60”.Features vary by model.

    Click for more
  • Canarm Explosion Proof Shutter Mounted Exhaust Fans

    Canarm Explosion Proof Shutter Mounted Exhaust Fans
    See all 9 items in product family
    Canarm Explosion Proof Shutter Mounted Exhaust Fans Are Used To Cool Rooms Or Other Small To Mid Size Areas. Explosion Proof Shutter Mounted Exhaust Fans are made of steel or aluminum for long lasting durability. Diameters are 12, 14, 16, 18, 20 and 24 inches. Rough openings vary per model. 1/3 HP. Totally Enclosed Explosion Proof. CSA Listed.

    Click for more
  • Fantech FADE Series Wall Axial Fan

    Fantech FADE Series Wall Axial Fan
    See all 18 items in product family
    Fantech FADE Series Wall Axial Fans Provide Heat Dissipation For Commercial And Industrial Applications.

    Fantech FADE Series Wall Axial Fans are made out of galvanized steel and galvanized aluminum for long lasting durability. 100% speed control provides adaptability. Shallow profile with no protruding motor creates easy installation. Fans are statically and dynamically balanced for vibration free operation and rated for continous duty to provide optimum performance. Horsepowers range from 1/16 to 1-1/4. CFMs range from 305 to 7857. Diameters are 8", 10", 12", 14", 16", 18", 20", 22", and 25". Lengths range from 8-1/16" to 25-1/2". Other dimensions vary per model. UL listed and AMCA certified.
    Click for more
  • Sidewall Belt & Direct Drive Propeller Fans

    Sidewall Belt & Direct Drive Propeller Fans
    See all 37 items in product family
    Sidewall Belt & Direct Drive Propeller Fans Are Used For Large Volume Exhaust Applications For Commercial, Light Industrial And Agricultural Buildings.

    Sidewall Belt & Direct Drive Propeller Fans are constructed of heavy-gauge galvanized steel for long lasting durability and dependability. High capacity belt & direct driven propeller fans provide large volume of air at low fan speed and low noise levels and allow for quick, easy performance adjustments. May be wall mounted or suspended from the ceiling, thus keeping floor spaces open to direct large volumes of air downward toward work. Solid, all welded motor and drive support frame assembly. Prepuched mounting holes for easy installation. Epoxy coated hub keyed to fan shaft. Nonsatic v-belts. Designed for minimum 200,000 hour life. Bearings are sealed and prelubricated with relube fittings. Open drip-proof construction is standard. All motors are mounted and factory run tested. Available in 1/4 to 3 horsepower, 265 to 1350 RPMs and in various dimensions to fit particular application.1 Year Limited Warranty on Motor and Fan Housing.

    Click for more
  • Belt Drive Centrifugal Filtered Roof Supply Fan

    Belt Drive Centrifugal Filtered Roof Supply Fan
    See all 31 items in product family
    Belt Drive Centrifugal Filtered Roof Supply Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Belt drive centrifugal filtered roof supply fans are made of galvanized steel for long lasting durability and corrosion resistance. Forward curved centrifugal blower provides air flow efficiency and decreased sound decibel levels. Unit filters are washable and reusable for reduced maintenance costs. Quick release hood latches allow convenient and efficient maintenance access. Prepunched mounting holes provide installation ease. Phases are 1 and 3. RPMs range from 358 to 1206. HPs range from 1/4 to 2. Color finish is Silver. Dimensions vary per model.

    Click for more