Browse Exhaust Fans & Ventilation

(2,355 items)

Narrow Your Results

Availability

CFM High

Phase

RPM High

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Fan Diameter Inches

  • Less...
  • More...

Amps

  • Less...
  • More...

Drive Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty All-Welded Hooded Belt Drive Roof Ventilators

    Heavy Duty All-Welded Hooded Belt Drive Roof Ventilators
    See all 16 items in product family
    Hooded Roof Ventilators Can Exhaust Or Supply Airflow With Quiet Operation.

    Industrial roof ventilators provide vertical discharge using enclosed, fan cooled industrial grade motors. These roof ventilation fans are weatherproof to ensure long life. Hooded roof ventilators feature a belt driven axial fan. Aluminum hood and included OSHA-compliant bird screen keeps out unwanted rain, snow and even prevents birds from nesting. Rugged aluminum weather hoods are made with 1/8” angle iron support frame. Includes fan body and curb cap for mounting. Rolled venturi surrounds fan. Heavy duty fabricated steel propeller has four 10 gauge fan blades bolted to 1/4" thick backplate with welded taperlock hub and bushing. Heavy duty 14 gauge fan panels are welded to 10 gauge motor base. 24” Ventilators feature 1/2" schedule 40 pipe motor base supports. 36” – 48” Ventilators feature 3/4" schedule 40 motor base supports. 60” Ventilator has 1-1/4” schedule 40 pipe motor base supports. Single Phase Motors are field convertible from 115V to 230V. 3 Phase Motors are field convertible from 230V to 460V.

    Hooded models are available with choice of Exhaust or Supply. Please denote a "T" suffix for Supply airflow.
    Click for more
  • Downblast Belt Drive Centrifugal Roof Exhausters

    Downblast Belt Drive Centrifugal Roof Exhausters
    See all 20 items in product family
    Downblast Belt Drive Centrifugal Roof Exhausters Are Used For Efficient, Quiet Operation Exhast Applications In Commercial, Industrial And Institutional Environments.

    Downblast Belt Drive Centrifugal Roof Exhausters are constructed of heavy-gauge aluminum for long lasting durability and dependability. Nonoverloading wheel with higher static pressure capabilities are suitable for either ducted or nonducted applications. Roof mounting permits location near the area to be ventilated, allowing short duct runs and more efficient operation. Belt drive results in lower operating RPM and sound levels and permits easy performance adjustments when needed to balance the total ventilation system. Neoprene isolators for reduction of vibration and sound. Cover easily removed for quick access to motor compartment. Water tight conduit tube for easy electrical connection from below roof. Aluminum birdscreen and disconnect. Machined cast iron adjustable motor pulleys. Adjustable base for belt tensioning. Nonstatic oil resistant v-belts. Available in various dimensions to fit particular application.

    Click for more
  • Direct Drive Axial Downblast Exhaust Fans

    Direct Drive Axial Downblast Exhaust Fans
    See all 7 items in product family
    Direct Drive Axial Downblast Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Direct drive axial downblast exhaust fans are made of aluminum and steel for long lasting durability and dependability. Includes enclosed and lubricated ball bearing motor, birdscreen and disconnect switch for unit durability and stability. Wire conduit provides clear channel for electrical connections. Accommodates external installation. RPMs range from 1100 to 1764. CFM ranges from 500 to 3070. HPs range from 1/32 to 3/4. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Heavy Duty All-Welded Belt & Direct Drive Roof Ventilators

    Heavy Duty All-Welded Belt & Direct Drive Roof Ventilators
    See all 20 items in product family
    Roof Ventilation Fans Are Weatherproof To Ensure Long Life.

    Industrial roof ventilators provide vertical discharge using enclosed, fan cooled motors. Rolled venturi surrounds fan within the 18 gauge galvanized steel wind band. Wind band has 2” double rolled edge top and bottom for extra strength. Rugged one-piece cast aluminum propellers are made with 1/8” to 1/4" thick blades and hub. Belt & Direct drive roof ventilators feature rubber stop and seals under dampers. Heavy duty 14 gauge fan panels are welded to 10 gauge motor base. Rugged steel base with welded mounting plates. 24” - 30” Ventilators feature 1/2" schedule 40 pipe motor base supports. 36” – 48” Ventilators feature 3/4" schedule 40 motor base supports. Single Phase Motors are field convertible from 115V to 230V. 3 Phase Motors are field convertible from 230V to 460V.

    Click for more
  • Direct Drive Centrifugal Downblast Exhaust Fans

    Direct Drive Centrifugal Downblast Exhaust Fans
    See all 14 items in product family
    Direct Drive Centrifugal Downblast Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Direct drive centrifugal downblast exhaust fans are made of aluminum and steel for long lasting durability and corrosion resistance. Backward inclined, non-overloading centrifugal wheels provide low tip speeds and quiet operation. Includes enclosed and lubricated ball bearing motor, birdscreen and disconnect switch for unit durability and stability. Wire conduit provides clear channel for electrical connections. RPMs range from 1106 to 1720. CFM ranges from 417 to 4030. HPs range from 1/25 to 3/4. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Turbine Ventilator

    Turbine Ventilator
    See all 9 items in product family
    Turbine roof ventilators eliminate electrical operating costs and offer low maintenance and quiet operation. Turbine ventilators are lightweight compared to standard ventilation units; providing easy installation without structural modifications. Roof ventilators are made using corrosion resistant aluminum with high quality bearing and shaft assembly. Withstands extreme weather and winds up to 123 MPH, and prevents water penetration. Wind driven turbine ventilator utilizes vertical vanes that rotate when wind flows through to exhaust air. Included flashing base eases installation. Available with Straight Flue for flat roof surfaces or Vari-Pitch Flue to fit virtually any roof pitch. Purchase Optional Dampers & Shutters to adjust airflow or seal-off exhaust vent when not in use. 15 Year Limited Warranty.

    Click for more
  • Direct Drive Upblast Roof Ventilator

    Direct Drive Upblast Roof Ventilator
    See all 11 items in product family
    Direct Drive Upblast Roof Ventilators Provide Air Exhaust Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Direct drive upblast roof ventilators are made of galvanized steel for long lasting durability and corrosion resistance. Ventilators supply and exhaust air to or from enclosed areas for regulation and circulation. CFM ranges from 420 to 20,630. RPMs range from 1100 to 1750. Phases are 1 and 3. HPs range from 1/25 to 5. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Attic and Gable Power Vents

    Attic and Gable Power Vents
    See all 9 items in product family
    Attic And Gable Power Vents Are Used For Regulating Attic Temperatures All Year Round.

    Attic and Gable Power Vents feature thermally protected motors engineered to run cool for long life and dependable service.Gable Mounted Power Ventilators are made from tough galvanized steel and feature a precision engineered mounting system that minimizes vibration and ensures quiet operation. Roof Mounted Power Ventilators have galvanized steel mesh grilles to protect against birds and rodents and are anchored by a 6-point suspension system for stability and wind resistance.

    Click for more
  • Broan Attic & Bathroom Ventilators

    Broan Attic & Bathroom Ventilators
    See all 7 items in product family
    Broan® Attic & Bathroom Ventilators Are Used For Both Indoor And Outdoor Use.

    Broan® Attic & Bathroom Ventilators are designed for attic and bathroom applications. The Broan® Gable Mount Powered Attic Ventilator removes superheated attic air to cool the house and lower air conditioning costs. Provides quiet, high-performance operation for inside-the-attic application and features a galvanized steel housing that is ribbed for added strength. Mounting brackets simplify installation. The Broan® Roof Mounted Powered Attic Ventilator has a precision balanced, 14" metal blade for maximum airflow with minimal sound levels. A 23 gage metal flashing allows for nailing and hot tar application. Features a thermally protected, permanently lubricated motor, a mesh bird screen and a protective dome. Choose from domes made with brown powder coat paint, black pvc or heavy gauge aluminum. Sizes and CFM ratings vary. The Broan® Energy Star Bathroom Ceiling Mount Fan provides high performance in a quiet, compact package. Fans are made of steel and are Energy Star qualified. Features an efficient 26 watt bulb and is 68 CFM at 0.25" static pressure. Has a white finish with a white opal, glass globe. Hanger bars are included for easy installation. Fits in 2" X 6" ceiling construction.

    Click for more
  • CoolAttic® Roof Mount Power Attic Ventilators

    CoolAttic® Roof Mount Power Attic Ventilators
    See all 28 items in product family
    CoolAttic® Roof Mount Power Attic Ventilators Are Used For Cooling Trapped Air In Attics And Reducing Energy Costs.

    CoolAttic® Roof Mount Power Attic Ventilators are solidly manufactured for long lasting durability and dependability. Dome has galvanized steel mesh grille to provide protection against insects, birds and rodents but still allow adequate air intake. Precision balanced fan blades for minimum vibration. Stable in high wind conditions. Built with automatic thermostat. Unit is factory assembled for easy installation without the need for special tools. 1080, 1200, 1400 and 1600 CFM models provide 1600 to 2400 square feet of coverage. Come in Galvanized Steel domes in Black, Weathered Gray, Silver or Brown or Plastic domes in Black, Gray or Brown. UL and CUL listed. Two Year Limited Warranty.

    Click for more
  • Low Profile Direct Drive Centrifugal Roof/Sidewall Exhausters

    Low Profile Direct Drive Centrifugal Roof/Sidewall Exhausters
    See all 10 items in product family
    Low Profile Direct Drive Centrifugal Roof/Sidewall Exhausters Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Low profile direct drive centrifugal roof/sidewall exhausters are made of steel and aluminum for long lasting durability and dependability. Direct drive units feature decreased sound decibel levels for quiet operation. Non-overloading backward inclined wheel provides increased efficiency at higher static pressures. Hertz are 60. Voltage is 115. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Upblast Belt Drive Centrifugal Roof Exhauster

    Upblast Belt Drive Centrifugal Roof Exhauster
    See all 13 items in product family
    Upblast Belt Drive Centrifugal Roof Exhauster Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Upblast belt drive centrifugal roof exhauster is made of aluminum and steel for long lasting durability and dependability. Units remove contaminated and high temperature air from processes, buildings and more. Enclosed ventilated motor/drive compartment isolates motor and operates from exhaust air. Water-tight conduit tube allows electrical connection without required breather tube. Statically balanced and backward inclined for quiet and safe operation. Includes removable motor compartment for maintenance ease. Features external weather proof disconnect. RPMs range from 495 to 1350. Phases are 1 and 2. HPs range from 1/4 to 2. Color finish is Silver. Dimensions vary per model.

    Click for more
  • Cool Attic® Static Roof Vents

    Cool Attic® Static Roof Vents
    See all 7 items in product family
    Cool Attic® Static Roof Vents Provide Cooling Method For Warehouses, Residential Areas, Office Buildings, Condos And More.

    Cool Attic® Static Roof Vents are made of aluminum or galvanzied steel to provide long lasting durability. Vents are screened to protect against rodents, insects and birds. Weather-proof rolled flange. Large flange provides easy installation. Available styles are Dome or Square Top. Bases measure 16-1/2" x 17-1/2" or 25" x 25". Openings are 8" x 8" or 15" diameter. Available color finishes are Black, Brown, Mill or Weathered Gray.
    Click for more
  • Belt Drive Centrifugal Filtered Roof Supply Fan

    Belt Drive Centrifugal Filtered Roof Supply Fan
    See all 8 items in product family
    Belt Drive Centrifugal Filtered Roof Supply Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Belt drive centrifugal filtered roof supply fans are made of galvanized steel for long lasting durability and corrosion resistance. Forward curved centrifugal blower provides air flow efficiency and decreased sound decibel levels. Unit filters are washable and reusable for reduced maintenance costs. Quick release hood latches allow convenient and efficient maintenance access. Prepunched mounting holes provide installation ease. Phases are 1 and 3. RPMs range from 358 to 1206. HPs range from 1/4 to 2. Color finish is Silver. Dimensions vary per model.

    Click for more