Browse Fans

(2,380 items)

Narrow Your Results

Fan Diameter Inches

  • Less...
  • More...

Mount Type

Voltage

  • Less...
  • More...

CFM High

Horsepower

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • J&D Wall Master Agricultural Exhaust Fans

    J&D Wall Master Agricultural Exhaust Fans
    See all 9 items in product family
    J&D Wall Master Agricultural Exhaust Fans Provide Air Ventilation And Circulation For Barns, Greenhouses, Nurseries And More.

    J&D Wall master agricultural exhaust fans are made of steel and aluminum for long lasting durability and dependability. Enclosed motor includes spring loaded belt tensioner, sealed ball bearings and automatic thermal overload protection for reduced blade fatigue and unit stability. Units include external aluminum shutters with tie bars for flap prevention and poly guard clips for reduced vibration. Galvanized x-frame motor mount provides durability and quiet operation. Includes provisions for hardwire installation. Phases are 1 and 3. Voltages are 115, 115/230 and 230/460. CFM ranges from 5230 to 23,295. HPs range from 1/2 to 2. Drive types are Belt Drive and Direct Drive. Color finish is Silver. UL listed. Dimensions vary per model.

    Click for more
  • Cabinet Exhaust Fans With Shutters

    Cabinet Exhaust Fans With Shutters
    See all 30 items in product family
    Cabinet Exhaust Fans With Shutters Are Used For Applications Including Agriculture, Storage, Industrial, And More.

    Cabinet exhaust fans with shutters are made of aluminum and steel for long lasting durability and dependability. Fans allow air exhaust, ventilation, and circulation for various applications. Unit propellers and press-fit pillow block bearings ensure operation efficiency. Variable pitch sheaves allow fan speed reduction while increasing air performance. Ball bearing motor is permanently lubricated and drip proof for low maintenance. Shutters provide ergonomic exhaust control. Includes lead wires and wall-mounting brackets for convenient assembly and installation. Ships fully assembled. HP ranges from 1/3 to 2. CFM high ranges from 3,270 to 23,925. Voltages range from 115 to 230/460. Phases are 1 and 3. Colors are Galvanized and Silver. UL listed. Dimensions vary per model.

    Click for more
  • J&D ES Shutter Exhaust Fans

    J&D ES Shutter Exhaust Fans
    See all 17 items in product family
    J&D ES Shutter Exhaust Fans Remove Excess Moisture, Odor And Fumes For Warehouses, Greenhouses, Barns And More.

    J&D ES Shutter Exhaust Fans are made with a three-bladed aluminum prop with a zinc-plated steel hub. Features chrome guard for easy cleaning. Totally-enclosed direct drive high-efficiency motors have completely sealed ball bearings. High-efficiency aluminum shutters with tie bar eliminate shutter flapping on windy days. Fans come fully assembled. Power cord included with some models. Available fan diameters are 10, 12, 16, 20, 24, and 30 inches.Mount Types Available are either Indoor or Indoor / Outdoor.

    Click for more
  • Indoor/Outdoor UL507 Certified Fans

    Indoor/Outdoor UL507 Certified Fans
    See all 5 items in product family
    Allows easy installation for wall, ceiling and workstation applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. 14" & 18" diameter fans include a 12’L power cord. 24" & 30" diameter fans include a wall mount with hand screw knob for tool free adjustments and can be fixed or set to oscillate. 10’L power cord. 115V. UL listed. 1 Year Limited Warranty.

    Click for more
  • J&D Whirlwind Galvanized Box Fans

    J&D Whirlwind Galvanized Box Fans
    See all 4 items in product family
    Ideal for any Commercial or Agricultural Application, these J&D Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Mesh screens are removable for easy maintenance. Direct Drive Models allow 45 degree mounting for improved air ventilation needs including poultry, dairy and industrial buildings. 36" Models include attached hanging brackets for easy installation. 48" & 50" Belt Drive Models feature a heavy duty spring belt tensioner. Eccentric locking, pre-lubricated bearings are rubber mounted for smooth operation and long life. UL listed. 2 Year Limited Warranty.

    Click for more
  • J&D Typhoon Slant Wall Exhaust Fans

    J&D Typhoon Slant Wall Exhaust Fans
    See all 6 items in product family
    Eliminates heat build up in barns, greenhouses and industrial buildings. Heavy-duty 18 gauge galvanized steel housing and venturi support 12 gauge motor mount. Includes aluminum shutters on intake with tie bars and shutter clips for secure closure. Heavy-duty galvanized X-frame motor mount provides rigidity for increased life and quieter operation. Balanced galvanized steel fan blades offer smooth operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. Models without Cone feature a 12 gauge, 1” x 2” mesh guard. Guard is galvanized after welding. Includes poly isolation guard clips that help reduce vibration and noise. Models With Cone include a heavy gauge galvanized cone with safety cone guard. 48” & 50” Belt Drive Models include a heavy spring belt tensioner to ensure long motor life. UL listed. Easy assembly. 2 Year Limited Warranty.

    Click for more
  • J&D Tornado and Storm Fiberglass Exhaust Fans

    J&D Tornado and Storm Fiberglass Exhaust Fans
    See all 17 items in product family
    Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. Models 968694 & 968695 have 1-speed and a poly cone that enhances fan performance. 36" Diameter Model has 3 stainless steel blades. 50" Diameter Model has 3 cast aluminum blades. 115V/230V. UL listed. 2 Year Limited Warranty.

    Click for more
  • Heavy Duty Corrosion Resistant Exhaust Panel Fans

    Heavy Duty Corrosion Resistant Exhaust Panel Fans
    See all 24 items in product family
    Corrosion Resistant Panel Fans Serve As An Exhaust Fan Or Fresh Air Intake For Industrial and Agricultural Environments.

    Multifan Panel fans can be mounted in a wall in either horizontal or vertical position. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is Class F insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. UL507 certified for outdoor use. C-UL recognized. 3 Year Limited Warranty.

    Click for more
  • Agricultural Exhaust Fans

    Agricultural Exhaust Fans
    See all 12 items in product family
    Agricultural Exhaust Fans Are Used For Greenhouses, Farming, And More.

    Agricultural exhaust fans are made of steel for long lasting durability and corrosion resistance. Fans allow air exhaust, ventilation, and circulation for various applications. Enclosed air over motor is thermally protected for unit stability. Welded wire guard protects fans for extreme weather conditions. Mounting holes allow convenient assembly and installation. Features reduced resonance levels for quiet operation. Ships fully assembled. HPs are 1/2, 3/4, and 1. CFM high ranges from 5618 to 21,000. Voltages are 115/230, 230/460, and 208-230/460. Phases are 1 and 3. Color is Galvanized. Dimensions vary per model.

    Click for more
  • J&D Barnstormer Air Circulator Fans

    J&D Barnstormer Air Circulator Fans
    See all 5 items in product family
    Tapered side guard condenses exhaust air into a tight stream to create a higher velocity that throws air farther than most basket fans. Features a patented hinged open front wire guard for maximum air flow, lower energy usage, increased air velocity and easy maintenance. Enclosed, efficient direct drive motor has sealed ball bearings and built-in thermal overload protection for long life. Ready for hardwire. Includes mounting bracket for easy installation. Features variable speed control when used with a variable speed control. Includes 3 aluminum blades. 36" Diameter Models have 1-speed and 3 galvanized steel blades. UL listed. Fully Assembled. 2 Year Limited Warranty.

    Click for more
  • Indoor Outdoor Basket & Barrel Stir Fans

    Indoor Outdoor Basket & Barrel Stir Fans
    See all 22 items in product family
    These Outdoor Fans Are Great For Circulating Air For Indoor & Outdoor Sports, Amusement Parks, Factories, Assembly Plants And Greenhouses.

    Industrial fans easily mount on to a vertical wall or suspended from the ceiling using Optional Mounting Brackets. Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Corrosion resistant, powder coated wire guards for safety. Built-in yoke mount accepts easy installation of mounting brackets. UL507 certified for outdoor use. C-UL recognized. 120V Fans include 10’L 3-conductor power cord. 20-30” Basket Fans are enclosed in wire guards. 36” Barrel Fan features drum barrel housing with wire safety guards on ends. 3 Year Limited Warranty.

    Click for more
  • Panel Fans

    Panel Fans
    See all 37 items in product family
    Panel Fans Help Cool Off Environments, Keep Out Insects And Maximize Air Flow For Comfort.
    Models Available are Belt and Direct Drive

    Panel Fans are heavy duty galvanized 18-gauge steel with cast steel pulleys for lasting durability and dependability. Enclosed, maintenance free motors provide sealed ball bearings for long life and automatic thermal overload protection. Features reinforced X-frame for strength and rigidity. Includes 3 or 4 cast aluminum blades. Some models include a spring belt tensioner and pre-lubricated, permanently sealed bearings that are rubber mounted for smooth operation. UL listed. Fully Assembled. Available fan diameters are 18, 24, 28, 32, 36, 40, 48, and 50 inches. Horsepower is 0.5, 1, 2, 3, and 5 hp. Dimensions and CFM vary per model.
    Many models are also available in 1 phase style. Please contact Global Industrial sales representative for more details.

    Click for more
  • J&D Poly Chiller Drum Fans

    J&D Poly Chiller Drum Fans
    See all 3 items in product family
    J&D Poly Chiller Drum Fans are constructed with a One-piece polyethylene venturi housing for easy maintenance and superior performance. Heavy-duty blade and motor mount is attached to multi-adjustment bracket for tilt and lock fan angle adjustments. Safety wire guards enclose ½ HP direct drive motor. Powder coat finished bracket, motor mount and wire guards. Motor features enclosed ball bearing with automatic thermal overload protection. Ready for hard wire installation. 24” Model offers variable speed operation when used with a variable speed control (not included) and 3 aluminum blades. 36” Models have 1-speed with 3 galvanized steel blades. Meets OSHA standards. Motor is UL/ULC recognized. 2 Year Limited Warranty.

    Click for more
  • 30" High Velocity Fan

    30
    See all 1 items in product family
    Used for dusty and moist environments, this 30” diameter high velocity fan features a totally enclosed motor with polypropylene barrel housing for long life. Great for operation is diary applications and equipped with mist type cooling system. 1HP motor provides up to 10,600 CFM with 1,140 RPM. Yoke mount allows tilt adjustments for airflow direction. Powder coat finish on metal components. 115/230V. Meets OSHA standards. Optional Pedestal Pole and Base includes 42”H pole and large diameter base for stability. 3 Year Limited Warranty.

    Click for more
  • Horizontal Air Flow Fans

    Horizontal Air Flow Fans
    See all 5 items in product family
    Horizontal Air Flow Fans Provide Even Circulation And Cooling For Greenhouses Or Areas That Require Uniform Temperatures.

    Horizontal Air Flow (HAF) Fan blades are constructed with aluminum and enclosed in wire framing to provide lasting durability. Some models include open hinged front wire guard for easy operation. Blade diameters are available in 12", 15" and 20" CFM highs are 1460, 1470 and 5060. Available in 1/10 or 1/3 hp. Voltages are 115 and 115/230. UL Listed. Fiberglass Funnel Fans Provide low cost air circulation that's used for greenhouses, hog barns, poultry buildings and factories. Energy efficient variable speed direct drive 1/3 HP motor is enclosed and features sealed ball bearings and automatic thermal overload protection for long life. Durable, rust resistant fiberglass housing provides increased stability over poly funnel fans. Features heavy-duty steel center hub and 3 balanced aluminum fan blades for energy conservation.

    Click for more
  • Shaded Pole Blowers

    Shaded Pole Blowers
    See all 4 items in product family
    Shaded Pole Blowers Provide Air Circulation For Heating, Cooling, Ventilating And More.

    Shaded Pole Blowers are made with adjustable damper doors to allow easy air flow adjustments. Blowers are available in several styles in 60 CFM or 148 CFM. Available power levels are 1/25 HP, 1/30 HP and 1/60 HP.

    Click for more
  • Moisture Resistant Outdoor Fans

    Moisture Resistant Outdoor Fans
    See all 7 items in product family
    Indoor Outdoor Fans Are Used For A Wide Variety Of Industrial and Commercial Applications Including Warehouses, Factories, Greenhouses, Kitchens, Offices, Golf Courses, Athletic Events And Carpet Drying.

    Indoor Outdoor Fans are constructed with a high impact polypropylene housing with wire guards for safety and long lasting durability. Motors totally enclosed for safety. Includes 3 metal fan blades. Dolly mounted fan includes tubular steel base with 2 axle-mounted wheels for easy mobility. Inflator fan designed for use with most inflatable promotional tubes. Greenhouse fan and portable high moisture fan used for heavy duty, high moisture laden ventilation and circulation. Types are 3 Dolly Mounted Fan, Mobile Greenhouse Fan, Mobile Inflator Fan, Portable High Moisture Application Fan and Portable Indoor/Outdoor. Color finishes are Blue, Gray/Black/Silver, Silver and Silver/Black. Available in a variety of HPs, CFM highs and RPMs. Warranties and certifications vary per type.

    Click for more
  • Shutters for Agricultural Exhaust Fans

    Shutters for Agricultural Exhaust Fans
    See all 8 items in product family
    Rear Flange Exhaust Shutters Are Used For Agricultural Exhaust Fans Or For Areas Susceptible to Corrosion.

    Rear Flange Exhaust Shutters are solidly manufactured for long lasting durability and dependability. Frame is made of painted extruded aluminum. UV stabilized PVC blades with yellow zinc dichromate rods run the full length of the blades. Used for direct-drive or belt-driven cone or slant wall exhaust fans in poultry or swine confinement operations. Recommended for vertical mount exhaust applications only. 1500 velocity feet per minute. Available in 2 or 3 Panel units with White or Black finish. 36, 39, 51 and 54 inch square widths and heights. 1-1/2 inches in depth.
    These shutters are Compatable with just about any Exhaust Fan Except units with output over 1500 FPM.

    Click for more
  • Absolute Air Fans

    Absolute Air Fans
    See all 1 items in product family
    Absolute Air 72 Inch Fan Is Used For Cooling Livestock, Poultry, Greenhouses, Employees, or Machinery.

    The Absolute Air's airfoil deflectors are adjustable allowing better use of the airflow. One Absolute Air fan will replace four large single speed panel-aisle fans or up to eight 36" basket fans while it only uses half of the power during operation .The fans have an optional variable speed frequency drive that will allow its use throughout the entire year. The Absolute Air fan is the perfect product for winter use on low speed and fantastic cooling in the summer months on high speed. Each fan covers more than 6000 sq. ft. of floor space and can be used on ceilings up to 40' in height.

    Click for more