Browse Fans

(3,100 items)

Narrow Your Results

Availability

Free Shipping

Fan Diameter Inches

  • Less...
  • More...

Mount Type

  • Less...
  • More...

Volts

CFM High

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Oscillating I Beam Mount Industrial Fans

    Oscillating I Beam Mount Industrial Fans
    See all 4 items in product family
    I-Beam Mount Fans Suspend From I-Beam Flanges Up To 18”W To Provide Cooling In Hot & Humid Industrial Environments.

    Beam mount fans include two 1-1/2” pipes, clamps with U-brackets and hardware for easy I-beam attachment. The highly efficient enclosed 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming while allowing fixed and 90 degree oscillating fan operation. Quiet metal fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. I-Beam fan hangs down 35"” below installation point. I-beam mount fans feature pivot-action and tilt angle adjustments. Beam mount fans include pull chain control and 12’'L, 3-prong power cord. Meets OSHA standards, UL listed. 120V.
    Click for more
  • Oscillating Ceiling Mount Industrial Fans

    Oscillating Ceiling Mount Industrial Fans
    See all 4 items in product family
    Ceiling Mounts Fans Easily Attach To Ceilings To Provide Optimum Cooling For Any Environment.

    Industrial ceiling fans mount to ceiling using two 1-1/2” pipes. Ceiling mount fans have a highly efficient enclosed 3-speed, PSC type ball bearing motor that is permanently lubricated to ensure long life. Safety clutch oscillating mechanism prevents jamming during 90 degree oscillating fan operation; also allows fixed fan positioning. Quiet metal fan blades are precision balanced for optimum air distribution and are enclosed in steel wire guards for safety. Fan hangs down 35” below installation point. Pivot-action fan head allows tilt angle adjustments. Ceiling mount fans include pull chain control and a 12’L, 3-prong power cord. Mounting hardware included. Meets OSHA standards, UL listed. 120V.
    Click for more
  • Industrial Ceiling Fan

    Industrial Ceiling Fan
    See all 16 items in product family
    Industrial Ceiling Fan Allows Air Cooling And Circulation For Applications Including Hospitality, Commercial, Industrial And More.

    Industrial ceiling fan is made of epoxy coated aluminum and steel for long lasting durability and corrosion resistance. Units provide air regulation, reliable cooling and increased comfort for rooms, offices, shops and more. Permanently lubricated sealed ball bearing motor provides operation dependability and provisions for hardwire. Includes interior safety cables for secure ceiling positioning and long down rods for clearance. Available types include Indoor and Indoor/Outdoor. CFM high ranges from 6500 to 55,000. Voltages are 110, 115, 120 and 230. Color finishes are Mill, White and White Epoxy. ETL and UL listed. Dimensions vary per model.

    Click for more
  • Destratification Fans

    Destratification Fans
    See all 8 items in product family
    Destratification Fans Balance Air Temperature For Large Applications Including Commercial, Industrial, Residential And More.

    Destratification fans are made of aluminum and steel for long lasting durability and dependability. Fans are designed to continuously mix air, balance room temperatures and assist HVAC system with maintaining desired conditions. Units increase comfort levels, enhance energy efficiency and improve cost effectiveness. Rotating mounting bracket allows install location versatility. For use with 15' ceiling or higher. Fan diameters range from 10" to 19". CFM high ranges from 420 to 1055. Voltage is 120. Phase is 1. Wattages are 60, 94 and 162. Color finish is White. ANSI, CSA and ETL listed. Dimensions vary per model.

    Click for more
  • TPI Suspension Blowers

    TPI Suspension Blowers
    See all 12 items in product family
    These blowers suspend for hanging applications using steel chains and S-hooks (Mounting Chains and S-hooks Not Included). Corrosion and dent proof high density polyethylene housing. Permanently lubricated ball bearing motor ensures long life. Front and rear spiral wire safety guards. Includes 15’L SJT-type 3-conductor power cord. 3-Phase Motors and Hazardous Location Models do not include power cords. Includes external junction boxes that allow wiring without removing guards. Meets OSHA standards. UL listed. 1 Year Limited Warranty.

    Direct Drive Models have 3 aluminum fan blades and rocker power switch. 120V. 2-speed motor (Except Model 968698 has 1-speed.)
    Belt Drive Models feature 4 aluminum fan blades, 1-speed open drip proof motors and powder coat finished wire guards.
    Hazardous Location Models have explosion proof motors and are rated for Class I and II protection for flammable and carbon dust environment protection. 115/230V.

    Click for more
  • Indoor/Outdoor UL507 Certified Fans

    Indoor/Outdoor UL507 Certified Fans
    See all 5 items in product family
    Allows easy installation for wall, ceiling and workstation applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. 14" & 18" diameter fans include a 12’L power cord. 24" & 30" diameter fans include a wall mount with hand screw knob for tool free adjustments and can be fixed or set to oscillate. 10’L power cord. 115V. UL listed. 1 Year Limited Warranty.

    Click for more
  • High Velocity Vertical Mount Fans

    High Velocity Vertical Mount Fans
    See all 16 items in product family
    These High Velocity Fans Offer High Concentrated Air Velocity At Distances Over 100’.

    Beam Mount Fans include mounting hardware for mounting to beams. Fan hangs down from beam for optimum airflow. High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more! Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Includes 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Available with or without Oscillation operation. Meets OSHA requirements. 3 Year Limited Warranty.

    Click for more
  • Heavy Duty & Explosion Proof Ceiling Fan Coolers

    Heavy Duty & Explosion Proof Ceiling Fan Coolers
    See all 92 items in product family
    Heavy Duty Ceiling Fan Coolers Provide Efficient Cooling For Warehouses, Mines And Factories.
    Explosion Proof Fans Provide Efficient Cooling For Hazardous Enviornments.


    Heavy Duty & Explosion Proof Ceiling Fan Coolers are made with all welded steel housing and heavy duty aluminum fan blades for long lasting durability. These fans can be mounted to ceilings or beams for efficient cooling. Non-sparking cast aluminum fan blades are enclosed in 1/8" thick front and rear circular wire mesh guards. Totally enclosed fan cooled motor. Includes a 20" offset ceiling/wall mount. One-Way Yoke allows fan to swivel forward and back. Two-Way Yoke swivels fan back and forth and side to side. Horsepower rating based upon maximum speed/load. Meets OSHA specifications. HPs, CFMs and RPMs vary per fan size.

    Click for more
  • TPI Washdown Ceiling Mount Industrial Fans

    TPI Washdown Ceiling Mount Industrial Fans
    See all 2 items in product family
    Ceiling Mount Fans include a mounting plate for ceiling applications. TPI washdown fans include an enclosed permanently lubricated, PSC-type ball bearing, single-phase washdown motor for long life and optimum performance. Washdown fans have double locking white epoxy coated steel wire guards that enclose 3 quiet aluminum blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. Ceiling mount fans includes a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • TPI Washdown I Beam Mount Industrial Fans

    TPI Washdown I Beam Mount Industrial Fans
    See all 2 items in product family
    I-Beam fans include pipes, u-brackets and hardware for I-beam flange attachment. Washdown fans include an enclosed permanently lubricated, PSC-type ball bearing, single-phase washdown motor that ensures long life and optimum performance in food service environments. Washdown rated fans feature double locking white epoxy coated steel wire guards that enclose 3 quiet aluminum fan blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. Beam mount fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • TPI Washdown Suspension Mount Industrial Fans

    TPI Washdown Suspension Mount Industrial Fans
    See all 3 items in product family
    Suspension fans easily hook on to rods and pipes for hanging applications. Washdown industrial fans feature an enclosed permanently lubricated, PSC-type ball bearing, single-phase motor that ensures long life and optimum performance in wet and moist environments. Washdown fans have white epoxy coated steel wire guards that enclose 3 quiet aluminum fan blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. TPI suspension fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • I Beam Mount Industrial Fans

    I Beam Mount Industrial Fans
    See all 17 items in product family
    “I-Beam Mount Fans Are Used For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.

    I-Beam fans include pipes, U-brackets and hardware for I-beam flange attachment. These quality industrial fans feature an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. I-Beam mount fans have a pivot-action fan head that allows vertical tilt angle adjustments. 2-speed pull chain operation. 12’L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. TPI industrial fans meet OSHA standards and are UL listed. “Y” Suffixed models offer a safety yellow powder coat finish on guards and mounts and feature 4 fan blades. Hazardous Location Models feature Class I and II protection for flammable and carbon dust environment protection.

    Click for more
  • Ceiling Mount Industrial Fans

    Ceiling Mount Industrial Fans
    See all 15 items in product family
    Ceiling Mount Fans Are Used For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.

    “ Ceiling Mount Fans include a mounting plate for ceiling applications. TPI ceiling fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. Industrial ceiling fans include 3 quiet aluminum blades enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Ceiling mount fans feature 2-speed pull chain operation and a 12’L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed. “Y” Suffixed models feature high visibility yellow powder coat finished guards and mounts and include 4 fan blades. Hazardous Location Fans feature Class I and II protection against flammable and carbon dust environments.

    Click for more
  • Suspension Mount Industrial Fans

    Suspension Mount Industrial Fans
    See all 14 items in product family
    Suspension-Mount Fans Are Used For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.

    Suspension mount fans easily hook on to rods and pipes for hanging applications. TPI fans feature an enclosed permanently lubricated PSC-type ball bearing single-phase motor for long life and optimum performance. Suspension fans have 3 quiet aluminum blades enclosed in double locking chrome plated wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. These industrial fans feature 2-speed pull chain operation and include a 12’L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, UL listed.Hazardous Location Models feature Class I and II protection for flammable and carbon dust environment protection.

    Click for more
  • Airmaster Industrial and Explosion Proof Ceiling Mount Fans

    Airmaster Industrial and Explosion Proof Ceiling Mount Fans
    See all 18 items in product family
    Airmaster Ceiling Mount Fans Are Used For For Schools, Offices, Studios And More. Explosion Proof Ceiling Mount Fans Are Used For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More

    Airmaster Ceiling Mount Fans are made with an ultra-quiet die cast aluminum airfoil propeller for lasting durability. Quiet operation allows use in social venues. Single-phase ball bearing motor is totally enclosed to ensure protection from debris and dust for a long, reliable life. Includes supply cord and plug. Available in a variety of sizes and styles.

    Airmaster Explosion Proof Ceiling Mount Fans are made with an aluminum and steel body for lasting durability. Explosion-proof ball bearing motor helps ensure safety. Ultra-quiet cast aluminum propeller and OSHA-approved safety guards. Fans are non-oscillating and feature 3-phase operation. Available with 24" or 30" propeller sizes in two different voltage levels.
    Click for more
  • Airmaster Industrial and Explosion Proof I Beam Mount Fans

    Airmaster Industrial and Explosion Proof I Beam Mount Fans
    See all 22 items in product family
    Airmaster Industrial I Beam Mount Fans Are Used For Use In Classrooms, Offices, Recreation Areas And More. Airmaster Explosion Proof I Beam Mount Fans Are Used For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More.

    Airmaster Industrial I Beam Mount Fans are made with an ultra-quiet die cast aluminum airfoil propeller, allowing for non-disruptive use in social venues. Single-phase ball bearing motor is totally enclosed to ensure protection from debris and dust for a long, reliable life. Includes supply cord and plug. Available in a variety of sizes.

    Airmaster Explosion Proof I Beam Mount Fans are made with an aluminum and steel body for lasting durability. Explosion-proof ball bearing motor helps ensure safety. Ultra-quiet cast aluminum propeller and OSHA-approved safety guards. Fans are non-oscillating and feature 3-phase operation. Available with 24" or 30" propeller sizes in two different voltage levels.
    Click for more
Featured Items