Browse Fans

(2,380 items)

Narrow Your Results

Availability

Voltage

CFM High

Number of Blades

  • Less...
  • More...

Fan Diameter Inches

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Hunter Ceiling Fans

    Hunter Ceiling Fans
    See all 117 items in product family
    Hunter Ceiling Fans Provide Air Circulation For Residential And Commercial Cooling Applications.

    Hunter Ceiling Fans are constructed of cast iron and stainless steel for long lasting durability. Some Hunter Fan series are suitable and rated for outdoor use. These damp Rated Fans provide safe usage for outdoor applications where condensation accumulates. Ideal for covered porches, patios, sunrooms and more. Fans are available with 3, 4, 5 and 6 blades. Some models include removable blades that create 3/6 or 4/5 bladed fans options. Fan diameters range from 34" to 96" inches. CFM high ratings range from 2459 - 13109. Fans are ETL Listed and ENERGY STAR® certified.

    Click for more
  • Fanimation Ceiling Fans

    Fanimation Ceiling Fans
    See all 82 items in product family
    Fanimation Ceiling Fans Have A DC-Powered Motor To Consume 70 Percent Less Energy.

    Ceiling Fans are made of amber linen glass and reversible wood blades for long lasting durability and style. Available with 1-8 blades for optimum performance. Two 75-watt halogen minican bulbs provide ample downward illumination for living spaces, dining rooms, bedrooms, home entertainment areas and more. 6 forward and 6 reverse speeds allows versatile air circulation. Fans can be installed in ceilings with up to a 30 degree slope. CFM high up to 9689. Available voltage is 120. Blade color finishes include antique Woven Bamboo, Black, Brushed Nickel, Cherry, Cherry Bronze, Cherry Maple, Cherry Walnut, Dark Cherry, Matte White, Mahogany Cherry, White/White Oak and more. Remote control included.

    Click for more
  • Concord Ceiling Fans

    Concord Ceiling Fans
    See all 24 items in product family
    Concord Ceiling Fans Provide Cooling, Comfort And Air Circulation Year Round.

    Concord ceiling fans come with computerized DC motors to create multiple speeds, cooler operating temperatures and 65% energy savings. Most fans provide ample downward lighting while saving energy for bedrooms, living spaces, dining room, porches and more. Fans can be installed in ceilings with up to a 45 degree slope. All Comcord motors are covered by a limited lifetime warranty. Fan diameters are available in 52" and 60". Fans have 3 or 5 blades. CFM high varies from 5100 to 7400. Blade finishes include Rosewood/Black Forrest, Silver Oak/Rosewood, White, Oil Rubbed Bronze, ABS Weathered Bronze, Rosewood Gloss/Dark Walnut, Black, and Chrome/Rosewood. Other specifications vary per model.

    Click for more
  • Broan Large Room Fans

    Broan Large Room Fans
    See all 1 items in product family
    Nutone Commercial Series Ceiling Fan Is Designed To Provide Year-Round Comfort To Large Rooms With High Ceilings.

    Nutone Commercial Series Ceiling Fan features sturdy, heavy duty construction to withstand harsh warehouse applications. Large room fan includes reversible, contoured blades to provide maximum air flow compared to standard paddle-type blades. Fan motor runs quietly even at high speed. Fan accommodates ceiling mount or standard mount requirements with included 4 inch and 6 inch downrods. UL listed.

    Click for more