Browse Fans

(2,386 items)

Narrow Your Results

Availability

Fan Diameter Inches

Mount Type

Voltage

CFM High

Horsepower

Brand

Our Price

Go

Recently Viewed

Categories

  • Patterson Fan High Velocity Floor Stand Fans

    Patterson Fan High Velocity Floor Stand Fans
    See all 1 items in product family
    Patterson Fan High Velocity Floor Stand Fans

    Patterson High Velocity Fans aren't your typical fans; these are manufactured to fit the needs of your facility. Our heavy-duty industrial fans are perfect for essentially any area in your factory or warehouse! Whether you need air movement for truck cooling, pick modules, workstations, aisles, shipping/staging areas, loading docks, personal cooling, or condensation control, these tried and true high-powered fans will work for you.
    Patterson's 34 inch Floor Stand fan has a 230 foot air throw. The fan is housed in high impact polypropylene with welded steel wire finger guards for enhanced safety.

    Key Attributes of the HV Series:
    • Direct Drive, Maintenance-Free Motor with Sealed Bearings (Totally Enclosed)
    • Side-Vented Barrel Design Promotes Optimum Air Flow
    • Fan Blades Engineered for Maximum Air Velocity and Efficiently Smooth Operation
    • Powder Coated, Corrosion Resistant OSHA Compliant Recessed Finger Guards
    • Deep Venturi Inlet/ Outlet Design of Barrel Creates Even Column of Non-disturbed Air Flow


    Click for more
  • Floor Fans- Best Value

    Floor Fans- Best Value
    See all 5 items in product family
    Floor Fans Allow Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Floor fans are made of high quality materials for long lasting durability and dependability. Units allow mobile air regulation, reliable cooling and increased comfort for rooms, offices, shops and more. Compact design allows mobility, location versatility and storage convenience. Includes carry handle for easy handling and maneuverability. CFM high ranges from 2030 to 13,300. HPs are 1/12, 1/8, 1/4 and 2/3. Fan diameters range from 12" to 36". UL listed. Dimensions vary per model.

    Click for more
  • TPI Corrosion Resistant Floor Fans

    TPI Corrosion Resistant Floor Fans
    See all 4 items in product family
    TPI Corrosion Resistant Floor Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    TPI corrosion resistant floor fans are made of aluminum and steel for long lasting durability and corrosion resistance. Steel hub with spider aluminum paddle blades increase air circulation and range. 360° head tilt allows convenient directional control and location versatility. Fans feature coated steel guards for user safety and unit stability. Pull chain switch allows ergonomic power access and functionality. Mounts are Floor or High Stand. Voltage is 120. Color finish is White. OSHA and ETL listed. Dimensions vary per model.

    Click for more
  • Comfort Zone® Blower Fans

    Comfort Zone® Blower Fans
    See all 8 items in product family
    Comfort Zone® Blower Fans Are Used For Applications Including Residential, Commercial, Corporate, And More.

    Comfort Zone® blower fans are made of high quality materials for long lasting durability and dependability. Fans provide efficient air cooling and circulation for offices, workshops, and more. Compact, lightweight design with carry handle allows convenient storage and transport. 3 speed and tilt features allow air flow level and directional control. Fan diameters are 12", 18", 20", and 42". CFM high includes 796, 1059, and 14500. Color finishes are Black and White. ETL approved. Dimensions vary per model.

    Click for more
  • Decorative Fans for Table and Desk

    Decorative Fans for Table and Desk
    See all 5 items in product family
    Decorative Fans for Table and Desk Are Retro Style Fans For Air Circulation for Small Office Areas Or Residential Applications.

    Decorative Fans for Table and Desk are lightweight for tabletop use. use. Fans are made with metal and resin to provide long lasting durability. Available styles include African Elephant, Alarm Clock, Antique Phone, Antique Clock, Black Bear, Blue Crab, Cowboy Boot, Doggie Fan, Duck Fan, Flamingo, Mosiac Glass, Fargo Tabletop Fan, Fitzgerald Tabletop and more. Varying speeds provide versality of use. Lengths and heights range from 7"-32". Widths range from 3-1/4" - 19". Variety of color finishes available. RFMs vary per model.

    Click for more
  • Decorative Pedestal & Floor Fans

    Decorative Pedestal & Floor Fans
    See all 3 items in product family
    Decorative Pedestal & Floor Fans Create Air Circulation In Residential Areas, Warehouses, Office Spaces, Churches And More.

    Decorative Pedestal & Floor Fans are made with wood legs and metal parts to provide long lasting durability. Fan heights range from 43-3/4" - 56-1/2". Fans have three-speed rotary switch for versatality and user comfort. Available styles include Arden Pedestal, Brown Leather FLoor, Darby Floor, Embrace Floor, Fir Bark Floor, Fleur De Lis Floor, Serene Floor, Sutter Floor and more. Color finishes include Antique White, Blue/Brown, Copper, Mahogany, Nickel, Oil-Rubbed Bronze, Tan/Brown, Wood Grain and more. Outdoor Rated Pedestal Fans are weather resistant and built to withstand years of outdoor use. Dimensions vary per model. UL certified. 120V.

    Click for more
  • Stadler Form Industrial Wood Fans

    Stadler Form Industrial Wood Fans
    See all 2 items in product family
    Stadler Form Industrial Wood Fans Can Create A Gentle Breeze Or Generate A Gale To Dissipate Heat Build-Up In Warehouses And Factories.

    Stadler Form Industrial Wood Fans feature a smooth, contemporary African sapele or bamboo wood outer frame with high grade steel wire guards and fan blades for long lasting reliability and style. Wood is protected by a durable oil varnish for added protection. Air circulation can easily be varied using the 3-speed adjustable settings with whisper quiet operation. Includes height-adjustable feet for comfortable positioning. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Floor Fans

    Floor Fans
    See all 7 items in product family
    Floor Fans Allow Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Floor fans are made of aluminum, steel and plastic for long lasting durability and dependability. Fans allow easy mobility for location versatility and storage. Fan diameters are 10" to 24". ETL listed. Dimensions vary per model.

    Click for more