Browse Fans

(2,388 items)

Narrow Your Results

Voltage

  • Less...
  • More...

Diameter Feet

  • Less...
  • More...

Phase

CFM High

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Envira-North Jazz Fans

    Envira-North Jazz Fans
    See all 6 items in product family
    Jazz Fans stresses the strength of feeling comfort.

    An attractive fan, completely customizable in appearance that makes the desired - achievable.

    A fan, like no other. A fan, designed specifically to move air with a non-disruptive, yet continually powerful flow.

    10’ from tip-to-tip, the Jazz Ceiling Fan was designed through evolution from a basic fan blade (with minimal coverage) to now completely revolutionary blade - designed for equal air flow from hub to tip.

    Click for more
  • Hunter Titan HVLS Industrial Ceiling Fans

    Hunter Titan HVLS Industrial Ceiling Fans
    See all 15 items in product family
    "Hunter Titan HVLS Industrial Ceiling Fans Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Hunter Titan HVLS industrial ceiling fans are made of aluminum for long lasting durability and dependability. Fans promote air cooling, circulation, and optimal temperature for warehouses, factories, and more. Units create widespread air movement, enhance energy efficiency, and lower operating costs. Smaller, more powerful motor reduces unit weight while improving performance. Fewer blades minimize stress-inducing torque for fan longevity. Slower velocity increases airflow distance. Features low decibel operation. Easy to install. Phases are 1 and 3. CFM ranges from 135000 to 325000. Voltages are 200/240 and 380/480. RPMs range from 70 to 105. Color is Black/Silver. ETL, ANSI, and UL approved. Dimensions vary per model.

    "
    Click for more
  • Hunter ECO HVLS Industrial Ceiling Fans

    Hunter ECO HVLS Industrial Ceiling Fans
    See all 8 items in product family
    Hunter ECO HVLS Industrial Ceiling Fans Are Used For Applications Including Commercial, Industrial, Agricultural, and More

    The ECO is the latest innovative product from Hunter Industrial Fan. This line has been designed and tested to offer industrial grade airflow while providing the most economical HVLS fan option on the market today. Simply, put the ECO does more with less; it’s the featherweight with a heavyweight punch! Our ECO fan is the lightest HVLS fan available, and continues the industry innovation Hunter Industrial has already brought to the marketplace with their flagship product, the Titan. Similar to the Titan, the ECO utilizes a custom built direct drive motor and plug-and-play design. Our full range of control options are available for the ECO line. From our standard 1:1 analog control to our networkable touchscreen controls that offer the flexibility of controlling up to 30 fans, we’re sure to have the control option that best suits your application. Features low decibel operation. Easy to install. Offered models have single phase operation. CFM ranges from 60000 to 270000. Voltages are 240 / 230 / 200. RPMs range from 60 to 190. Comes in Black Color. ETL, ANSI, CSA and UL approved. Dimensions vary per model.

    Click for more
  • Blue Giant Falcon III HVLS Fans

    Blue Giant Falcon III HVLS Fans
    See all 12 items in product family
    Blue Giant Falcon III HVLS Fans Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Blue Giant Falcon III HVLS fans are made of aluminum for long lasting durability and dependability. Fans promote air cooling, circulation, and optimal temperature for warehouses, retail outlets, offices, and more. Airfoil system provides quiet air movement, reducing temperatures, and lowering HVAC costs. Aerospace-inspired oversized blade design increases airflow distribution for energy efficiency and cost effectiveness. Reduces air conditioning and heating usage. CFM high are 23028, 40043, and 57575. Phases are 1 and 3. Voltages are 115, 230, and 460. Diameters are 6, 10, and 14 ft. Color finish is Black. ANSI/UL listed. Dimensions vary per model.

    Click for more
  • Blue Giant Eagle VI HVLS Fans

    Blue Giant Eagle VI HVLS Fans
    See all 20 items in product family
    Blue Giant Eagle VI HVLS Fans Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Blue Giant Eagle VI HVLS fans are made of high quality materials for long lasting durability and dependability. Fans promote air cooling, circulation, and optimal temperature for warehouses, retail outlets, offices, and more. Airfoil system provides quiet air movement, reducing temperatures, and lowering HVAC costs. Aerospace-inspired oversized blade design increases airflow distribution for energy efficiency and cost effectiveness. Reduces air conditioning and heating usage. CFM high are 102579, 166856, 187965, 211895, and 262408. Phases are 1 and 3. Voltages are 115, 230, and 460. Diameters are 12, 16, 18, 20, and 24 ft. Color finishes are Black and Blue. ANSI/UL listed. Dimensions vary per model.

    Click for more
  • Patterson High-5 HVLS Ceiling Fans

    Patterson High-5 HVLS Ceiling Fans
    See all 30 items in product family
    Patterson High-5 HVLS Ceiling Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Patterson high-5 HVLS ceiling fans are made of high quality materials for long lasting durability and dependability. Double chain drivetrain relieves gearbox stress for unit stability. Units include modular components and provide energy efficiency for reliable operation and cost effectiveness. 5-blade design allows convenient maintenance and service. Optional models are reversible. CFMs range from 67,178 to 400,867. Phases are 1 and 3. Voltages are 110, 220, 230 and 460. Color finish is Blue/Silver. Dimensions vary per model.

    Click for more
  • Altra Air HVLS Fans with WhalePower Technology

    Altra Air HVLS Fans with WhalePower Technology
    See all 6 items in product family
    Altra Air HVLS Fans with WhalePower Technology Save Energy For Manufacturing, Warehouses, Distribution Centers, Arenas And More Work Environments.

    Altra Air HVLS Fans create a breeze within the building envelope for energy savings for both heating and air conditioning. Very low decibel rating. Whalepower Tubercle Technology produces the most efficient air flow within a building. 1- and 3-phase fans available in 16, 20 and 24 feet diameters and lengths. RPM highs are 57, 63 and 73. Weight capacities are 305, 390 and 410 lbs. Other dimensions, amps and watts vary per model.

    Click for more