Browse Fans

(2,403 items)

Narrow Your Results

Availability

Free Shipping

Fan Diameter Inches

  • Less...
  • More...

Mount Type

  • Less...
  • More...

Voltage

CFM High

  • Less...
  • More...

Horsepower

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • CD Replacement Mounts and Base

    CD Replacement Mounts and Base
    See all 4 items in product family
    Combine with Replacement Fan Heads to create your own fans or replaces old, worn out or broken fan mounts. Made with durable steel. UL listed.

    Click for more
  • Global Replacement Motors

    Global Replacement Motors
    See all 7 items in product family
    Replace Your Global Fan Motor With These Replacement Motors.

    Global's 3-speed industrial motors power fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Includes SJT-type power cord. Motors for Pedestal Fans feature a control dial for 3-speed operation. 18'L power cord. Motors for Wall Fans have pull chain operation and can also be used on Global¬ís I-Beam and Ceiling Mount fans. 12'L power cord. 120V. UL listed.

    Click for more
  • Global Fan Replacement Parts

    Global Fan Replacement Parts
    See all 25 items in product family
    Replacement parts for Various Global Industrial Fans. Replacement Parts Include

    • Replacement Fan Blades for Global Blower Fans.
    • Replacement Fan Grilles for Global Wall/Ceiling, Blower, Pedestal, and Workstaion Fans.
    • Replacement Bases for Global Pedestal Fans.
    • Replacement Posts for Global Pedestal Fans.
    • Replacement Wheels for Global Blower Fans


    Click for more
  • TPI Replacement Fan Heads

    TPI Replacement Fan Heads
    See all 19 items in product family
    TPI Replacement Fan Heads Provide Efficient Ventilation For Commercial And Industrial Environments.

    TPI Replacement Fan Heads are solidly manufactured for long lasting durability and dependability. Features an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. Fans include 3 quiet aluminum blades enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL listed. Replace or upgrade fan heads with industrial quality air circulator heads. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Some models offer a safety yellow powder coat finish on the guards and mounts and feature 4 fan blades. Max air flow up to 6800, 7000, 7900, 8000, 8200, 8600, 9200, 9350, and 9850 CFM. Color finishes are Gray and Yellow. Dimensions vary per model.

    Click for more
  • TPI Replacement Mounts

    TPI Replacement Mounts
    See all 11 items in product family
    Combine with Replacement Fan Heads to create your own fans or replaces old, worn out or broken fan mounts. Made with durable steel. All models easily install to non-oscillating fan heads. Pedestal, Wall Mount and Pole Mounts allow installation of oscillating fan heads. Cannot install mount to fans with Yellow Powder Coat Finish. UL listed.

    Click for more
  • TPI Replacement Motors

    TPI Replacement Motors
    See all 5 items in product family
    These TPI Replacement Motors Help Replace Or Upgrade Old, Worn Out And Broken Motors.

    TPI motors feature 2-speed operation with pull chain control. Single-phase ball bearing motors are totally enclosed and permanently lubricated for long life and low maintenance. Permanent split capacitor (PSC-type) motor has a 1/2" shaft. Includes a 12'L SJT type, 3-conductor power cord. 120V. UL listed. 1 Year Limited Warranty.

    Click for more
  • Schaefer Replacement Fan Heads

    Schaefer Replacement Fan Heads
    See all 5 items in product family
    Schaefer Replacement Fan Heads Are Versatile Air Circulators That Can Be Mounted on Ceilings, Walls, Pedestals, Or Carts.

    Schaefer Replacement Fan Heads are suitable for any commercial, industrial or agricultural facility. Their corrosion-resistant steel cages house aluminum fan blades for long lasting durability. Each Fan is powered by a 2 speed motor with 1/4 or 1/2 hp. Air flow ranges are 3850 to 12120 CFMs. Oscillating and Non-Oscillating models are available. Fan diameter sizes are 26-1/2", 33-1/2" or 40-3/8". OSHA compliant.

    Click for more
  • Airmaster Replacement Fan Heads

    Airmaster Replacement Fan Heads
    See all 10 items in product family
    Airmaster Replacement Fan Heads Are Available For A Number Of Airmaster Fans.

    Airmaster Replacement Fan Heads are available in a variety of sizes in oscillating and non-oscillating styles for easy replacement on Airmaster industrial fans. 3-Year Limited Warranty.

    Click for more
  • Airmaster Air Circulator Component Parts

    Airmaster Air Circulator Component Parts
    See all 41 items in product family
    Airmaster Air Component Parts Allow Repair Of A Variety Of Airmaster Fans.

    Airmaster Air Component Parts include pedestals,propellers and more for easy repair and maintenance of a variety of Airmaster Fans.

    Click for more
  • Airmaster Replacement Motors

    Airmaster Replacement Motors
    See all 14 items in product family
    Airmaster Replacement Motors Are Made For A Variety Of Airmaster Fans.

    Airmaster Replacement Motors are available in Single Phase and Three Phase models in a number of power levels and speeds. Motors are available for oscillating and non-oscillating fans.

    Click for more
  • Airmaster Safety Guards

    Airmaster Safety Guards
    See all 19 items in product family
    Airmaster Safety Guards Provide Safe Operation Of A Variety Of Airmaster Fans.

    Airmaster Safety Guards are available for Yellow Safety Fans, Direct Drive Low Pressure Fans and more. Choose from front or rear guards in a variety of sizes.

    Click for more
  • TPI Assembled Maximum Duty Circulators

    TPI Assembled Maximum Duty Circulators
    See all 3 items in product family
    TPI Assembled Maximum Duty Circulators Are Used For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.

    TPI Assembled Maximum Duty Circulators are solidly manufactured for long lasting durability and dependability. Totally enclosed motor with steel hub/spider aluminum paddle blades. Easy access hinged guard. Drop down 2-speed switch. Coated steel guards.12 ft. long SJT 3 conductor power cord. 120V. Meet OSHA standards. 1/2 horsepower units available in 24 inch diameter with 1100 to 8600 CFM and 30 inch diameter with 1100 to 9850 CFM. Choice of Gray or Yellow powder coat finish. 5 Year Limited Warranty.

    Click for more