Browse Fans

(3,261 items)

Narrow Your Results

Availability

Fan Diameter Inches

Mount Type

CFM High

  • Less...
  • More...

Horsepower

Brand

Recently Viewed

Categories

  • TPI Washdown Epoxy Food Service Pedestal Fans

    TPI Washdown Epoxy Food Service Pedestal Fans
    See all 2 items in product family
    TPI industrial Washdown fans feature an enclosed permanently lubricated, PSC-type ball bearing, single-phase motor that ensures long life and optimum performance. Washdown rated fans feature double locking, white epoxy coated steel wire guards that enclose 3 quiet aluminum fan blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Pedestal fans allow height adjustment from 52-82"H (measured from the center of the fan). Steel pedestal base measures 27" diameter for stability. TPI Washdown fans meet OSHA standards, and are UL listed. Industrial pedestal fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • Washdown Stainless Steel Food Service Pedestal Fans

    Washdown Stainless Steel Food Service Pedestal Fans
    See all 3 items in product family
    Washdown pedestal fans are used for wet and moist environments without affecting performance. Totally enclosed ball bearing single-phase washdown motor withstands moisture and releases condensation. These food service pedestal fans include 3 blades enclosed in wire guards for safety. Pedestal Fans have a fixed fan head and an open, reinforced 5 blade base with floor guards. Stainless Steel Fans are made with electro-polished Type 304 stainless steel that is USDA and NSF approved for Food Zones. UL listed. 115/230V hard wire install. 10 Year Limited Warranty

    Click for more
  • TPI Washdown Epoxy Food Service Wall Fans

    TPI Washdown Epoxy Food Service Wall Fans
    See all 2 items in product family
    TPI Washdown Epoxy Food Service Wall Fans Feature A Pivot-Action Fan Head That Allows For Vertical Tilt Angle Adjustments.

    TPI Washdown fans feature an enclosed, permanently lubricated, PSC-type ball bearing, single-phase motor for long life and optimum performance. Wall mount fans include a wall bracket with swing action arm for side-to-side placement. Washdown wall fans feature white, epoxy coated, steel wire guards that enclose 3 quiet aluminum blades for safety. Meets OSHA standards, and are UL listed. Wall mounted fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • Washdown Stainless Steel Food Service Wall Fans

    Washdown Stainless Steel Food Service Wall Fans
    See all 6 items in product family
    Washdown fans provide optimum performance in wet and moist environments. Totally enclosed ball bearing single-phase washdown motor withstands moisture and releases condensation. Wall mount fans have 3 fan blades that are enclosed in wire safety guards. Washdown wall mounted fans include a safety cable kit with 12’L cable and 2 cable clamps. Stainless Steel Fans are made with electro-polished Type 304 stainless steel that is USDA and NSF approved for Food Zones”. UL listed. 115/230V hard wire install. 10 Year Limited Warranty

    Click for more
  • TPI Washdown Ceiling Mount Industrial Fans

    TPI Washdown Ceiling Mount Industrial Fans
    See all 2 items in product family
    Ceiling Mount Fans include a mounting plate for ceiling applications. TPI washdown fans include an enclosed permanently lubricated, PSC-type ball bearing, single-phase washdown motor for long life and optimum performance. Washdown fans have double locking white epoxy coated steel wire guards that enclose 3 quiet aluminum blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. Ceiling mount fans includes a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • TPI Washdown I Beam Mount Industrial Fans

    TPI Washdown I Beam Mount Industrial Fans
    See all 2 items in product family
    I-Beam fans include pipes, u-brackets and hardware for I-beam flange attachment. Washdown fans include an enclosed permanently lubricated, PSC-type ball bearing, single-phase washdown motor that ensures long life and optimum performance in food service environments. Washdown rated fans feature double locking white epoxy coated steel wire guards that enclose 3 quiet aluminum fan blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. Beam mount fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • TPI Washdown Suspension Mount Industrial Fans

    TPI Washdown Suspension Mount Industrial Fans
    See all 3 items in product family
    Suspension fans easily hook on to rods and pipes for hanging applications. Washdown industrial fans feature an enclosed permanently lubricated, PSC-type ball bearing, single-phase motor that ensures long life and optimum performance in wet and moist environments. Washdown fans have white epoxy coated steel wire guards that enclose 3 quiet aluminum fan blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. TPI suspension fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • TPI Washdown Pole Mount Industrial Fans

    TPI Washdown Pole Mount Industrial Fans
    See all 2 items in product family
    Pole mount fans attach to 4", 6" or 8" diameter poles with U-Bolts (not included). Industrial quality washdown fans include an enclosed permanently lubricated, PSC-type ball bearing, single-phase washdown motor for long life and optimum performance. Washdown fans have 3 quiet aluminum fan blades that are enclosed in double locking white epoxy coated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. Pole fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • Airmaster® Washdown Components

    Airmaster® Washdown Components
    See all 15 items in product family
    Airmaster® Washdown Components Help Create The Washdown Fan That Meets Your Needs.

    Washdown components are sold individually to help you configure that fan that meets your washdown needs. Washdown components are designed to withstand moist and wet environments. Allows high pressure cleaning with concentrated caustic solutions without affecting performance or function. UL/cUL listed. Stainless Steel Components are made of electro-polished type 304 stainless steel that is perfect for food service applications. Meets USDA and NSF requirements for "Food Zones". 10 Year Limited Warranty. White Epoxy Components Restricts entrance of moisture and releases condensation from within motor. 2 Year Limited Warranty.

    Click for more