Browse Fans

(2,381 items)

Narrow Your Results

Availability

Free Shipping

Fan Diameter Inches

Mount Type

  • Less...
  • More...

Voltage

CFM High

  • Less...
  • More...

Horsepower

Brand

Our Price

Go

Recently Viewed

Categories

  • Washdown Stainless Steel Food Service Wall Fans

    Washdown Stainless Steel Food Service Wall Fans
    See all 7 items in product family
    Washdown fans provide optimum performance in wet and moist environments. Totally enclosed ball bearing single-phase washdown motor withstands moisture and releases condensation. Wall mount fans have 3 fan blades that are enclosed in wire safety guards. Washdown wall mounted fans include a safety cable kit with 12’L cable and 2 cable clamps. Stainless Steel Fans are made with electro-polished Type 304 stainless steel that is USDA and NSF approved for Food Zones”. TPI models feature a pivot action fan head allowing for vertical tilt angle adjustments. OSHA and UL listed. 115/230V hard wire install. 10 Year Limited Warranty

    Click for more
  • Washdown Stainless Steel Food Service Pedestal Fans

    Washdown Stainless Steel Food Service Pedestal Fans
    See all 5 items in product family
    Washdown pedestal fans are used for wet and moist environments without affecting performance. Totally enclosed ball bearing single-phase washdown motor withstands moisture and releases condensation. These food service pedestal fans include 3 blades enclosed in wire guards for safety. Pedestal Fans have a fixed fan head and an open, reinforced 5 blade base with floor guards. Airmaster Stainless Steel Fans are made with electro-polished Type 304 stainless steel that is USDA and NSF approved for Food Zones. TPI Washdown Fans feature a double locking, white epoxy coated steel wire guards that meet OSHA standards. UL listed. 115/240V hard wire install. 10 Year Limited Warranty

    Click for more
  • Airmaster® Washdown Components

    Airmaster® Washdown Components
    See all 14 items in product family
    Airmaster® Washdown Components Help Create The Washdown Fan That Meets Your Needs.

    Washdown components are sold individually to help you configure that fan that meets your washdown needs. Washdown components are designed to withstand moist and wet environments. Allows high pressure cleaning with concentrated caustic solutions without affecting performance or function. UL/cUL listed. Stainless Steel Components are made of electro-polished type 304 stainless steel that is perfect for food service applications. Meets USDA and NSF requirements for "Food Zones". 10 Year Limited Warranty. White Epoxy Components Restricts entrance of moisture and releases condensation from within motor. 2 Year Limited Warranty.

    Click for more
  • TPI Washdown Mounted Industrial Fans

    TPI Washdown Mounted Industrial Fans
    See all 9 items in product family
    TPI Washdown industrial fans feature an enclosed permanently lubricated, PSC-type ball bearing, single-phase motor that ensures long life and optimum performance in wet and moist environments. Washdown fans have white epoxy coated steel wire guards that enclose 3 quiet aluminum fan blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, and are UL listed. Suspension mount fans easily hook on to rods and pipes for hanging applications. Ceiling mount fans include a mounting plate for ceiling applications. I-Beam fans include pipes, u-brackets, and hardware for I-beam flange attachment. 120 or 240V. 1 Year Limited Warranty.

    Click for more