Browse Fans

(2,381 items)

Narrow Your Results

Availability

Free Shipping

Fan Diameter Inches

Mount Type

CFM High

  • Less...
  • More...

Horsepower

Brand

Our Price

Go

Recently Viewed

Categories

  • Workstation Fans- Best Value

    Workstation Fans- Best Value
    See all 3 items in product family
    These easy mount workstation fans fasten quickly to walls, ceilings, workbenches and machines. Work fans can be mounted to rotate 360° both horizontally and vertically. Workstation fans feature pull chain operation, 120V single phase motor and 10' long SJT conductor cord. Metal fan blades are enclosed in double locking wire guards for safety. Meets OSHA standards, UL listed. 1 Year Limited Warranty.

    Click for more
  • Floor Fans- Best Value

    Floor Fans- Best Value
    See all 5 items in product family
    Floor Fans Allow Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Floor fans are made of high quality materials for long lasting durability and dependability. Units allow mobile air regulation, reliable cooling and increased comfort for rooms, offices, shops and more. Compact design allows mobility, location versatility and storage convenience. Includes carry handle for easy handling and maneuverability. CFM high ranges from 2030 to 13,300. HPs are 1/12, 1/8, 1/4 and 2/3. Fan diameters range from 12" to 36". UL listed. Dimensions vary per model.

    Click for more
  • TPI Workstation Fans

    TPI Workstation Fans
    See all 3 items in product family
    TPI Workstation Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    TPI workstation fans are made of aluminum and steel for long lasting durability. Steel hub with spider aluminum paddle blades increase air circulation and range. 360° head tilt allows convenient directional control and location versatility. Fans feature coated steel guards for user safety and unit stability. Pull chain switch allows ergonomic power access and functionality. Voltage is 120. Meets OSHA Standards. Dimensions vary per model.
    Click for more
  • TPI Corrosion Resistant Workstation Fans

    TPI Corrosion Resistant Workstation Fans
    See all 2 items in product family
    TPI Corrosion Resistant Workstation Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    TPI corrosion resistant workstation fans are made of aluminum and steel for long lasting durability and corrosion resistance. Steel hub with spider aluminum paddle blades increase air circulation and range. 360° head tilt allows convenient directional control and location versatility. Fans feature coated steel guards for user safety and unit stability. Pull chain switch allows ergonomic power access and functionality. Voltage is 120. Color finish is White. OSHA and ETL listed. Dimensions vary per model.

    Click for more
  • TPI Portable Mini Blower Fans

    TPI Portable Mini Blower Fans
    See all 4 items in product family
    Used for dirty and dusty environments. These portable blower fans have an enclosed 2-speed, 1/4 HP ball bearing direct-drive motor and are permanently lubricated for optimum performance. Industrial fans have corrosion and dent proof high density polyethylene housing and spiral wire guards that enclose 3 aluminum fan blades for user safety. 10’L SJT type 3-conductor power cord. 120V. Floor Fans are operated by rotary switch. Yoke Mount Models feature pull chain operation. Can be directly bolted to any surface or used with Optional Wall/Ceiling Mount. Meets OSHA standards. UL approved. 1 Year Limited Warranty.

    Click for more
  • Low Velocity Navy Workstation Fan

    Low Velocity Navy Workstation Fan
    See all 1 items in product family
    Low Velocity Workstation Fan Circulates Air In Any Confined Space Including Aboard US Navy Ships.

    Workstation fan can be easily mounted to walls, ceiling or counter tops. 12” diameter all metal fan has a gray powder coat finish. Direct wire electrical connection. Toggle switch operation with 2-speed fan control. Fan head tilts 90 degrees both horizontally and vertically. Powered by a 1/12HP motor that provides 1540/930 CFM. Meets OSHA standards. Meets NAVY spec MIL-F-68F. 1 Year Limited Warranty.

    Click for more
  • Indoor/Outdoor UL507 Certified Fans

    Indoor/Outdoor UL507 Certified Fans
    See all 5 items in product family
    Allows easy installation for wall, ceiling and workstation applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. 14" & 18" diameter fans include a 12’L power cord. 24" & 30" diameter fans include a wall mount with hand screw knob for tool free adjustments and can be fixed or set to oscillate. 10’L power cord. 115V. UL listed. 1 Year Limited Warranty.

    Click for more