Browse Air Filters

(8,383 items)

Recently Viewed

Categories

  • ATI® Series N Ring Panels & Links

    ATI® Series N Ring Panels & Links
    See all 27 items in product family
    ATI® Series N Ring Panels & Links Are Self-Sealing And Eliminate Bypass.

    Ring panels feature a 2-ply design consisting of a multi-denier, blended fiber pad on both sides with a heavy duty, 9 gauge wire ring sealed inside. A dry tack adhesive applied on the air leaving side holds dirt and prevents particles from breaking loose. No particle migration downstream. Moisture resistant, self-sealing and leak-free filters offer a MERV 6 rating. UL listed.

    Click for more
  • Filtration Manufacturing Ring Panels And Link Filters

    Filtration Manufacturing Ring Panels And Link Filters
    See all 92 items in product family
    Filtration Manufacturing Ring Panels and Link Filters Are Designed For Use In Paint Booths And HVAC Dust Capture Applications.

    Filtration Manufacturing Ring Panels And Link Filters are made with two layers of 100% synthetic polyester media for optimal filtration capability. Features support wire and radial center bonds that supports media and prevents dust migration for increased reliability. Thermally sealed for added safety. One inch overlap of media around support wire ensures a positive seal and no dust bypass. Multiple fiber deniers ranging from coarse to fine provide maximum dust loading and efficiency. Dimensions and package quantities vary per model.

    Click for more
Featured Items