Browse Air Filters

(8,385 items)

Recently Viewed

Categories

  • Purolator® F312 Industrial Strength, 1" & 2" Disposable Panel Filters Fiberglass Media

    Purolator® F312 Industrial Strength, 1
    See all 60 items in product family
    These Disposable Panel Air Filters Withstand the Demands of Tough Industrial and Commercial Environments.

    These Purolator® filters are perfect for areas where large quantities of lint and dust are present. Frame is made with recycled materials and features a pinch frame design. High tensile strength polyethylene binder increases strength of media seal. Air filter media is made with superior grade fiberglass that provides full depth loading and high dust holding capacity. A skin backing is evenly coated with a gelled adhesive on the media for enhanced air filtration ability. UL class 2.

    Click for more
  • Flanders Fiberglass Air Filters

    Flanders Fiberglass Air Filters
    See all 32 items in product family
    Flanders Fiberglass Air Filters Keep Commercial And Residential Furnaces And Air Conditions Clean For Efficient Operation.

    Flanders Fiberglass Air Filters include continuous filament spun glass to filter out dust, lint, pollen and more. Filter frame is constructed of continuous chipboard to protect against corner separation and air bypass. Nested, EZ Flow II, EZ Flow and Heavy Duty furnace filters available with MERV Rating of 4. Nominal widths and heights vary per model. Sold in package quantities of 12 or 24.

    Click for more
  • Purolator® Disposable Synthetic Filters

    Purolator® Disposable Synthetic Filters
    See all 44 items in product family
    Purolator® Disposable Synthetic Filters Are Used For Residential, Commercial And Light Industrial Use.

    Purolator® Disposable Synthetic Filters are made with a polyester media for efficiency and long lasting durability. Used for situations where synthetic media products are required. Frame made using post consumer materials. Pinch frame interior clinches fiberglass media into place to eliminate weak corners and air bypass. Notched exterior frame allows easy installation. Monobond one-piece frame sealed to media under heat and pressure. High tensile strength binder increases seal integrity and withstands varying temperatures and humidity levels. Synthetic media made of polyester filters bonded in an interlocking pattern of tiny lint and dust traps. Class 2 UL listed. Available in a variety of sizes. Package quantity is 12.

    Click for more
  • Flanders PSF Air Filters

    Flanders PSF Air Filters
    See all 12 items in product family
    Flanders PSF Air Filters Are Widely Used In Residential And Light Commercial HVAC Applications.

    Flanders PSF Air filters are feature a one piece chipboard frame to eliminate corner separation and air bypass. Continuous filament spun filtering media is bonded for extra rigidity and resistance to compression. Filters are disposable for environmentally friendly design. MERV rating is 5. EZ Flow filters have metal retainer on downstream side while EZ Flow II filters function without a retainer. UL 900 listed. Nominal widths, depths and heights vary per model. Sold in packages of 12.

    Click for more