Browse Air Filters

(8,387 items)

Recently Viewed

Categories

  • Purolator® Serva-Cell Filters

    Purolator® Serva-Cell Filters
    See all 150 items in product family
    Purolator® Serva-Cell Filters Are Used For Use In Challenging Applications Where High Humidity, Turbulent Airflow, Intermittent Water Exposure And Elevated Operating Temperatures Exist.

    Purolator® Serva-Cell Filters are constructed of a continuous sheet of non-combustible waterproof micro fiberglass media pleated around radi-edge, corrugated aluminum separators and enclosed in an all-metal, corrosion-resistant 28 gauge galvanized steel casing for long lasting durability. Rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. UL Class 1. ASHRAE 52.1 efficiency is 95%. Manufactured with a 3/4" header. Available series are 65%, 85% and 95%. Package quantities are 1 and 2. Sizes vary per type.

    Click for more
  • Koch Filter™ Multi-Cell Rigid Air Filters

    Koch Filter™ Multi-Cell Rigid Air Filters
    See all 207 items in product family
    Koch Filter™ Multi-Cell™ Rigid Air Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories And Other Commercial And Industrial Applications With Variable Air Volume.

    Koch Filter™ Multi-Cell Rigid Air Filters are made of glass fiber media enclosed with durable Particle Board or Galvanized Steel frames for long lasting reliability. Feature corrogated aluminum separators and secure media-to-frame sealant. Designed for systems with variable-air-volume applications where changes in airflow might render a non-rigid filter ineffective. Offered in multiple frame and header options. MERV 11, 13 and 14 7 rated filters are available in 6 or 12 inch depths, 12, 20, 24, 25 and 30 inch widths and 12, 16, 18, 24 and 30 inch heights.

    Click for more
  • Koch Filter™ Multi-Flo Rigid Air Filters

    Koch Filter™ Multi-Flo Rigid Air Filters
    See all 47 items in product family
    Koch Filter™ Multi-Flo™ Rigid Air Filters Are Used For Hospitals, Manufacturing Plants, Automotive Plants, Office Buildings, Universities, Pharmaceutical Laboratories And Other Commercial And Industrial Applications With Variable Air Volume.

    Koch Filter™ Multi-Flo Rigid Air Filters are made of High Performance Synthetic or Mircrofiberglass media enclosed with rigid Galvanized Steel frames for long lasting reliability. Feature durable plastic internal supports and secure media-to-frame sealant. Designed for systems with variable-air-volume applications where changes in airflow might render a non-rigid filter ineffective. Reduces energy cost. MERV 11, 13 and 14 7 rated filters are available in 6 or 12 inch depths, 20 and 24 inch widths and 12, 20 and 24 inch heights.

    Click for more
  • Flanders Rigid Air Filters

    Flanders Rigid Air Filters
    See all 199 items in product family
    Flanders Rigid-Air Filters Are Used For Variable Air Volume Systems In Commercial Or Industrial HVAC Applications.

    Flanders Rigid-Air Filters are made with a deep pleat design with plastic or metal fingers to provide long lasting durability. Filter media is backed with expanded metal and pleated with rigid pleat separators for maximum filtration. Corrosion resistant steel frame with diagonal supports increases filter strength. Rigid-Air is available in Lofted Fiberglass and Micro-Fine Synthetic. Average efficiency ranges from 50-55%, 60-65%, 80-85% and 90-95% per ASHRAE Standard 52.1 and MERV 10-14 per ASHRAE Standard 52.2. Available frame styles are Single Header Model and Box Type Without Header. UL 900 Class 2 listed. Nominal widths, depths and heights vary per model. Package quantities are 1, 2 or 4.

    Click for more