Browse Air Filters

(8,387 items)

Narrow Your Results

Availability

Merv

  • Less...
  • More...

Units Per Pack

  • Less...
  • More...

Nominal Width Inches Range

  • Less...
  • More...

Nominal Depth Inches Range

  • Less...
  • More...

Nominal Height Inches Range

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Purolator® F312 Industrial Strength, 1" & 2" Disposable Panel Filters Fiberglass Media

    Purolator® F312 Industrial Strength, 1
    See all 60 items in product family
    These Disposable Panel Air Filters Withstand the Demands of Tough Industrial and Commercial Environments.

    These Purolator® filters are perfect for areas where large quantities of lint and dust are present. Frame is made with recycled materials and features a pinch frame design. High tensile strength polyethylene binder increases strength of media seal. Air filter media is made with superior grade fiberglass that provides full depth loading and high dust holding capacity. A skin backing is evenly coated with a gelled adhesive on the media for enhanced air filtration ability. UL class 2.

    Click for more
  • Purolator® HI-E 40 Standard Capacity Medium Efficiency Pleated Air Filters

    Purolator® HI-E 40 Standard Capacity Medium Efficiency Pleated Air Filters
    See all 70 items in product family
    Purolator® Medium Efficiency Pleated Air Filters Withstand Flow Capacities Up To 625 FPM While Maximizing Dust Holding Capacity.

    These air filters have a double walled frame with diagonal supports bonded to pleats for added strength and durability. These air filters have a MERV 7 or MERV 8 rating. Filter elements are enclosed in a two-piece heavy duty, high wet strength beverage board frame. Filter media is a loft, non-woven pleated filter made with natural cotton and synthetic fibers. ASHRAE tested.

    Click for more
  • Purolator® Puro-Green Pleated Filters

    Purolator® Puro-Green Pleated Filters
    See all 59 items in product family
    Purolator® Puro-Green Pleated Filters Feature A MERV 13 Efficiency Rating To Meet LEED Green Building Requirements.

    Used for any building with better indoor air quality is desired; including commercial properties, universities, school systems and government institutions. Moisture resistant, heavy duty beverage board frame stands up to tough environments. Die cut pattern. Two-piece frame with double wall thickness includes integral die cut cross members for extra strength. Will not rack, warp or bend. 100% synthetic media with galvanized steel support grid retains shape and is corrosion resistant. Water repellent adhesive. Measures 2" thick. Easy to install with low initial resistance for low energy consumption. Meets ASHRAE standards. Meets LEED Green Building criteria for certification.

    Click for more
  • Purolator® Serva-Cell® 2VS Mini Pleat Filters

    Purolator® Serva-Cell® 2VS Mini Pleat Filters
    See all 30 items in product family
    Purolator® Serva-Cell® 2VS Mini Pleat Filters Are Used For Applications Currently Using Rigid Cell Style Extended Surface Filters.

    Purolator® Serva-Cell® 2VS Mini Pleat Filters are made of all plastic construction with a 100% synthetic media for long lasting durability. Use as a replacement for corrugated separator style or supported pleat style rigids. Fully incinerable and moisture and chemical resistant with a 3/4" header. Low in resistance, light weight and rated U.L. Class 1. ASHRAE 52.1 rating is 65%. Available series are 65%, 85% and 95%. MERVS are 11,13 and 14. Package quantity is 1. Sizes vary per type.

    Click for more
  • Purolator® Dominator High Efficiency Filters

    Purolator® Dominator High Efficiency Filters
    See all 51 items in product family
    Purolator® Dominator High Efficiency Filters Are Used For LEED/Green Building Initiatives And Increasing Efficiency Of Heat Operations.

    Purolator® Dominator High Efficiency Filters are made of a rigid cell design, all plastic components and Dura-Tuff 100% synthetic media for long lasting durability. Extremely low initial resistance characteristics. Exceeds LEED requirements while maintaining or lowering energy costs. Used for demanding operating conditions, including variable air volume systems, high air flow, turbulence, repeated fan shut down, high moisture, and some chemical or corrosive conditions. UL Class 1. MERVS are 11,14 and 15. Package quantity is 1. Sizes vary per type.

    Click for more
  • Purolator® Aero Cell Synthetic Filters

    Purolator® Aero Cell Synthetic Filters
    See all 102 items in product family
    Purolator® Aero Cell Synthetic Filters Provides Medium And High Efficiency Filtration Combined With A Prolonged Life Cycle.

    Purolator® Aero Cell Synthetic Filters are constructed of a media continuously bonded to expanded, corrosion-resistant, electro-galvanized steel allowing a 95% open face area and for long lasting durability. Utilizes dual stage media. First stage prefilter consists of coarse synthetic fibers designed to arrest larger particulate in the airstream and enhance dirt loading ability. Second stage is layer of micro-fine poly-propylene backing which captures remaining smaller particles. Capable of withstanding 7" w.g. in Variable Air Volume (VAV) applications. Maintains consistent filtering performance throughout full range of velocities. Efficiencies tested in accordance with ASHRAE Test Standard 52.1. Available series are 50%, 65%, 85% and 95%. MERVS are 10, 11,12, 13 and 14 . Package quantities are 1, 2 and 4. Sizes vary per type.

    Click for more
  • Purolator® Serva-Cell® High Temp Extended Surface Filters

    Purolator® Serva-Cell® High Temp Extended Surface Filters
    See all 30 items in product family
    Purolator® Serva-Cell® High Temp Extended Surface Filters Are Built For Turbulent Airflow And Elevated Operating Temperature Conditions Up To 750°F.

    Box filter eliminates need for retainers and special external wire media supports. High surface area to depth ratio provides the maximum amount of effective filter media in areas of minimum in-line duct space. Media is made using a continuous sheet of non-combustible, waterproof micro-fiberglass. Radi-edge pleat configuration promotes maximum exposure of media surface area to airflow. Framing is made using corrosion resistant aluminized steel casing. Expanded metal grid on both sides provide additional support. Maximum operating temperature of 750°F. Accommodates up to 500 FPM. ASHRAE rated. UL listed.

    Click for more
  • Purolator® Serva-Cell Filters

    Purolator® Serva-Cell Filters
    See all 150 items in product family
    Purolator® Serva-Cell Filters Are Used For Use In Challenging Applications Where High Humidity, Turbulent Airflow, Intermittent Water Exposure And Elevated Operating Temperatures Exist.

    Purolator® Serva-Cell Filters are constructed of a continuous sheet of non-combustible waterproof micro fiberglass media pleated around radi-edge, corrugated aluminum separators and enclosed in an all-metal, corrosion-resistant 28 gauge galvanized steel casing for long lasting durability. Rigid air filter engineered to provide medium and high efficiency filtration combined with a prolonged life cycle. UL Class 1. ASHRAE 52.1 efficiency is 95%. Manufactured with a 3/4" header. Available series are 65%, 85% and 95%. Package quantities are 1 and 2. Sizes vary per type.

    Click for more
  • Purolator® Ultra Cell High Efficiency HEPA Filters

    Purolator® Ultra Cell High Efficiency HEPA Filters
    See all 232 items in product family
    Purolator® Ultra Cell High Efficiency HEPA Filters Provide A High Surface Area Design Allowing Maximum Amount Of Effective Media Area.

    Purolator® Ultra Cell High Efficiency HEPA Filters are constructed of a filter pack frame sealed to a 16 gauge galvanized steel with a urethane base sealant for long lasting durability. High efficiency aluminum separator gasket style with Hepa filter. Available in a variety of types and sizes. Package quantity is 1.

    Click for more
  • Purolator® Serva-Cell VA Filters

    Purolator® Serva-Cell VA Filters
    See all 46 items in product family
    Purolator® Serva-Cell VA Filters Provide A Self-Contained V-Configuration Rigid Cell Filter That Is Maintenance Free, Easy To Replace and Withstands Nominal Airflow.

    Purolator® Serva-Cell VA Filters are constructed of a micro fiberglass paper media with a pleat support for long lasting durability. Pleat support maintained by beads of adhesive applied on both air entering and air exiting sides. Filter also know as V style with mini-pleat configuration has an ASHRAE 52.1 efficiency of 95% and 3/4" header. Available series are 65%, 85%, 95% and 98%. MERVS are 11,13,14 and 16 . Package quantity is 1. Sizes vary per type.

    Click for more
  • Purolator® PAF 11™ Filters

    Purolator® PAF 11™ Filters
    See all 51 items in product family
    Purolator® PAF 11™ Filters Are Medium Efficiency, Self-Supported, Extended Surface Pleated Air Filters.

    Used for system applications requiring high efficiency, non-shedding filtration media. Can be used as pre-filtration for hospitals, health care facilities, food processing plants, telecommunications, pharmaceuticals and more. Synthetic media is made of continuous hydrophobic fibers that do not absorb moisture. Fibers are thermally bonded to capture small particulates. Corrosion resistant expanded metal grid supports media. Two-piece high wet-strength beverage board frame. Double wall frame with integral corner flaps will not rack, warp or leak. MERV 11 rated. ASHRAE tested. Class 2 UL listed.

    Click for more
  • Purolator® Disposable Synthetic Filters

    Purolator® Disposable Synthetic Filters
    See all 44 items in product family
    Purolator® Disposable Synthetic Filters Are Used For Residential, Commercial And Light Industrial Use.

    Purolator® Disposable Synthetic Filters are made with a polyester media for efficiency and long lasting durability. Used for situations where synthetic media products are required. Frame made using post consumer materials. Pinch frame interior clinches fiberglass media into place to eliminate weak corners and air bypass. Notched exterior frame allows easy installation. Monobond one-piece frame sealed to media under heat and pressure. High tensile strength binder increases seal integrity and withstands varying temperatures and humidity levels. Synthetic media made of polyester filters bonded in an interlocking pattern of tiny lint and dust traps. Class 2 UL listed. Available in a variety of sizes. Package quantity is 12.

    Click for more
  • Purolator® Hi-E 40™ Carbon Pleated Filters

    Purolator® Hi-E 40™ Carbon Pleated Filters
    See all 22 items in product family
    Purolator® Hi-E 40™ Carbon Pleated Filters Promote Improved Indoor Air Quality Through Odor Control.

    Carbon loaded pleated filters clean the air by removing airborne molecular contaminants present at levels less than one particle per million. MERV 8 rated. Great for air conditioning filters, furnace filters, heating vents, air intakes, air purification devices and ozone removal devices. Non-woven dual layer pleated filter media is made of synthetic fibers. Self-supporting media requires no external wire reinforcements. Two-piece heavy duty, high wet strength beverage board frame. Double wall frame with integral corner flaps will not rack, warp or leak under normal conditions. UL listed.

    Click for more
  • Purolator® Antimicrobial Pleated Filters

    Purolator® Antimicrobial Pleated Filters
    See all 47 items in product family
    Purolator® Antimicrobial Pleated Filters Inhibit The Growth Of Micro-Organism Like Bacteria, Fungi, Mold Spores And Other Airborne Contaminates.

    Moisture resistant filters ensure long life and improved indoor air quality for an extended period of time. Reduces growth of mold and mildew. Antimicrobial agent effectively controls bacteria and fungus. EPA approved.

    Click for more
  • Purolator® Hi-E 40™ High Temperature Filters

    Purolator® Hi-E 40™ High Temperature Filters
    See all 16 items in product family
    Purolator® Hi-E 40™ High Temperature Filters Are Medium Efficiency Pleated Filters For Use In Systems Involving Elevated Operating Temperatures.

    Filter media is 1/4" thick high density ultra-fine fiberglass reinforced by a woven fiberglass mesh. Wedge shaped pleats are formed and supported using corrosion resistant, electro-galvanized expanded steel. Filter media is bonded to the expanded metal to prevent media sagging. 500°F operating temperature. Perimeter frame is made of 24 gauge aluminized steel. Pleated element is supported downstream by a 24 gauge expanded aluminized steel face guard. MERV 8 rated. Meets ASHRAE test standards. Class 1 UL listed.

    Click for more
  • Purolator® Synthetic Automatic Roll Filters

    Purolator® Synthetic Automatic Roll Filters
    See all 57 items in product family
    Purolator® Synthetic Automatic Roll Filters Are For Use In Primary Roll Filter Machines.

    Used for use in industrial facilities, commercial buildings, government installations, schools and universities. Made using high loft bulk fibers of post consumer recycled polyester fibers. 1/2" Thick Filters are recommended where air velocities are 500 FPM and dirt loads are normal. 1" Thick Standard Filters are used for where dirt loads are heavy and velocities are above normal. 1" Thick High Density Filters have a heavy weight polyester synthetic media for industrial applications. Scrim net backing for extreme conditions. 2" Thick Filters is a resilient blanket with high dust holding power. UL listed.

    Click for more
  • Purolator® Bulk Fiberglass Media

    Purolator® Bulk Fiberglass Media
    See all 126 items in product family
    Purolator® Fiberglass Media Assures Deep Dirt Penetration And High Dirt-Loading Capacity.

    Glass media is made of 100% continuous filaments of spun glass, bonded with a thermosetting resin. Forms an effective high loft, gradient density pattern. Tint is on air entering side to ensure proper installation. Sturdy laminate backing on the downstream side reinforces the media for extra strength. Evenly coated with a gel-type adhesive. Utility glass is used for light industrial, commercial and residential use. Meets ASHRAE standards. Class 2 UL listed.

    Click for more
  • Purolator® Serva-Pak Bag Filters

    Purolator® Serva-Pak Bag Filters
    See all 164 items in product family
    Purolator® Serva-Pak Bag Filters Are Used For A Variety Of Filtering Applications And System Requirements.

    Purolator® Serva-Pak Bag Filters are constructed of a high density ultra-fine glass microfiber formed into a .25" thick filter blanket and reinforced by an integral scrim backing and assembled in a corrosion-resistant metal support frame for long lasting durability. Design creates rigid, air tight construction with minimum of 85% open face area. Variety of filter efficiencies, sizes and capacities are available. Allows maximum performance in given applications and adapts to frame and track systems. Purolator's unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2. Available series are 40G, 50%, 65%, 85% and 95%. Pocket quantities are 3, 4, 5, 6, 7, 8, 9, 10 and 12. Package quantities are 1, 2, 4, 6 and 8. Sizes vary per type.

    Click for more
  • Purolator® Serva-Pak Synthetic Bag Filters

    Purolator® Serva-Pak Synthetic Bag Filters
    See all 177 items in product family
    Purolator® Serva-Pak Synthetic Bag Filters Are Used For Systems With Extended Surface High Capacity Requirements.

    Purolator® Serva-Pak Synthetic Bag Filters are constructed of individual dust holding pockets assembled in a metal support frame for long lasting durability. Available in a variety of efficiencies, sizes and capacities, allows maximum performance in given applications and adaptable to a variety of frame and track systems. Purolator's unique process of fastening adjacent J-Channel frames incurs no media damage during assembly or shipment. Dual stage media. First stage media prefilter consists of coarse polyester fibers designed to arrest larger particulate in the airstream and enhance dirt loading capacity. Second stage media is layer of microfine polypropylene fibers, spun-bonded and fastened to a polypropylene backing which captures the remaining smaller particles. Efficiencies tested in accordance with ASHRAE std 52.1-1992. Available series are 50%, 65%, 85% and 95%. MERVS are 10, 11,13 and 14 . Package quantities are 1, 4, 6 and 8. Sizes vary per type.

    Click for more
  • Purolator® Permanent Metal Filters

    Purolator® Permanent Metal Filters
    See all 64 items in product family
    Purolator® Permanent Metal Filters Provide Superior Rigidity To The Filter.

    The media consists of multiple layers of pleated and flat aluminum screen wire to provide an intricate maze of dirt catching surfaces. Multiple layers of media offer maximum filter surface area. Heavy gauge expanded metal grids on both sides protect the media.

    Click for more
  • Purolator® Paint Arrestor Pads

    Purolator® Paint Arrestor Pads
    See all 6 items in product family
    Purolator® Paint Arrestor Pads Are Designed To Simplify Maintenance & Cleanliness Of Paint Booths.

    Miles of spun glass fibers give these paint arrestor pads their immense paint holding capacity and long life. Paint overspray collects at the back of the pad then loads forward allowing full utilization of the media. Not face loading. Eliminates splatter and release of contaminants.

    Click for more
  • Purolator® Serva-Cell® MP4 Mini-Pleated Filters

    Purolator® Serva-Cell® MP4 Mini-Pleated Filters
    See all 97 items in product family
    Purolator® Serva-Cell® Mini-Pleated Filters Offer The Benefits Of High Efficiency Filtration Performance, Lightweight Materials, And Industrial Strength.

    The high performance and low cost of these mini-pleated filters makes it an excellent choice for installation in healthcare, commercial, pharmaceutical, educational, industrial plants, and manufacturing applications. Their box filter eliminates the need for retainers and special external wire media supports. A high surface area to depth ratio provides the maximum effective filter media in areas of minimum in-line duct space.

    Click for more
  • Purolator® Puro-Clips

    Purolator® Puro-Clips
    See all 10 items in product family
    Purolator® Puro-Clips Fasten Filters To The Face Of A Filter Box.

    This selection of Puro-Clips is great for a variety of filter thicknesses and rigid box filters. UL listed.

    Click for more
  • Purolator® Key-Pleat Self Supported High Capacity Pleated Filters

    Purolator® Key-Pleat Self Supported High Capacity Pleated Filters
    See all 51 items in product family
    Purolator® Key Pleat™ Self-Supported High Capacity Pleated Filters Are Made With Structural Integrity To Endure Impact And Deformation.

    Used for standard applications with normal airflows of 500 FPM or lower and medium dust loading conditions. Durable, self-supporting synthetic media with die cut frame and interlocking corners for extra strength. Single-piece, beverage board die cut frame is reinforced with pleat stabilizer straps. Water repellent media pack adhesive sealant secures 100% synthetic, moisture resistant media. Moisture and damage resistant media is made with a blend of synthetic fibers formed into a rigid mat with frayed ends and high strength, enhanced dust holding capacity. Maximum operating temperature of 150°F. MERV 8 rating. UL listed.

    Click for more
  • Purolator® Serva-Pak Synthetic Bag Filters 85-95%

    Purolator® Serva-Pak Synthetic Bag Filters 85-95%
    See all 147 items in product family
    Purolator® 5276401186 Multi-Pocket Bag Filter Serva-Pak 24"W x 28"H x 20"D

    This bag air filter provides medium to high efficiency air capability. It is specifically designed for environments requiring strict adherence to filter media specifications, such as pharmaceutical, food processing, health care and paint spray booth applications.

    Click for more
  • Purolator® Key Pleat™ Self-Supported Pleated Filters

    Purolator® Key Pleat™ Self-Supported Pleated Filters
    See all 48 items in product family
    Purolator® Key Pleat™ Self-Supported Pleated Filters Are Made With Structural Integrity To Endure Impact And Deformation.

    Used for standard applications with normal airflows of 500 FPM or lower and medium dust loading conditions. Durable, self-supporting synthetic media with die cut frame and interlocking corners for extra strength. Single-piece, beverage board die cut frame is reinforced with pleat stabilizer straps. Water repellent media pack adhesive sealant secures 100% synthetic, moisture resistant media. Moisture and damage resistant media is made with a blend of synthetic fibers formed into a rigid mat with frayed ends and high strength, enhanced dust holding capacity. Maximum operating temperature of 150°F. MERV 8 rating. UL listed.

    Click for more
  • Purolator® Serva-Pak Bag Filters 85-95%

    Purolator® Serva-Pak Bag Filters 85-95%
    See all 87 items in product family
    Purolator® Serva-Pak Bag Filters 85-95% Provides Multi-Pockets Available For A Variety Of Filter Efficiencies, Sizes and Capabilities.

    Purolator® Serva-Pak Bag Filters 85-95% are constructed with a special multi-row stitching process performed on layers of ultrafine glass bonded to a non-woven backing and assembled in a corrosion-resistant metal support frame for long lasting durability. Design creates rigid, air tight construction with minimum of 85% open face area. Variety of filter efficiencies, sizes and capacities are available. Allows maximum performance in given applications and adapts to frame and track systems. Purolator's unique process of fastening adjacent J-channel frames incurs no media damage during assembly or shipment. UL Class 1 or Class 2. Available series are 65%, 85% and 95%. Pocket quantities are 3, 4, 5, 6, 7, 8, 9, 10 and 12. Sizes vary per type.

    Click for more
  • ATI® Foam Filter Media

    ATI® Foam Filter Media
    See all 34 items in product family
    ATI® Foam Filter Media Withstands Wide Temperature Extremes.

    Foam filter media is washable for repeated use. Widely used as a permanent washable filter in place of metal filters or disposable panel filters in HVAC equipment. Used for air conditioners, fan coil units, unit ventilators, air handling units and built-up filter banks. Easy to clean by vacuuming, flushing, washing in warm water and detergents, sterilizing in boiled water or even steamed. Withstands temperatures from -50 to 250°F. Made with 30 pores per inch.

    Click for more
  • ATI® Ultra II® Pocket Filters

    ATI® Ultra II® Pocket Filters
    See all 6 items in product family
    ATI® Ultra II® Pocket Filters Are Used For HVAC Air Handling Systems And Paint Spray Booth Air Intakes & Exhaust.

    Pocket filters are made with graduated denier polyester fibers. Upstream layer has large fibers with a more open structure followed by a denser layer of finer fibers for greater depth loading, excellent dust holding capacity and longer life. Downstream layer is a needled media forming a final barrier to catch dirt particles. Self-sealing media is sewn around an internal wire support frame to form a built-in gasket. Filters are sealed to prevent leaks. Self-supported pocket with high loft polyester media holds its shape at all times. Tapered pocket shape prevents adjacent pockets from touching. Pressure sensitive tack retains collected dirt particles.

    Click for more
  • ATI® Streamline™ DL-Series Industrial Grade Filters

    ATI® Streamline™ DL-Series Industrial Grade Filters
    See all 68 items in product family
    ATI® Streamline™ DL-Series Industrial Grade Filters Are Used For Moderate To Heavy Duty Loading Conditions.

    This synthetic air filter media is used for general ventilation, pre-filter applications, drum filters, food industry filtration and areas where fiberglass is restricted. Made from recycled, thermally bonded multi-denier polyester fiber. Stratified multi-layered media enhances depth loading with a built-in pre-filter layer in the fiber. High compression strength maintains full thickness in operation as resistance rises. Resists moisture and withstands temperatures from -40 to 220°F. Tackified media offers 85-90% arrestance. Pressure sensitive, dry tackifier hold dirt particles on the fiber to prevent particles from migrating downstream. Available in 1" and 2" thickness.

    Click for more
  • Purolator® Uni-Pak Synthetic Bag Filters

    Purolator® Uni-Pak Synthetic Bag Filters
    See all 3 items in product family
    Purolator® Uni-Pak 85 Synthetic Bag Filters Are MERV 13 Rated.

    These extended surface high capacity air filters are composed of individual dust holding pockets assembled in a metal support frame. Dual layered high loft synthetic media is formed using an ultrasonic perimeter seal. Frame is made of galvanized steel for high strength and rust resistance. Roll-formed header is a single piece U-channel with multiple bends for rigidity. Maximum operating temperature of 200°F. UL listed.

    Click for more
  • ATI® Series N Ring Panels & Links

    ATI® Series N Ring Panels & Links
    See all 27 items in product family
    ATI® Series N Ring Panels & Links Are Self-Sealing And Eliminate Bypass.

    Ring panels feature a 2-ply design consisting of a multi-denier, blended fiber pad on both sides with a heavy duty, 9 gauge wire ring sealed inside. A dry tack adhesive applied on the air leaving side holds dirt and prevents particles from breaking loose. No particle migration downstream. Moisture resistant, self-sealing and leak-free filters offer a MERV 6 rating. UL listed.

    Click for more
  • Purolator® MICROPAK® Mini-Pleat HEPA Filters

    Purolator® MICROPAK® Mini-Pleat HEPA Filters
    See all 32 items in product family
    Purolator® MICROPAK® Mini-Pleat HEPA Filters Are Used For Cleanrooms, Laboratories And Any Controlled Area Requiring Clean Air From ISO Class 4 To Class 8.

    Purolator® MICROPAK® Mini-Pleat HEPA Filters are made with anodized extruded aluminum framing and sealed into the frame with fire-retardant urethane for long lasting durability. Can be used in clean benches, holding frames and framing systems. Lightweight, low profile filters offer thermal plastic separator to help eliminate particle shredding caused by media to media contact. UL listed. Available in a variety of nominal sizes. Quantity is 1.

    Click for more
  • ATI® Streamline™ P-Series Standard Grade Filters

    ATI® Streamline™ P-Series Standard Grade Filters
    See all 101 items in product family
    ATI® Streamline™ P-Series Filters Are Used For Light To Moderate Dirt Loading Conditions.

    This synthetic air filter media is used for general ventilation, pre-filter applications, drum filters, food industry filtration and areas where fiberglass is restricted. Made from recycled, thermally bonded multi-denier polyester fiber. Blended dual denier fibers with constant density construction. High compression strength maintains full thickness in operation as resistance rises. Resists moisture and withstands temperatures from -40 to 220°F. Tackified media offers 85-95% arrestance. Pressure sensitive, dry tackifier holds dirt particles on the fiber to prevent particles from migrating downstream. Available in 1" and 2" thickness.

    Click for more