Browse Air Filters

(6,702 items)

Narrow Your Results

Merv

  • Less...
  • More...

Nominal Width Inches

  • Less...
  • More...

Nominal Depth Inches

  • Less...
  • More...

Nominal Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 737 items within 18 product groups See all items from other sellers
  • Airex® Washable Lifetime Electrostatic AC Furnace Air Filters

    Airex® Washable Lifetime Electrostatic AC Furnace Air Filters
    See all 54 items in product family
    Airex® Washable Lifetime Electrostatic AC Furnace Air Filters Reduce Pollutants And Allergens In Recirculated Air.

    Airex® Washable Lifetime Electrostatic AC Furnace Air Filters are constructed with four layers of polypropylene media with electrostatic action to prevent dirt particles from escaping into the air. Durable HVAC filter can be cleaned in minutes using warm water to save on replacement costs. Heavy-duty aircraft type coated aluminum frame stands up to hundreds of washings for long lasting performance. 10 inch to 25 inch widths available to meet specific HVAC units. Dimensions vary by model.

    Click for more
  • Airex® Mini Pleat Cell Filters

    Airex® Mini Pleat Cell Filters
    See all 24 items in product family
    Airex®Mini Pleat Cell Filters Remove Dust, Pollen, Smoke And Other Airborne Particles From Commercial, Industrial And Residential Environments.

    Airex®Mini Pleat Cell Filters are fabricated with a rugged moisture-resistant bonded frame with diagonal supports for maximum strength. Filter media packs are made of water-laid micro fiber fiberglass or polyester media for higher airflow capacity. Dimple pleat design permits maximum filtering material in a smaller space for better flow rate. HVAC filters operate in 150 degree F (continuous) or 200 degree F (intermittent) temperatures for maximum performance in computer rooms, hospital ICUs and large industrial or commercial centers. Filter is rated UL 900 Class 2. for low fire insurance rating. Dimensions vary by model.

    Click for more
  • Airex® Pleated Air Filters

    Airex® Pleated Air Filters
    See all 111 items in product family
    Airex® Pleated Air Filters Improve Air Quality In Commercial, Industrial And Residential Settings.

    Airex® Pleated Air Filters have 100% synthetic, electrostatically charged media to trap and hold airborne contaminants for high efficient filtration. Heavy-duty, rigid beverage board frame includes integral support members bonded to both sides of each pleat to ensure spacing, stability and performance. Pleated air filters keep air resistance within reasonable operating limits to reduce the load on HVAC units. MERV ratings of 8 or 11 available. Dimensions vary by model.

    Click for more
  • Airex® Rigid Cell Filter, Air-Pak Polyester Filters

    Airex® Rigid Cell Filter, Air-Pak Polyester Filters
    See all 48 items in product family
    Airex® Rigid Cell Filters Are Unaffected By Changes In Air Velocity For Efficient Performance In Variable Air Volume Systems.

    Airex® Rigid Cell Filters feature polyester media bonded to a galvanized steel enclosing frame to eliminate the possibility of air bypass. Pleat separators control spacing and prevent pleated rows from collapsing. MERV ratings of 10, 11, 13 and 15 are available to meet specific industrial or commercial HVAC requirements. Dimensions vary by model.

    Click for more
  • Airex® Standard Disposable Fiberglass Panel Filters

    Airex® Standard Disposable Fiberglass Panel Filters
    See all 26 items in product family
    Airex® Standard Disposable Panel Filters Offer Efficient Filtration At An Economical Price.

    Airex® Standard Disposable Panel Filters are made with Polyester or Fiberglass media for maximum performance in light to medium dust loading conditions. HVAC filter media is enclosed in a heavy-duty moisture-resistant Kraft board frame that is lightweight and easy to install. Panel filters are UL Approved as to flammability 217V Class 2 UL900. MERV ratings of 4 and 5 are available to meet specific industrial or commercial HVAC requirements. Dimensions vary by model.

    Click for more
  • Airex® Superflow Cartridge Filters

    Airex® Superflow Cartridge Filters
    See all 18 items in product family
    Airex® Superflow Cartridge Filters Utilize Energy-Efficient Minipleat Technology For Long Service Life.

    Airex® Superflow Cartridge Filters are made with multiple mini pleat panels bonded to flame-retardant plastic top and bottom panels for extreme strength as well as corrosion- and moisture-resistance. HVAC filters include aerodynamic extruded vertical supports to minimize air turbulence. ASHRAE efficiencies of 65%, 85%, 95% and 98% available to meet specific industrial or commercial HVAC requirements. Filters are UL 900 listed. Dimensions vary by model.

    Click for more
  • Airex® 100% All Carbon Pleated Filters

    Airex® 100% All Carbon Pleated Filters
    See all 57 items in product family
    Airex® Carbon Filters Remove Noxious Odors, Gases And Unseen Contaminants To Improve Indoor Air Quality.

    Airex® Carbon Filters are durably constructed with activated carbon material to effectively absorb contaminants and impurities. Carbon filter pore removes airborne particles ensuring heating and air conditioning units run more efficiently. Carbon Pleated Filters have heavy-duty moisture resistant beverage board frames bonded to the filter packs to eliminate air bypass. Septic and Sewer Vent Pipe Filter utilizes a three stage filtration method to effectively remove noxious gas odors. Dimensions vary by model.

    Click for more
  • Airex® Pureform HEPA Filters

    Airex® Pureform HEPA Filters
    See all 2 items in product family
    Airex® Pureform HEPA Filters Are Used To Remove Airborne Particles In Clean Rooms, Hospitals, Bio-Medical Facilities And Other Manufacturing Or Industrial Plants.

    Airex® Pureform HEPA Filters are durably constructed with water-resistant fiberglass media that is tested to a maximum filtration efficiency of 99.99%. Pureform filter pack has a high capacity rating of 2000 CFM for reliable performance in dusty environments. HVAC filters include metal frames for long-lasting durability. Dimensions vary by model.

    Click for more
  • Airex® 430 Stainless Steel Baffle Filters For Grease

    Airex® 430 Stainless Steel Baffle Filters For Grease
    See all 6 items in product family
    Airex® Grease And Fire Baffle Filters Keep Exhaust Hoods Clean And Prevent Fire Hazards In Industrial Or Commercial Kitchens.

    Airex® Grease And Fire Baffle Filters feature two layers of 24-gauge galvanized steel baffles to catch and drain grease and solid deposits reducing fire hazards. Baffle filter includes a heavy-gauge galvanized steel frame riveted on one side for extra strength and to prevent shift and vibration. Smooth filter surfaces are easy to spray clean. Filters are sold in packages of 6 for ordering convenience. Dimensions vary by model.

    Click for more
  • Airex® Air-Bear Replacement Filters

    Airex® Air-Bear Replacement Filters
    See all 3 items in product family
    Airex® Air Bear Replacement Filters Are Specifically Designed For Use In Trion Air Bear Media Air Cleaners.

    Airex® Air Bear Replacement Filters have 100% synthetic, electrostatically charged media that effectively removes mold spores, pollen and other airborne contaminants. Air cleaner filters have an extended surface-pleat filter design for higher dirt holding capacity. Heavy-duty moisture-resistant beverage board filter frame includes support members bonded to each pleat to ensure standardized pleating and stability. Air Bear filter pack is bonded to inside of frame to eliminate air bypass. MERV rating of 11 offers maximum filtering efficiency. 16 and 20 inch wide filters available.

    Click for more
  • Airex® Carbon Combo Pleated Filters

    Airex® Carbon Combo Pleated Filters
    See all 55 items in product family
    Airex® Carbon Combo Pleated Filters Help Remove Dust, Pollen, Mold Spores And Other Airborne Particles From Commercial, Industrial And Residential Environments.

    Airex® Carbon Combo Pleated Filters are reliably constructed with first stage electrostatically charged media and second stage carbon media that work together for excellent particulate filtration and maximum odor removal. Enclosing filter frame is rigid, heavy-duty, moisture-resistant beverage board with integral support members bonded to each pleat for consistent spacing and increased stability. Pleated filter pack is bonded to inside of frame to eliminate possibility of air bypass. 10 to 25 inch widths available to meet specific HVAC requirements. Other dimensions vary by model.

    Click for more
  • Airex® Disposable Fiberglass Panel Filters

    Airex® Disposable Fiberglass Panel Filters
    See all 36 items in product family
    Airex® Disposable Fiberglass Panel Filters Are Designed For Peak Equipment Performance And Energy Efficiency.

    Airex® Disposable Fiberglass Panel Filters have fiberglass media with continuous 3.5 micron polystrand fibers that are nonrespirable for maximum safety. Polystrand fibers are loosely spun and progressively woven tighter to increase dust holding capacity. HVAC filter media is enclosed in a heavy-duty moisture-resistant white Kraft board frame. UL Approved as to flammability 217V Class 2 UL900. 8 to 25 inch widths available to meet specific HVAC specifications. Other dimensions vary by model.

    Click for more
  • Airex® GP100 Pleated Filters

    Airex® GP100 Pleated Filters
    See all 28 items in product family
    Airex® GP100 Pleated Filters Have 12 To 14 Pleats Per Linear Foot To Provide Super Capacity And High Efficiency.

    Airex® GP100 Pleated Filters have 100% synthetic, electrostatically charged media to attract and hold airborne contaminates. Enclosing filter frame is made from rigid, heavy-duty moisture resistant beverage board with integral support members bonded to each pleat for consistent spacing and stability. Bonded filter media support grid eliminates the possibility of media oscillation and pull away. UL Approved 217V as to flammability class 2 UL 900. Meets LEED green building criteria for minimum efficiency. Dimensions vary by model.

    Click for more
  • Airex® Heavy Duty Aluminum Metal Filters

    Airex® Heavy Duty Aluminum Metal Filters
    See all 12 items in product family
    Airex® Heavy-Duty Aluminum Metal Filters Are Used In Harsh Environments Where Rugged, Washable And Reusable Filters Are Necessary.

    Airex® Heavy-Duty Aluminum Metal Filters are durably built with multi-layer pleated galvanized screening that is washable and easy to clean. U-channel galvanized filter frame withstands hard use and applications where CFM rating is high. Lightweight filters are sold in Packages of 6 for ordering convenience. 12 to 24 inch widths available to accommodate HVAC specifications. Other dimensions vary by model.

    Click for more
  • Airex® HEPA Filters

    Airex® HEPA Filters
    See all 66 items in product family
    Airex® HEPA Filters Are Used To Clean Air Hospitals, Bio-Medical Facilities And Other Manufacturing Or Industrial Plants.

    Airex® HEPA Filters are built with water-resistant fiberglass media that is DOP tested to minimum filtration efficiency of 95% or 99.97%. Fiberglass media is pleated over .0015 thick corrugated aluminum separators for reliable performance in dusty environments. Metal or Wood frames available to meet HVAC specifications. Dimensions vary by model.

    Click for more
  • Airex® Medium Duty Aluminum or Galvanized Metal Filters

    Airex® Medium Duty Aluminum or Galvanized Metal Filters
    See all 12 items in product family
    Airex® Medium-Duty Aluminum Or Galvanized Metal Filters Are Used In Wet Environments Where Corrosion-Resistant, Reusable Filters Are Warranted.

    Airex® Medium-Duty Aluminum or Galvanized Metal Filters are solidly constructed with multi-layer pleated galvanized screening that is washable and easy to clean. U-channel galvanized filter frame withstands hard use and applications where CFM rating is high. Lightweight filters are sold in Packages of 6 for ordering convenience. 12, 16, 20 and 24 inch widths available to accommodate specific HVAC units. Other dimensions vary by model.

    Click for more
  • Airex® Metal Econocell Cell Filters w/Single Header

    Airex® Metal Econocell Cell Filters w/Single Header
    See all 47 items in product family
    Airex® Metal Econocell Cell Filters With Single Header Are Built To Withstand Temperatures up to 200 Degrees Fahrenheit.

    Airex® Metal Econocell Cell Filters With Single Header include pleated media filter packs constructed of water-resistant glass microfiber or polyester material for higher airflow capacity. Pleated filter is held in place by corrugated aluminum separators for even pleat spacing without collapse. Single steel galvanized steel header offers maximum strength and rigidity. HVAC filters operate in 150 degree F (continuous) or 200 degree F (intermittent) temperatures for maximum performance in computer rooms, hospital ICUs and large industrial or commercial centers. Filter is UL Class 1 for low fire insurance rating. Dimensions vary by model.

    Click for more
  • Airex® Multi-Pocket Bag Filters

    Airex® Multi-Pocket Bag Filters
    See all 132 items in product family
    Airex® Multi-Pocket Bag Filters Are Designed For Use In Most Commercial Or Industrial HVAC Systems Where Medium To High Efficiency Filtration Is Required.

    Airex® Multi-Pocket Bag Filters are built with stitched pocket channels for maximum filtration of airborne particles. Each filter pocket is attached to a warp-resistant galvanized steel frame and header for long lasting durability. Available MERV ratings range from 10 to 14 for high efficiency in HVAC systems. Fiberglass or Polyester media available to meet specific HVAC requirements. Dimensions vary by model.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

739 Results 24 72per pg

Sort By: 
1 2 3 4 ...

739 Results 24 72per pg