Browse Air Filters

(5,911 items)

Narrow Your Results

Availability

Merv

  • Less...
  • More...

Nominal Width Inches

  • Less...
  • More...

Nominal Depth Inches

  • Less...
  • More...

Nominal Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Flanders Rigid Air Filters

    Flanders Rigid Air Filters
    See all 199 items in product family
    Flanders Rigid-Air Filters Are Used For Variable Air Volume Systems In Commercial Or Industrial HVAC Applications.

    Flanders Rigid-Air Filters are made with a deep pleat design with plastic or metal fingers to provide long lasting durability. Filter media is backed with expanded metal and pleated with rigid pleat separators for maximum filtration. Corrosion resistant steel frame with diagonal supports increases filter strength. Rigid-Air is available in Lofted Fiberglass and Micro-Fine Synthetic. Average efficiency ranges from 50-55%, 60-65%, 80-85% and 90-95% per ASHRAE Standard 52.1 and MERV 10-14 per ASHRAE Standard 52.2. Available frame styles are Single Header Model and Box Type Without Header. UL 900 Class 2 listed. Nominal widths, depths and heights vary per model. Package quantities are 1, 2 or 4.

    Click for more
  • Flanders Media Rolls & Filters

    Flanders Media Rolls & Filters
    See all 5 items in product family
    Flanders Bulk Media Rolls Are Easily Cut For Ready-To-Use Filtration Media In HVAC Applications.

    Flanders Bulk Media Rolls are made of tough fibers for long lasting durability and efficient filtration. Organic Hog Hair rolls have a maze of fibers to catch and hold airborne contaminants. Washable hog hair offers long service life and strong structural integrity. Rugged Polyurethane Foam rolls are designed for use in room air conditionas and pad-holding frames. Washable foam withstands repeated cleaning with mild soap and water. Resilient Polyester Synthetic Fiber withstands direct moisture and offers a high arrestance and dust holding capacity. Premaire Synthetic Fibers are coated with a special resin to create a nearly rigid air filter that is ready to install. HVAC filters available in rolls or quick cut styles for specific installation requirements. MERV Rating of 5. Nominal widths and heights vary per model. Sold in package quantities of 1 or 6.

    Click for more
  • Flanders Carbon Pleated Filters

    Flanders Carbon Pleated Filters
    See all 42 items in product family
    Flanders Carbon Pleated Filters Are Used For Remediation Of Minor Odor Problems For Commercial Or Industrial HVAC Systems.

    Flanders Carbon Pleated Filter media is polyester synthetic fiber with activated carbon to absorb, trap and remove odors from the environment. Pleated filter design increases the surface area of carbon exposed to the air for effective particulate filtration in a variety of applications including intake air systems and furnaces. Filter media is encased and sealed within a moisture resistant kraft board frame for long life. MERV is 6. Nominal depth is 1", 2" or 4". Heights and widths vary per model. Package quantities are 6 or 12.

    Click for more
  • Flanders Fiberglass Air Filters

    Flanders Fiberglass Air Filters
    See all 32 items in product family
    Flanders Fiberglass Air Filters Keep Commercial And Residential Furnaces And Air Conditions Clean For Efficient Operation.

    Flanders Fiberglass Air Filters include continuous filament spun glass to filter out dust, lint, pollen and more. Filter frame is constructed of continuous chipboard to protect against corner separation and air bypass. Nested, EZ Flow II, EZ Flow and Heavy Duty furnace filters available with MERV Rating of 4. Nominal widths and heights vary per model. Sold in package quantities of 12 or 24.

    Click for more
  • Flanders Pleated Air Filters

    Flanders Pleated Air Filters
    See all 126 items in product family
    Flanders Pleated Air Filters Are Best Suited For Commercial, Industrial, Pharmaceutical and Industrial Applications Where High Dust Holding Is Required.

    Flanders Pleated Air Filters are made using synthetic media to effectively remove dust, lint, pollen and other irritants. Double wall beverage board frame with diagonal bracing offers long lasting durability and rigidity. V-pleat design minimizes resistance for consistent pleat count, height and shape. Pre Pleat M13 series filters have a MERV rating of 13 and remove 99% of synthetic dust and 70-80% of particulate mater and gaseous material. Pre Pleat 40 LPD Series filters have a MERV rating of 8 and remove 95-98% of synthetic dust and 30-40% of particulate matter and gaseous material. Disposable Air Filter Cartridge works in several whole house air cleaners and lasts for up to one year. Nominal widths and heights vary per model. Sold in package quantities of 2, 6 or 12.

    Click for more
  • Flanders PSF Air Filters

    Flanders PSF Air Filters
    See all 12 items in product family
    Flanders PSF Air Filters Are Widely Used In Residential And Light Commercial HVAC Applications.

    Flanders PSF Air filters are feature a one piece chipboard frame to eliminate corner separation and air bypass. Continuous filament spun filtering media is bonded for extra rigidity and resistance to compression. Filters are disposable for environmentally friendly design. MERV rating is 5. EZ Flow filters have metal retainer on downstream side while EZ Flow II filters function without a retainer. UL 900 listed. Nominal widths, depths and heights vary per model. Sold in packages of 12.

    Click for more