Browse Heaters

(5,795 items)

Narrow Your Results

Availability

Free Shipping

Voltage

Brand

Recently Viewed

Categories

  • Window Air Conditioners With Heat

    Window Air Conditioners With Heat
    See all 18 items in product family
    Window Air Conditioners With Heat Are Designed For Safe And Energy Efficient Cooling And Heating Operation.

    Window Air Conditioners With Heat are made with a corrosion-resistant galvanized steel or fabricated metal housing for long lasting durability. 24-hour programmable timer controls and full function remote control provides enhanced versatility and convenience. Washable and removable slide-out filter reduces airborne particles to provide added safety and protection. Digital display. Auto-restart feature automatically resumes operation at previous settings when power is restored after outage. Installation kit provides quick and easy installation. Adjustable louvers direct airflow. Uses R410A refrigerant for increased efficiency. Heat function available. Color is White. Voltages are 115 or 208/230. Coverage area, BTUs and energy efficiency ratings vary per model. 1 Year Limited or 1 Year Full/5 Year Sealed System Warranty.

    Click for more
  • Packaged Terminal Air Conditioners with Heat Pump

    Packaged Terminal Air Conditioners with Heat Pump
    See all 28 items in product family
    Packaged Terminal Air Conditioners with Heat Pump Provide Customized Comfort And Quiet Temperature Control For Hotels, Offices, Rental Properties And More.

    Packaged Terminal Air Conditioners with Heat Pump are made of heavy duty plastic construction for long lasting durability. Features both heating and cooling capabilities for enhanced versatility. SilentDesign sound reduction package ensures quiet operation. Corrosion-resistant fin coating extends operation life for increased reliability. Effortless restart feature automatically resumes operation at previous settings when power is restored for ease of use. Smart Self-Check provides 9 diagnostic points for correction of fault conditions. All Models use R410A refrigerant for increased efficiency. Cooling w/Heat Pump and Backup Electric Heat Cooling square feet range from 300-900. Cooling BTUs range from 7200 - 15,100. Heating BTUs range from 8,100 to 17,00. Energy efficiency ratings vary per model. Color is White. Meets EPA requirements. ALL GE PTAC 265/277V Power Supply, Connection Kit, and Sub-Base Accessories Must be Checked Prior to Purchase- As well As Sub-Base Accessories for 230/208V** Please Check your Local Building Codes** These are Dependant on Local Building Codes and Requirements**. Always check to ensure your installation conforms to local building, electrical & construction codes.

    Click here for Packaged Terminal Air Conditioners with Seacoast Protection
    Click for more