Browse Heaters

(5,150 items)

Narrow Your Results

Availability

BTU High

  • Less...
  • More...

Voltage

Watts High

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Radiant Cove Heaters

    Radiant Cove Heaters
    See all 1 items in product family
    Radiant Cove Heaters Provide Both Focused Infrared Rays And Downward Directional Heating Above Windows, Glass Walls Or Bathroom Mirrors.

    These radiant heaters are made using 14 gauge extruded aluminum with a high temperature white powder coat finish. Aluminum heating element is bonded to an extruded aluminum reflector. The sawtooth surface increases radiating surface areas by 45%. Heaters include wall mounting brackets. Cove heaters measure 3-1/8"D x 4-1/8"H. ETLus Listed. 1 Year Limited Warranty.

    Click for more
  • King Electric Cove Heaters

    King Electric Cove Heaters
    See all 9 items in product family
    King Electric Cove Heaters Are Used Over Glass Sliding Doors Or Windows.

    King Electric Cove Heaters are solidly manufactured for long lasting durability and dependability. Quiet running, radiant heat units combine radiant heat with convection heat, for uniformly dispersed air throughout environment. Thick extruded aluminum front panel with powder coated finish. Ribbed front provides maximum surface radiation. Junction box at each end. Easy surface-mount installation. Quiet running, convection heat units with solid steel front covers and backed enamel finish. Full length safety device, soft contoured corners and reinforced element cover. May be used as primary heat source for everyday use or as low cost and maintenance solutions for apartment or other rental property applications. Available in 24 to 118 inch lengths and 120 and 240 voltages. 210 to 1400 maximum watt units deliver 717 to 4778 BTUs. Color finish is Almond.

    Click for more