Browse Heaters

(5,163 items)

Narrow Your Results

BTU High

Voltage

  • Less...
  • More...

Watts High

  • Less...
  • More...

Length Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Electric Baseboard Convection Heaters

    Electric Baseboard Convection Heaters
    See all 18 items in product family
    Electric Baseboard Convection Heaters Are Used For Commercial Or Residential Heating Applications.

    Electric Baseboard Convection Heaters are made of 22 gauge steel front and 20 gauge junction boxes on each end for long lasting surability. Junction boxes include quick-connect cable clamps and 6-inch ground lead wires. Stainless steel heating element and aluminum fins provide effective, sustained heating. Baseboard heaters include a full-length wireway along the back. Electric convection heaters have an over-temperature thermal limit that extends through the entire heated length. Wall mounting with keyhole knockouts located every 4 inches on back. Baseboard convection heaters are available in White or Almond. finish. Watts vary from 350-2500. Optional Thermostats have a 50-90°F temperature range and include cover plates. BTUs and amps vary per model. UL listed. Requires installation. 1 Year Limited Warranty.

    Click for more
  • Berko® Electric Hydronic Baseboard Heaters

    Berko® Electric Hydronic Baseboard Heaters
    See all 17 items in product family
    Berko® Electric Hydronic Baseboard Heaters Are Used For New Home Construction, Remodeling Or Room Addition Applications.

    Berko® Electric Hydronic Baseboard Heaters are constructed of solid steel for long lasting durability and reliability. Singular unit construction makes heating individual rooms or areas quick and easy. All it takes is simple mounting and the electrical hookup. No basement boiler. No duct work, chimney, pump or plumbing. Just clean, quiet, comfortable heat, when and where it's needed. Availalble in 28, 34, 46, 58, 70 and 94 inch lengths and 120V, 208V, and 240V units of 500, 750, 1000, 1250, 1500 and 2000 watts. Attractive Navajo White Finish.

    Click for more
  • Heavy Duty Commercial Electric Baseboard Convection Heaters

    Heavy Duty Commercial Electric Baseboard Convection Heaters
    See all 42 items in product family
    Electric Baseboard Convection Heaters are made with a 22 gauge steel front. Convection electric heaters have 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6” ground lead wires. Electric heaters have a stainless steel heating element and aluminum fins. These convection heaters include standard inlet and outlet wire guards. A full-length wireway and cover are included along the back of the heater. Over-temperature thermal limit extends through the entire heated length. These baseboard heaters allow wall mounting using keyhole knockouts located every 4” on the back. Baseboard heaters measure 2-1/2”D x 6”H. Bronze powder coat finished housing. Requires Installation. UL listed. 1 Year Limited Warranty.

    Click for more
  • Cadet® Electric Hydronic Baseboard Heaters

    Cadet® Electric Hydronic Baseboard Heaters
    See all 10 items in product family
    Cadet® Soft Heat® Self-Contained Electric Hydronic Baseboard Provides Uniform Warmth With Greater Energy Savings For Bedrooms, Nurseries Or Severe Allergies.

    Baseboard Heaters use a self-contained circulating heat transfer fluid to provide steady warmth with longer heat retention, greater energy savings, and minimal temperature variation. Saves energy by circulating fluid slowly and retaining heat to generate warmth, even after shutting off. No plumbing, water supply or refilling required. Lower surface temperatures than standard baseboards make it used for supplemental warmth to replace old heaters. Includes over temperature safety shut off Quiet operation. Thermostat required (sold separately). 240 volts. Watts range from 500, 750, 1000, 1250 to 1500. Available colors are White or White Sand. Lengths and BTUs vary per model. Unit is designed for permanent installation. 6" wire leads for hardwiring. Standard units are wired from left end of the heater only. All wiring should be routed in compliance with the National Electrical Code and all local codes, where applicable. A maximum of No. 10 AWG wire may be used with this heater.

    Click for more
  • King Electric Baseboard Heaters

    King Electric Baseboard Heaters
    See all 31 items in product family
    King Electric Baseboard Heaters Provide Low Initial Cost And Maintenance Solutions For Residential, Apartment Or Other Rental Property Applications.

    King Electric Baseboard Heaters are solidly manufactured for long lasting durability and dependability. Quiet running, convection heat units with solid steel front covers and backed enamel finish. Full length safety device, soft contoured corners and reinforced element cover. May be used as primary heat source for everyday use or as low cost and maintenance solutions for apartment or other rental property applications. Wide selection available in 3-1/8 and 3-1/4 inch widths, 27, 36, 48, 60, 72 and 96 inch lengths and 120, 208 and 240 voltages. 500, 750, 1000, 1250 1500 and 2000 maximum watt units deliver 1706 to 6826 BTUs. Available colors are Almond and White.

    Click for more