Browse Heaters

(5,297 items)

Narrow Your Results

Availability

BTU High

  • Less...
  • More...

Voltage

Watts High

  • Less...
  • More...

Amps

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Kick Space Electric Heaters

    Kick Space Electric Heaters
    See all 19 items in product family
    Kick Space Electric Heaters Are Used For Applications Including Residential, Commercial, Educational, And More.

    Kick space electric heaters are made of high quality materials for long lasting durability and dependability. Heaters allow convenient temperature control for offices, classrooms, restrooms, and more. Units maximize floor and wall space for limited spaced areas. Multiple styles allow application and location versatility. Optional spiral finned element available. Wattages range from 750 to 2000. Voltages are 120, 120/240, 240, 240/208, and 240/208/120. Colors are Black, Black/Silver, Brown, Silver, and White. UL listed. Dimensions vary per model.

    Click for more
  • Compact Hydronic Heaters

    Compact Hydronic Heaters
    See all 9 items in product family
    Compact Hydronic Heaters Are An Alternative For Traditional Baseboard Heaters..

    Compact hydronic heaters are made of a totally enclosed galvanized steel housing and 1/2 inch copper supply inlet for long lasting durability. Compact hydronic heaters are used to heat small areas effectively. Designed for use under kitchen cabinets, entranceways, mud rooms, workshops beneath bathroom vanities, in stair risers and more. Thermostatic controlled motor has a 2-speed fan operation for user convenience and versatility. Available styles are Kickspace Fan Heater and Compact Hydronic Heater. Dimensions vary per model.

    Click for more
  • Berko® Floor Drop-In Heaters

    Berko® Floor Drop-In Heaters
    See all 2 items in product family
    Perfect for large window areas, entry ways, open stair wells as well as entire room areas. Drop-in heaters feature a heavy duty grill. Includes overheat thermal protector. Made using sandal wood baked enamel grill finish. Push-on tab wire terminals. Heaters offer quiet operation with versatile, universal size draft barrier heater. Provides up to 80 CFM. 15-3/8"L x 8-3/4"W grill. 14"L x 7-1/4"W x 6-5/8"D housing. UL listed. 1 Year Limited Warranty. Click here for product specifications.
    Click for more
  • Gas Floor Furnaces

    Gas Floor Furnaces
    See all 4 items in product family
    Gas Floor Furnaces Heat Large Areas Quietly And Efficiently.

    Gas Floor Furnaces are solidly manufactured for long lasting durability and dependability. Non-electric, match-free pilot light provides dependable continuous heat. No ductwork is required for this direct heat system to reduce installation costs. Widely used in remote areas or in remodels with limited space, floor furnaces install easily between floor joists to save space. BTUs from 32,500 to 65,000. Fuel types are Liquid Propane and Natural Gas. Inlet gas pressure and dimensions vary per model.

    Click for more
  • Heatizon Floor Heating

    Heatizon Floor Heating
    See all 42 items in product family
    Heatizon Floor Heating Systems Provides Heating Solutions Under A Variety Of Floor Surfaces For Bathrooms, Kitchens, Entryways And More.

    Heatizon Floor Heating products operate under a number of floor coverings such as tile, concrete, linoleum and more. Heating Kits are supplied with a low voltage transformer unit, making the product suitable for wet applications such as bathrooms and laundry rooms. Other styles include Heating Mats and Heating Cables to provide custom solutions for different shaped areas. Heating area coverages are 8-15 to 160 sq. ft. and operate between 8 to 14 watts per sq. ft. Voltages are 120 or 240. Amps range between 1 - 10.03. CSA, UL and ETL listed.

    Click for more
  • Recessed Floor Heaters

    Recessed Floor Heaters
    See all 1 items in product family
    Recessed Floor Heaters Provide High Heat With Out Of The Way Positioning.

    Recessed floor heaters are inserted into a floor between floor studs to provide rapid heat output, faster than traditional baseboards. Recessed Floor Heaters provide long lasting durability. Available with 10716 BTUs. 120 Volts. One year limited warranty.

    Click for more