Browse Heaters

(5,093 items)

Narrow Your Results

Availability

Free Shipping

BTU High

Voltage

  • Less...
  • More...

Watts High

Brand

Our Price

Go

Recently Viewed

Categories

  • Quartz Infrared Spot Heaters

    Quartz Infrared Spot Heaters
    See all 20 items in product family
    Quartz Infrared Spot Heaters Heat Solid Objects, Not The Air.

    Quartz Infrared Spot Heaters are made using bright aluminum reflector and end caps for long lasting durability. Reflector offers a 60° symmetrical heat pattern. Includes quartz tube. Portable Spot Heaters are used for spot heating or curing clear coat paint. Stand is height adjustable from 2-6'H. Includes wire guard for safety. Moves easily on 4 casters. Spot Heaters include two 2'L mounting chains and 4 S-hooks for chain mounting. Spot Heaters can be wall mounted or surface mounted. Available for Indoor/Outdoor Use or Indoor Use Only. Watts range from 1500-3000. Dimensions vary per model. 1 Year Limited Warranty.

    Click for more
  • Mul-T-Mount Electric Infrared Heaters

    Mul-T-Mount Electric Infrared Heaters
    See all 103 items in product family
    "Mul-T-Mount Electric Infrared Heaters Are Great For Snow And Ice Control, Outdoor Spot Heating And General Indoor Heating Applications.

    Mul-T-Mount Electric Infrared Heaters are designed for suspended, totally exposed outdoor and indoor comfort heating. High intensity radiant infrared heating elements provide maximum heat output in less than 60 seconds. HVAC systems heat people and objects to a desired temperature level, creating a safe and clean atmosphere. Long-lasting, one-piece gold anodized aluminum reflectors and end caps provide maximum reflectivity and various heat distribution patterns. Built-in surface mounting bracket allows fixture adjustments up to 45 degree horizontal tilt. Electric heaters include clear quartz lamps. 2 Lamp Heaters are available in Galvannealed Steel with Brown Powder Coated Finish or 20 Gauge Stainless Steel. 3 Lamp Heaters are available in stainless steel only and provide 50% higher watt densities. UL listed. 1 Year Limited Warranty.

    Optional Mounting Frames are designed to safely mount heaters in ceilings. These frames are for recessed installation. UL listed.

    Click here for sizing chart information

    Click for more
  • TPI Fostoria Overhead Infrared Electric Heaters

    TPI Fostoria Overhead Infrared Electric Heaters
    See all 21 items in product family
    TPI Fostoria Overhead Infrared Electric Heaters Discharge High Density Radiant Heat For Indoor Spot Heating And Zone Heating.

    TPI Fostoria Overhead Infrared Electric Heaters provide medium wave radiant heat using 60 degree symmetric heat pattern that utilizes bright aluminum reflectors. Electrical infrared heaters feature an aluminum extrusion and support clip for high vibration areas and rugged environments. Straight metal sheath elements are installed to generate large amounts of infrared radiant energy in concentrated areas. Gold anodized aluminum housing provides long-term reflectivity, lasting durability and corrosion resistance. Ceiling heaters include L brackets for chain suspension or rigid mounting. Designed for direct wire, single phase wiring configurations so units can be wired on either side. ETL listed for suspended high-bay indoor applications. Heavy duty wire guard is factory installed. Metal sheath infrared heating elements have an average 25,000 hour life. Available in Phase 1 or 3. BTUs range from 4947 to 32414. Suare foot coverage ranges from 64/100 to 195/228/378/460. Mounting heights range from 8'-10' to 12'-16'. Volts, dimensions and watts vary per model.

    Click for more
  • TPI Fostoria Portable Electric Infrared Heaters

    TPI Fostoria Portable Electric Infrared Heaters
    See all 16 items in product family
    TPI Fostoria Portable Electric Infrared Heaters Help Thaw Frozen Metal Pipes, And Melt Snow And Ice On Machinery And Vehicles Stored Outside.

    TPI Fostoria Portable Electric Infrared Heaters provide an efficient heat source for employees working outdoors and on unsealed loading docks. Double side wall housings help reduce operating temperatures and provide long lasting durability. U-shaped metal sheath infrared heating elements have an average 25,000 hr. life. Outdoor infrared heaters feature heavy-duty protective wire screens and a gold anodized aluminum internal reflector. 1 or 3 phase styles include Stand heaters and Hand Cart Heaters. Axle-mounted wheels provide portability and double top baffles reduce operating temperatures. Optional Controls include Tip-Over Switch and Disconnect Switch for added operational safety. Volts are 120, 208, 240, 277, 480 and 600. Amps, watts and dimensions vary per model. All units ready for direct wiring. Five different size power cords available. The installation and wiring of Fostoria heaters must be performed by a licensed electrician.

    Click for more
  • Solaira Infrared Heaters

    Solaira Infrared Heaters
    See all 19 items in product family
    Solaira Infrared Heaters Are Low Profile Low Output Heaters For Areas Such As Porches, Patios And More.

    Solaira Infrared Heaters are used in specifications requiring lower mounting heights in residential and commercial applications. Heaters convert 92% of consumer energy into directional heat. Certified for outdoor/indoor wet environments, heaters have Aircraft grade 6061 extruded aluminum and an epoxy powder coated finish to provide scratch resistance and long lasting durability. 79" Minimum Mounting Height. Heat covers 70-370 square feet. Available with 1, 2, or 3 emitters. Available colors are Black, White, and Silver/Gray. Includes Wall bracket and 6' Plug Cord. Heaters are cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834.

    Click for more
  • Utility Heaters

    Utility Heaters
    See all 2 items in product family
    Electric Utility Infrared Heaters are used for laundry rooms, work shops, toll booths, garages, assembly areas, loading and shipping docks and well houses. Heaters feature a compact housing design with a protective finish for long lasting durability and reliability. Gold anodized finish on models B820323 and B202063. Brown enamel finish on B820333. Aluminum reflectors will quickly heat the designated area. Choose from 1706 BTU, 1877 BTU or 3072 BTU models. The 8 ft. grounded cordset can be plugged into any 120V service. Includes quartz tube element, ceiling chain mount and 3-prong cord set. 1 Year Limited Warranty.

    Click for more
  • Infrared Patio Heaters

    Infrared Patio Heaters
    See all 8 items in product family
    Infrared Patio Heaters Provide Localized Heating For Outdoor Restaurants, Bars, Lounges And More.

    Infrared Patio Heaters induce superficial molecules of objects to increase heat for a safe, efficient and cost-effective system. Infrared patio heaters are made with steel, aluminum or stainless steel for long lasting durability and performance. Power level ranges are 700/800/1500, 500 per head, 750/1500 and 1500 watts to meet heating requirements. Heaters come in Wall Mount, Ceiling Mount, Umbrella Mount and Floor Mount styles to suit outdoor areas of all sizes. Dimensions vary per model.

    Click for more
  • Mobile Adjustable Infrared Heaters

    Mobile Adjustable Infrared Heaters
    See all 3 items in product family
    Infrared Heaters Offer Radiant Heat Than Can Be Adjusted In Distance And Height For Optimum Heating Efficiency.

    Mobile infrared heaters provide adjustable brightness for various applications. Timer function allows auto-shut off. Stand is made of durable steel with yellow finish. Includes height adjustable heater support arm. Easy to move on swivel casters; 2 with brakes for stationary positioning. Requires 230V single-phases power supply at 15 amps for operation. Supplied without plug.

    Click for more
  • Quartz Infrared Heater Lamps - 3800W - 6000W

    Quartz Infrared Heater Lamps - 3800W - 6000W
    See all 4 items in product family
    Quartz Infrared Heater Lamps - 3800W - 6000W Are Used For Heating Applications.

    Quartz Infrared Heater Lamps - 3800W - 6000W are made of heavy duty materials for long lasting durability. Lamps are available in 3800, 5000 and 6000 Watts at various voltages. Lamps feature Halogen Fills, T3 Shape with MS bases and 5000 Average Life Hours.

    Click for more
  • TPI Replacement Metal Sheath Heating Elements CH, OCH46 & OCH57 Series

    TPI Replacement Metal Sheath Heating Elements CH, OCH46 & OCH57 Series
    See all 10 items in product family
    TPI Replacement Metal Sheath Heating Elements CH, OCH46 & OCH57 Series Emit About 1800° F For A Bright Orange Glow.

    TPI Replacement Metal Sheath Heating Elements CH, OCH46 & OCH57 Series help keep heaters running for long lasting durability. The Replacement Quartz Tubes have a nickel-chromium alloy coiled element with porcelain end caps and pigtailed termination for added reliability. Boasts approximately 60% radiant efficiency and fast heat-up/cool-down. Moisture resistance is high and the mechanical ruggedness is rated as Good. Average life is 5000 hours. Choose between models designed for CH22121C Infrared Heaters, CH64241C Infrared Heaters, OCH 46 Series Infrared Heaters and OCH 57 Series Infrared Heaters. Wattages include 1000, 1425, 1500, 2000, 2250 and 3000. Voltages vary per model.

    Click for more
  • Quartz Infrared Heater Lamps - 2000W

    Quartz Infrared Heater Lamps - 2000W
    See all 6 items in product family
    Quartz Infrared Heater Lamps - 2000W Are Used For Heating Applications.

    Quartz Infrared Heater Lamps - 2000W are made of heavy duty materials for long lasting durability. Lamps are available in 2000 Watts at 240 Volts. Lamps feature Halogen Fills, T3 Shape with a variety of bases and 5000 Average Life Hours.

    Click for more
  • TPI Outdoor Rated Stainless Steel Electric Infrared Heaters

    TPI Outdoor Rated Stainless Steel Electric Infrared Heaters
    See all 2 items in product family
    TPI Outdoor Rated Stainless Steel Electric Infrared Heaters Are Used Indoor Spot Heating And For Outdoor, Unprotected Applications.

    TPI Outdoor Rated Stainless Steel Electric Infrared Heaters are designed for reliability and long lasting durability. Provides instant, high intensity, radiant heat with a 30° symmetric heat pattern that will quickly warm any area. Features a stainless steel housing with a Coilzak Aluminum reflector for good reflectivity and corrosion resistance. A specialized Ruby "Red" Quartz Lamp infrared heating element provides flare reduction for confident, comfortable use. Choose from 208 Volt and 240 Volt models. Heating and mounting plate included. Dimensions very per model. Made in the USA and cETLus Listed. 1 Year Limited Warranty.

    Click for more
  • Quartz Infrared Heater Lamps - 1000W - 1350W

    Quartz Infrared Heater Lamps - 1000W - 1350W
    See all 11 items in product family
    Quartz Infrared Heater Lamps - 1000W - 1350W Are Used For Heating Applications.

    Quartz Infrared Heater Lamps - 1000W - 1350W are made of heavy duty materials for long lasting durability. Lamps are available in 1000, 1200, 1300 and 1350 Watts at various voltages. Lamps feature Halogen Fills, T3 Shape with a variety of bases and Average Life Hours of 3000 or 5000.

    Click for more
  • TPI Replacement Clear Quartz Lamps Mul-T Mount & MM Series

    TPI Replacement Clear Quartz Lamps Mul-T Mount & MM Series
    See all 15 items in product family
    TPI Replacement Clear Quartz Lamps Mul-T Mount & MM Series Provide Excellent Resistance To Thermal Shock For Added Safety.

    TPI Replacement Clear Quartz Lamps Mul-T Mount & MM Series are designed for use with a variety of electric, infrared heaters. Lamps emit a color temperature of 4100° F for high brightness, have approximately 96% radiant efficiency and have a 3/8 in. diameter quartz envelope. They are halogen gas filled and feature a Coiled Tungsten Filament and Sealed Porcelain End Caps. Watts range from 500 to 3650 and volts range from 120 to 600. Dimensions vary per model. Lamps are cETLus Listed. All models burn clear horizontally but Models B820326, B820361 and B820364 burn clear vertically or horizontally; and burn red horizontally. 1 Year Limited Warranty.

    Click for more
  • Quartz Infrared Heater Lamps - 1500W - 1900W

    Quartz Infrared Heater Lamps - 1500W - 1900W
    See all 10 items in product family
    Quartz Infrared Heater Lamps - 1500W - 1900W Are Used For Heating Applications.

    Quartz Infrared Heater Lamps - 1500W - 1900W are made of heavy duty materials for long lasting durability. Lamps are available in 1500, 1600 and 1900 Watts at various voltages. Lamps feature Halogen Fills, T3 Shape with a variety of bases and Average Life Hours of 1000, 3000, 5000 or 6000.

    Click for more
  • Metal Sheath Elements

    Metal Sheath Elements
    See all 26 items in product family
    Metal Sheath Elements Provide 50% Radiant Efficiency And A 5,000 Hour Life Expectancy.

    Metal Sheath Elements are made of a nickel-chrome alloy coiled element imbedded in magnesium oxide insulating powder to provide long lasting durability. 0.430"” diameter Inconcel envelope. Sheath elements provide 50% radiant efficiency and a 5,000 hour life expectancy. All heating elements operate at 50/60 hertz. Color temperature is approximately 1,600°F with dull orange glow. Watts range from 3150 to 9500. Replacement Elements - types A, B, and C for use with CH Series Heavy Duty Metal Sheath Electric Infrared Heaters and/or FHK Series Portable Metal Sheath Electric Infrared Heaters. Type A replacement elements are for use with heaters produced before November 2011. No Type A replacement elements can be used with any heaters produced after November 2011. 1 or 3 phase motors. Volts, amps and dimensions vary per model.

    Click for more
  • Quartz Infrared Heater Lamps - 300W - 900W

    Quartz Infrared Heater Lamps - 300W - 900W
    See all 13 items in product family
    Quartz Infrared Heater Lamps - 300W - 900W Are Used For Heating Applications.

    Quartz Infrared Heater Lamps - 300W - 900W are made of heavy duty materials for long lasting durability. Lamps are available in 300, 375, 500, 600, 800 and 900 Watts at various voltages. Lamps feature Halogen Fills, T3 Shape with a variety of bases and Average Life Hours of 4000, 5000 or 6000.

    Click for more
  • Quartz Infrared Heater Lamps - 3000W - 3650W

    Quartz Infrared Heater Lamps - 3000W - 3650W
    See all 6 items in product family
    Quartz Infrared Heater Lamps - 3000W - 3650W Are Used For Heating Applications.

    Quartz Infrared Heater Lamps - 3000W - 3650W are made of heavy duty materials for long lasting durability. Lamps are available in 3000, 3200 and 3650 Watts at various voltages. Lamps feature Halogen Fills, T3 Shape with a variety of bases and Average Life Hours of 3000 or 5000.

    Click for more
  • Mitey Midget Infrared Heaters

    Mitey Midget Infrared Heaters
    See all 4 items in product family
    These infrared heaters discharge instant, high-density radiant heat that is used for indoor industrial and commercial comfort heating applications. Infrared heaters provide a linear, compact and concentrated source for spot heating. Heaters feature a 60 degree symmetric heat pattern and include heavy-duty aluminum extrusion with a bright aluminum insert for maximum reflectivity. Anodized aluminum housing is 0.62” thick. Mounting clearance requires 24" from any vertical surface and from face of heater to combustible surface, 36" from adjacent heater and 94" from the floor. Single Phase. Measures 3-3/4”W x 3-3/8”H. UL listed with quartz lamp heat elements (sold separately) with various voltages. 1 Year Limited Warranty.

    Click for more
  • Portable Electric Infrared Heat Panels

    Portable Electric Infrared Heat Panels
    See all 3 items in product family
    High Intensity "Medium Wave" Heat Panels Are Used For Curing Coatings & Adhesives, Laminating, Thermoforming, Heat Shrinking And Drying.

    Portable panels are built to withstand rigors of industrial and heavy commercial applications including auto collision repair shops. Made using 20 gauge steel frame, base and housing. Gold anodized aluminum reflectors and end caps allow 10% faster cure time over polished aluminum reflectors. Adjustable hinges allow the user to direct heat to the target area. Heating elements achieve full temperature in less than 2 minutes and are rated for an average life of 5,000 hours. Includes 20'L type SO cable and fused disconnect switches on rear. Features high temperature 200°C rated wiring. Wide steel base includes heavy duty 3" steel casters for high stability and ease of mobility. 240V. 1 Year Limited Warranty.

    Click for more
  • Quartz Infrared Heater Lamps - 2200W - 2500W

    Quartz Infrared Heater Lamps - 2200W - 2500W
    See all 4 items in product family
    Quartz Infrared Heater Lamps - 2200W - 2500W Are Used For Heating Applications.

    Quartz Infrared Heater Lamps - 2200W - 2500W are made of heavy duty materials for long lasting durability. Lamps are available in 2200, 2400 or 2500 Watts at various voltages. Lamps feature Halogen Fills, T3 Shape with a variety of bases and Average Life Hours of 3000 or 5000.

    Click for more