Browse Heaters

(5,527 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

BTU

  • Less...
  • More...

Voltage

  • Less...
  • More...

Watts

  • Less...
  • More...

CFM High

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Berko® Horizontal Downflow Unit Heaters

    Berko® Horizontal Downflow Unit Heaters
    See all 11 items in product family
    Industrial Horizontal Heaters Provide Space Heating In Factories, Stores, Warehouses, Public Buildings, Workshops, Or Any Exposed Area.

    Easy to install and service. The bottom of the control box is hinged to provide easy access to controls and wiring. This allows the heating element, fan delay control with thermal cutout, motor and fan to be easily reached for service without dismounting the heater. These industrial heaters have a threaded mounting hole, located on top, to facilitate the attachment of a mounting bracket or other mounting assembly. Heaters can be used in a horizontal or vertical position. 5KW & 7.5KW units includes a mounting bracket for easy attachment and angle adjustments. An optional mounting bracket model 608032 for 10KW & 15KW and model 608033 for 20KW and larger heaters can be purchase separately.
    Industrial electric heaters feature large, dynamically balanced fan blades that provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings to ensure long life. Horizontal heaters have an effective heating range of 16-38'. Gray epoxy paint finish. Multi-Watt model 608019 has eight wattages and two voltages to make this unit field adjustable from 1874W @ 208V to 5000W @240V. Includes a built-in single pole thermostat with 45-135°F range. All units require a thermostat to operate. Optional single pole thermostat model 608030 for use with all units can be field mounted. UL & CUL Listed. 1 Year Limited Warranty.

    Click here to view Installation Manual.

    Click here to view Specifications.

    Click for more
  • Berko® Horizontal Downflow Unit Heaters

    Berko® Horizontal Downflow Unit Heaters
    See all 32 items in product family
    Berko® Horizontal Downflow Unit Heaters Provide An Auxiliary, Supplementary Or Primary Heat Source In Factories, Stores, Garages, Basements, Warehouses, Public Buildings, Service Stations, Stockrooms And Other Large, Exposed Areas.

    Berko® Horizontal Downflow Unit Heaters are solidly manufactured for long lasting durability and dependability. Versatile units mounts either horizontally or vertically. Louvers adjust to 360° positioning up and down for greater control of throw direction. Louver stops prevent complete closing of the discharge area. Aluminum-finned, copper clad steel sheath heating element. Pull-through air flow design draws air across heating element for more even air distribution and cooler element operation. Automatic control delays fan action until heating element is warm. Automatic reset linear thermal cut-out capillary type, provides protection over entire length of element area. Specially designed venturi outlet meets added throw required in vertical position. Easy installation with no piping flues, valves or traps. Heavy gauge die-formed steel housing. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. UL listed. Mounting brackets sold separately. Available in wide range of 1, 3 or 1-3 phase 3 to 50 kilowatt 208V, 208-240V, 277 and 480V units with 10236 to 170,600 maximum BTUs. One Year Limited Warranty.

    Click for more
  • Dimplex® Industrial Unit Heaters

    Dimplex® Industrial Unit Heaters
    See all 10 items in product family
    Dimplex® Industrial Unit Heaters Provide Reliable And Quiet Operation.

    Dimplex® Industrial Unit Heaters are constructed of heavy duty steel for long lasting durability. The unit's heating element has a metal tubular sheath fused with spiral steel fins. It contains a high quality nickel-chromium wire encased in a solidly packed magnesium oxide insulation. The fan size and pitch is matched to the power and speed of the unit in order to optimize CFM, air throw, temperature control and quietness. Available CFMs are 350 and 600 Comes in 1 and 1or 3 phase units. Kilowatts and voltage vary. CSA and UL approved. Color is Almond.

    Click for more
  • Fan Forced Horizontal Discharge Unit Heaters

    Fan Forced Horizontal Discharge Unit Heaters
    See all 50 items in product family
    Horizontal Discharge Suspended Unit Heaters Are Used For Dirty & Dusty Environments And For High Altitude Applications.

    Suitable for applications up to 13,000 ft. Made using 18 gauge steel cabinet with powder coated finish. Control compartment includes a hinged and latched access door for easy wiring installation and maintenance. Circular copper clad steel heating element has continuously brazed steel fins formed to match the air delivery pattern of the fan blade. Fan assembly is enclosed by a heavy gauge, closed space with chrome plated wire guards. Louvers are individually adjustable for direction control of air flow. Automatic reset type limit controls for overheat protection. Totally enclosed, single phase permanently lubricated and thermally protected motor is mounted on rubber insulators to minimize vibration and noise. 3-10 KW Heaters feature unit bearing motor; 12.5 – 48 KW Heaters feature sleeve bearing motor. Factory Installed Options must be purchased with same order as unit heater; factory installed options include powder coated Epoxy finish, Heat Purge Fan Delay Switch, Summer Fan Switch and Disconnect Switch. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • Fan Forced Cabinet Unit Heaters

    Fan Forced Cabinet Unit Heaters
    See all 14 items in product family
    Cabinet Unit Heaters Are Used For Commercial And Institutional Applications Including Stores, Schools, Offices, Churches And More.

    Cabinet heaters can be wall or ceiling mounted on semi-recessed or fully recessed surfaces. Unit heaters can be rotated during installation to achieve up flow or down flow configurations. Grill section can be field reversed to change intake or output air direction. These electric heaters are made using 18 gauge steel housing with a beige powder coat finish. Fan forced heaters are powered using 2-speed shaded pole, permanently lubricated fan motors that are built to last; 480V Motors are single-speed only. Cabinet unit heaters feature a built-in thermostat with 50-90° F temperature range. Heat output and fan speeds are controlled independently. Thermostat can be bypassed to use a remote wall thermostat. Unit heaters feature steel sheath finned tubular elements, 24V transformer and relay, disconnect switch, fan delay switch and replaceable dust filter. Removable fan and element decks allow easy maintenance. Wall heaters feature full-length capillary automatic reset thermal protection with secondary manual reset to prevent overheating. Cabinet measures 9-1/2”D x 25”H. UL listed and CSA approved. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters

    Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters
    See all 49 items in product family
    Suspended Unit Heaters Can Be Installed For Either Vertical Or Horizontal Discharge Applications.

    Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed permanently lubricated thermally protected motor with unit bearings. 3,300W-20,000 Watt Heaters are 1-speed. 25,000W-50,000 Watt Heaters feature a 2-speed motor. UL approved. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • TPI Downflow Unit Heater

    TPI Downflow Unit Heater
    See all 44 items in product family
    Heavy-duty, down flow heaters have a 16 gauge steel cabinet with an epoxy powder coat finish. These ceiling heaters feature a corrosion resistant element with steel sheath and steel spiral fins. Downflow heaters provide overheat protection with manual reset limit controls that de-energize when necessary. The control compartment has a hinged and latched access door for wiring, maintenance and installation. Heaters include OSHA safety wire guards to protect fan blades. Heaters have axial flow fan blade that provides a maximum of 1570 RPM. Heaters include totally enclosed single phase, permanently lubricated motors that are thermally protected for long life. Fan purge system allows the fan to operate after elements are de-energized to purge residual heat. Down flow heaters can be easily mounted using optional mounting brackets (not included). UL approved. 1 Year Limited Warranty.

    208V, 240V, 277V and 480V units have built-in 24 volt transformers for low voltage remote thermostat application.
    600V units have built-in 240V control on 5,000-20,000W units; 25,000-50,000W units have 24V control.
    25,000W-50,000W models may operate as 2-stage heaters if 2-stage remote thermostat is used (not included). Offers 2-speed operation (all others are only 1-speed).

    Click for more
  • King Electric Unit Heaters

    King Electric Unit Heaters
    See all 17 items in product family
    King Electric Unit Heaters Are Used For Use In Highrise Buildings, Residential Garages, Water Treatment Areas and Warehouses To Provide Heating And Prevent Freezing.

    King Electric Unit Heaters are solidly manufactured for long lasting durability and dependability. Convenient, compact units feature heavy gauge steel enclosure, spiral steel fin element, cast iron motor and aluminum fan blade. Adjustable discharge louvers and auto-reset thermal output. Tested under UL 1278. Available in 16, 16-1/2 and 18-1/2 inch heights, 11 and 15 inch widths, 11, 15 and 18 inch lengths and 120, 208 and 240 voltages. 4000 to 20,000 maximum watt units deliver 13652 to 68300 BTUs.

    Click for more
  • King Pic-A-Watt® Unit Heaters

    King Pic-A-Watt® Unit Heaters
    See all 5 items in product family
    King Pic-A-Watt® Unit Heaters Are Used For Garage Or Shop Heating Applications.

    King Pic-A-Watt® Unit Heaters are solidly manufactured for long lasting durability and dependability. Flow-through design moves air efficiently by pulling air from the back of the heater and discharging it out the front. Cast iron motor. Aluminum fan blade. 3-position selector switch and built-in thermostat listing degrees on the label for precise temperature control. Fan delay helps dissipate heat from the elements. Thermal cutoff turns off power to the unit in the event of overheating and automatically resets when temperature returns to normal. Pick-A-Watt® Element allows field adjustment to several wattages at time of installation. Durable almond powder coat finish. Available in 13-1/2 and 16-1/2 inch heights, 10 and 15 inch widths, 11-1/2 and 18 inch lengths and 120, 208 and 240 voltages. 2850, 5700 and 10,000 maximum watt units deliver 3413 to 19454 BTUs.

    Click for more
  • Multi-Watt Fan Forced Unit Heaters

    Multi-Watt Fan Forced Unit Heaters
    See all 3 items in product family
    Multi-Watt Unit Heaters Allow Horizontal Or Vertical Discharge Using A Pivot-Action Mount.

    These unit heaters are approved for residential applications. Fan heaters are made using a heavy gauge welded steel cabinet with a 2 tone, brown and beige durable powder coat finish. Multi-watt heaters allow easy control access using a hinged and latched access door. Heavy-duty mounting bracket allow easy installation to walls or ceiling with a minimum mounting height of 6’'. Mounting bracket allows pivot-action using hand screw knobs to lock the heater into place. Unit heaters feature a block finned steel element and automatic resetting over-heat limit control for safety and efficiency. Unit heaters include individually adjustable louvers to direct heat. Totally enclosed permanently lubricated motor is thermally protected for long life. Motor features rubber insulators to minimize vibration and noise. Fan forced unit heaters include hydraulic action thermostat with adjustable temperature range of 50-90 degrees. Equipped with a heavy-duty hydraulic thermostat tactory installed and wired. Optional wall mount thermostat allows remote installation. 24V control standard on 3 phase units and optional on single phase models. Optional field disconnect switch, 30 Amp @ 600V is available. Heaters measure 14”"W x 11-3/4"”D x 14"”H. cETLus listed. One Year Limited Warranty.

    Click for more
  • Berko® Compact Freeze Protection Unit Heater

    Berko® Compact Freeze Protection Unit Heater
    See all 1 items in product family
    Berko® Unit Heater Is Approved For Use In Concealed Spaces.

    Used for areas between a finished ceiling and drop ceiling, a plenum space or inside a plenum. Unit heater may be installed in areas that are not readily accessible and can be installed for freeze protection. Compact heater is made using 18 gauge steel casing with gray polyester powder coat finish for corrosion resistance. Steel finned low watt density element in a uniform grid pattern assures incoming air passes through heating element. High limit thermal cutout automatically shuts off current for overheat protection. Fan delay control. Includes hanging bracket for installation. Control box is gasketed to keep out moisture and dust. Fan motor is totally enclosed, permanently lubricated and thermally protected. Single point field writing connections. Measures 14"L x 14"W x 12"H. ETL listed. 1 Year Limited Warranty.

    Click for more
  • Berko® Unit Heater

    Berko® Unit Heater
    See all 1 items in product family
    Versatile Unit Heater Mounts On Either Walls Or Hung From The Ceiling Using The Included Swivel Mount Bracket.

    Unit heater is used for use as a primary heater or for spot heating. Unit heater can be used in schools, garages, factories and more. Airflow can be directed horizontally, vertically or any position in between for precise control. Multiple wattage selector switch allows either 5 KW or 3.3 KW at 240V (3.7 KW or 2.5 KW at 208V). Includes fan only switch. Made using heavy gauge die-formed steel housing with enclosed motor. Advanced pull through air design draws air across heating element for more even air distribution and cooler element operation. Features manual reset thermal cut-off with reset button. Meets NEC and OSHA requirements. UL listed. Unit must be hardwired or optional cord and plug assembly B202101sold separately, can be used. 5 Year Limited Warranty.

    Click for more
  • Berko® Plenum Rated Unit Heater

    Berko® Plenum Rated Unit Heater
    See all 39 items in product family
    Berko® Plenum Rated Unit Heaters Are Used For Use In Concealed Areas Of High Rise Commercial Buildings, Concession Stands, School Bathrooms, Large Lobbies, Foyers Or Entrance Ways And More.

    Berko® Plenum Rated Unit Heaters are constructed of rugged powder coated steel for long lasting durability and reliability. Use to pre-heat outside air. ETL design is certified for plenum and concealed space applications. Compact size, zero clearance configuration for horizontal installation. Heavy duty steel finned heating element. Easy to service and maintain. Available in a wide selection of 400 and 1000 CFM units of 3000, 5000, 7500, 10,000 and 15,000 watts. 208V, 240V, 277V and 280V. BTUs range from 10243 to 51180.

    Click for more
  • Quick-Sling HVAC Hanging Systems

    Quick-Sling HVAC Hanging Systems
    See all 11 items in product family
    Quick-Sling HVAC Hanging And Mounting Systems Are Used For Providing Safe, Secure And Versatile Installation Applications.

    Quick-Sling HVAC Hanging And Mounting Systems are made of solid steel construction for long lasting durability and dependability. Various types are available for safe and secure installation of HVAC units and equipment. Swivel Wood Adapters are used for use with wood joists, collar ties or Florida style construction. Fasten to the extension arm with provided hardware and have a predrilled hole in the top to safely secure the installation. 2-Pack. 200 lb. load capacity. Mini-Split Wall Mounted Bracket can be installed on the outside wall or cement foundation of a house, office complex or commercial building. The bracket's platform handles up to an 18 inch maximum footprint width and up to 27 inch footprint attachment length. 300 lb. load capacity. Mini-Split Stands provide sturdy steel raised platform on which units can be easily installed. Available in four different dimensional sizes all measuring 36 inches in length. 400 lb. load capacity. 3 Year Limited Warranty.

    Click for more