Browse Heaters

(5,134 items)

Narrow Your Results

Availability

Free Shipping

BTU High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Watts High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Horizontal Downflow Unit Heaters

    Horizontal Downflow Unit Heaters
    See all 130 items in product family
    Industrial Horizontal Heaters Provide Space Heating In Factories, Stores, Warehouses, Public Buildings, Workshops, Or Any Exposed Area.

    Easy to install and service. The bottom of the control box is hinged to provide easy access to controls and wiring. This allows the heating element, fan delay control with thermal cutout, motor and fan to be easily reached for service without dismounting the heater. These industrial heaters have a threaded mounting hole, located on top, to facilitate the attachment of a mounting bracket or other mounting assembly. Heaters can be used in a horizontal or vertical position. 5KW & 7.5KW Berko® units includes a mounting bracket for easy attachment and angle adjustments.
    Industrial electric heaters feature large, dynamically balanced fan blades that provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings to ensure long life. Horizontal heaters have an effective heating range of 16-38'. Multi-Watt models 653577 and 608019 hav eight wattages and two voltages to make these units adjustable from 1874W @ 208V to 5000W @240V. Includes a built-in single pole thermostat with 45-135°F range. All units require a thermostat to operate.UL & CUL Listed. 1 Year Limited Warranty.

    Click for more
  • Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters

    Horizontal Or Vertical Discharge Fan Forced Suspended Unit Heaters
    See all 49 items in product family
    Suspended Unit Heaters Can Be Installed For Either Vertical Or Horizontal Discharge Applications.

    Discharge fan forced heaters have an 18 gauge steel cabinet housing with a long-lasting powder coat finish. These fan forced heaters feature spiral fin steel element with continuously brazed steel fins that allow side draw through airflow. Fan forced heaters include individually adjustable louvers for directional control of air flow up to 15° from straight horizontal position. The automatic reset limit de-energizes these heaters if over-heating occurs. Fan over-ride purges electric heaters of residual heat at shutdown. Control compartment housing has a hinged and latched access door that allows access to wiring for installation and maintenance. Suspended unit heaters feature a totally enclosed permanently lubricated thermally protected motor with unit bearings. 3,300W-20,000 Watt Heaters are 1-speed. 25,000W-50,000 Watt Heaters feature a 2-speed motor. UL approved. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • TPI Downflow Unit Heater

    TPI Downflow Unit Heater
    See all 42 items in product family
    Heavy-duty, down flow heaters have a 16 gauge steel cabinet with an epoxy powder coat finish. These ceiling heaters feature a corrosion resistant element with steel sheath and steel spiral fins. Downflow heaters provide overheat protection with manual reset limit controls that de-energize when necessary. The control compartment has a hinged and latched access door for wiring, maintenance and installation. Heaters include OSHA safety wire guards to protect fan blades. Heaters have axial flow fan blade that provides a maximum of 1570 RPM. Heaters include totally enclosed single phase, permanently lubricated motors that are thermally protected for long life. Fan purge system allows the fan to operate after elements are de-energized to purge residual heat. Down flow heaters can be easily mounted using optional mounting brackets (not included). UL approved. 1 Year Limited Warranty.

    208V, 240V, 277V and 480V units have built-in 24 volt transformers for low voltage remote thermostat application.
    600V units have built-in 240V control on 5,000-20,000W units; 25,000-50,000W units have 24V control.
    25,000W-50,000W models may operate as 2-stage heaters if 2-stage remote thermostat is used (not included). Offers 2-speed operation (all others are only 1-speed).

    Click for more
  • Plenum Rated Unit Heaters

    Plenum Rated Unit Heaters
    See all 8 items in product family
    Plenum Rated Unit Heaters Are Used In Concealed Areas Of High Rise Commercial Buildings, Concession Stands, School Bathrooms, Large Lobbies, Foyers Or Entrance Ways And More.

    Plenum Rated Unit Heaters are constructed of rugged powder coated steel for long lasting durability and reliability. Use to pre-heat outside air. ETL design is certified for plenum and concealed space applications. Compact size, zero clearance configuration for horizontal installation. Heavy duty steel finned heating element. Easy to service and maintain. Available in a wide selection of 150 through 1000 CFM units of 2500, 5000, 7500 and 15,000 watts. 208V, 240V and 480Vvolts available. BTUs range from 8530 to 51200.

    Click for more
  • Fan Forced Cabinet Unit Heaters

    Fan Forced Cabinet Unit Heaters
    See all 13 items in product family
    Cabinet Unit Heaters Are Used For Commercial And Institutional Applications Including Stores, Schools, Offices, Churches And More.

    Cabinet heaters can be wall or ceiling mounted on semi-recessed or fully recessed surfaces. Unit heaters can be rotated during installation to achieve up flow or down flow configurations. Grill section can be field reversed to change intake or output air direction. These electric heaters are made using 18 gauge steel housing with a beige powder coat finish. Fan forced heaters are powered using 2-speed shaded pole, permanently lubricated fan motors that are built to last; 480V Motors are single-speed only. Cabinet unit heaters feature a built-in thermostat with 50-90° F temperature range. Heat output and fan speeds are controlled independently. Thermostat can be bypassed to use a remote wall thermostat. Unit heaters feature steel sheath finned tubular elements, 24V transformer and relay, disconnect switch, fan delay switch and replaceable dust filter. Removable fan and element decks allow easy maintenance. Wall heaters feature full-length capillary automatic reset thermal protection with secondary manual reset to prevent overheating. Cabinet measures 9-1/2”D x 25”H. UL listed and CSA approved. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • Quick-Sling HVAC Hanging Systems

    Quick-Sling HVAC Hanging Systems
    See all 36 items in product family
    Quick-Sling HVAC Hanging Systems Provide Safe, Secure Support For Air Handlers, Condensers And Other HVAC Components.

    Quick-Sling HVAC Hanging Systems are constructed using solid steel tubing for long lasting durability and dependability. Various types are available for stable, vibration-free installation of HVAC units and equipment. Available styles include Display Stand, Hanger Mount, Stand Unit, Swivel Mount, Mini Split Dual Fan Stand, Mini Split Stand, Pump Stand, Quick Stand, Quick Swivel and Vertical Air Handler Stand. Capacity ranges from 200 lbs. to 500 lbs. Dimensions and other specifications vary per model.

    Click for more