Browse Heaters

(5,304 items)

Narrow Your Results

Availability

Free Shipping

BTU High

  • Less...
  • More...

Voltage

Fuel Type

Watts High

  • Less...
  • More...

Ignition Type

Minimum Mounting Height Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Infrared Gas Ceramic Heaters

    Infrared Gas Ceramic Heaters
    See all 22 items in product family
    Infrared Gas Ceramic Heaters Provide Spot Heating for Warehouses, Plants, Garages, and more.

    Infrared gas ceramic heaters are made of aluminum and steel for long lasting durability. Heaters provide dimpled tile assembly for increased radiant efficiency. Energy efficient direct spark ignition system and gas shut-off safety control ensure optimum performance. Units mount horizontally or at an angle of up to 30°. Includes aluminum reflectors and protective radiant screen. Optional accessories include thermostats and chain kit. 120V supply required. Ignition types are Direct Spark, Millivolt Standing Pilot, and Spark. Fuel types are Natural, Natural Gas, and Propane. BTUs range from 22000 to 155000. CSA certified. Dimensions vary per model.

    **Note: Installation and service must be performed by a licensed contractor and must conform to local codes. In absence of local codes, installation must comply with National Fuel Gas Code ANSI X223.I (also known as NFPA 54) or CGA B149 installation codes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.
    Click for more
  • SunStar Push Through Gas Infrared Heaters

    SunStar Push Through Gas Infrared Heaters
    See all 164 items in product family
    Straight tube heaters are best for long runs over aisles and for total building heat. Positive pressure system pushes the flame down the tube. All electrical connections are on only one end of a Positive Pressure system to reduce installation costs. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

    Straight tube infrared heaters are great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Combustion air is pushed through the combustion chamber for positive pressure. Totally enclosed combustion chamber features a blower motor in the burner box for quiet operation. Heavy duty permanently lubricated ball bearing motor for maintenance-free operation. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Features 30 second pre-purge and 30 second post purge. Diaphragm air switch provides proof of venting before gas flow and ignition. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 25' outside combustion air capability. Up to 25' sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Omega II® Power Vented Gas Infrared Heaters

    Omega II® Power Vented Gas Infrared Heaters
    See all 104 items in product family
    Omega II® Power Vented Gas Infrared Heaters Systems Straight & U-Configuration Commercial Industrial Heating systems Save 30-50% Energy over Conventional Heating Systems.

    Omega II® Commercial Radiant Infrared Tube Heater systems are the original dry tube gas fired systems. The 40,000 to 200,000 BTU range power vented systems are available with either 3.5” or 4.0” OD Emitter tubes that run on either Propane or Natural Gas. Pre Engineered, gas fired, unitary power vented (also known as positive pressure or push through systems) available from 5 to 80 feet in length. Straight or U-Configuration systems available. Includes a powder coated aluminized steel burner. Standard bright finish aluminum reflectors, tube & reflector hangers and intermediate supports, heat treated aluminized steel radiant tubes, joint sealer, screws, turbulator, stainless steel flexible gas connector with manual gas valve (US Only) and two reflector end caps also included. Uses include aircraft hangers, large warehouses, animal confinement, oil & lube shops, auto dealerships, patio's, brooders, pole barns, bump shops, service garages, car & truck wash bays, shipping & receiving docks, commercial applications, steel warehousing, greenhouses, swimming pools, and more. Limited Warranty: Three Years on Ignition Controls & Electrical Components, 10 Year on Radiant Tubes – Refer to Owner’s Manual for Details. Products need to be installed in accordance with local codes, laws and regulations and only by a HVAC contractor qualified in the installation and service of gas fired heating equipment. Made in the U.S.A.


    • Hard-wired power
    • Energy savings of 30-50% over Conventional Heating Systems
    • Voltage is 110
    • Aluminum reflectors and aluminized steel emitter tubes
    • CSA Certified
    • Made in the U.S.A.
    Click for more
  • SunStar Pull Through Gas Infrared Heaters

    SunStar Pull Through Gas Infrared Heaters
    See all 104 items in product family
    Straight tube heaters are best for long runs over aisles and for total building heat. Vacuum system's pull products of combustion through the combustion chamber to increase the flame length and improved radiant efficiency. Standard construction includes the first 10' of heat treated aluminized steel tube with all remaining tubes consisting of hot rolled steel tubing.

    These straight tube infrared heaters provide an economical alternative for hard-to-heat spaces. Used for manufacturing plants, warehouses, hangars, loading docks, work shops, fire stations, garages and more! Great for heating entire buildings or spot heating smaller areas. Can be used in high ceiling areas and entryways. Infrared tube heaters help reduce fuel bills up to 50%. Highly efficient aluminum reflectors can be individually rotated up to 45 degrees. Heavy duty cast iron burner with reliable direct spark ignition system offers 100% gas safety shut-off control. Burner system includes inspection sight glass, diagnostic monitoring light system and step-opening redundant combination gas valve for quiet ignition. Provides up to 50' outside combustion air capability. Up to 75’ sidewall vent capability. CSA certified. 5 Year Limited Warranty on tubes.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Infrared Gas Heaters U-Tube Compact

    Infrared Gas Heaters U-Tube Compact
    See all 6 items in product family
    U-Tube Infrared Heaters Heat Up To 5,000 Sq. Ft.

    Great for hard-to-heat spaces including garages, entryways, greenhouses, workshops, farm buildings and more! Utilizes a heavy duty heat exchanger for efficient, radiant heat. Infrared tube heaters help reduce fuel bills up to 50%. Aluminum reflectors with 97% reflectivity rating. Vacuum system eliminates combustion gas leaking into the heated space. Reliable electronic direct spark, solid state ignition system offers 100% gas safety shut-off control and 30-second pre-purge. U-tube heaters offer uniform emitter tube temperatures and energy distribution on the floor. Features diaphragm safety switch for proof of venting and system indicator lights. Measures 110"”L overall. Install 8’'H above floor. CSA certified. 5 Year Limited Warranty.

    To help pick out the heater that’s right for you, click here to view the Heat Loss Estimating Chart.

    Click for more
  • Serengeti-IR™ Power Vented Gas Infrared Garage Heaters

    Serengeti-IR™ Power Vented Gas Infrared Garage Heaters
    See all 38 items in product family
    Serengeti-IR™ Power Vented Gas Infrared Garage Heaters Systems Straight & U-Configuration can heat your Garage or Warehouse with an Energy savings of 30-50% over Conventional Heating Systems.

    Serengeti-IR™ Residential Radiant Infrared Tube Heater is the original dry tube gas fired system for heating garages and warehouses. The 40000 to 60000 BTU range is a power vented system with 3.5” OD Emitter tube. b>Propane or Natural Gas powered. Pre Engineered, gas fired, unitary power vented (also known as positive pressure or push through systems) are available from 5 to 30 feet in length. Straight or U-Configuration systems available. Each System includes a Powder Coated Aluminized Steel Burner with a 3 ft power cord and a 3 prong plug for customized configurations. Bright finish aluminum reflectors, tube & reflector hangers and intermediate supports, heat treated aluminized steel radiant tubes, joint sealer, screws, turbulator, stainless steel flexible gas connector with manual gas valve (US Only) and two reflector end caps included for out of the box set up. . Systems are used in use in residential garages, manufacturing plants, warehouses, hangars, loading docks, workshops, fire stations, garages, entire buildings, barns, animal confinement, oil & lube shops, auto dealership, patio’s, pole barns, bump shops, service garages, car & truck wash bays, shipping & receiving docks, steel warehousing, greenhouses, and more. Limited Warranty: One Year on Ignition Controls & Electrical Components, 10 Year on Radiant Tubes – Refer to Owner’s Manual for Details. Please note that products are to be installed in accordance with local codes, laws and regulations and only by a HVAC contractor qualified in the installation and service of gas fired heating equipment.


    • Plug-in power cord
    • Voltage is 110
    • Aluminum reflectors and aluminized steel emitter tubes
    • CSA Certified
    • Made in the U.S.A.
    Click for more
  • Ceramic Heater Accessories

    Ceramic Heater Accessories
    See all 16 items in product family
    Customize Your Ceramic Heaters with These Accessories.

    These accessories will help your heater perform at maximum capacity all winter long: Economy Line Voltage Thermostat can be used to control up to 30 heaters at once. Maintains consistent temperatures within a range of 50º to 90ºF. Thermostat is extremely accurate, with a ±4ºF differential. 22 amp full load. Ceramic Heater Regulator is for use with all Ceramic Heaters between 1/2 and 2 psig. The maximum supply pressure to the infrared heaters is 14 " WC or 1/2 psig. The regulator is equipped with vent limiting device and complies with ANSI standards. The regulator does not need any venting.

    Radiant Safety Screen acts as a safety net in the unlikely event that the ceramic tile assembly is broken by an outside force. In addition it increases the overall emissivity of the radiating surface with a blackbody radiation effect. It is recommended in high traffic areas as well as where improved radiant out put is desired.

    …and more!

    Click for more
  • Tube Heater Accessories

    Tube Heater Accessories
    See all 26 items in product family
    These Accessories Tailor Your Tube Heaters to You.

    These accessories do everything from regulate your heaters to hang them from the ceiling! Corner Reflector is for use with all Straight and U-Tube Heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used.

    Deflector Kit diffuses the radiation on the first 10' of the tube heater and reduces the clearance to combustibles below. The Deflector is 10' long and ships in two separated 5' sections.

    Chain Kit is used to hang heaters from the ceiling. Includes 35' of chain and 12 S-hooks.

    …and more!

    Click for more