Browse Heaters

(5,088 items)

Narrow Your Results

Free Shipping

BTU High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Watts High

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • T-2a Series Single Phase Hazardous Location Wall Convector Heaters

    T-2a Series Single Phase Hazardous Location Wall Convector Heaters
    See all 19 items in product family
    T-2A Series Single Phase Wall Mounted Convection Heaters are Used for Use in Class 1, Group B, C & D and Division 1 & 2 280°C / 536°F Hazardous Locations.

    Single phase, hazardous location convector heaters are made with heavy duty 16 gauge steel. Cabinet has a textured gray epoxy powder coat finish. These electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Requires 9” minimum clearance from bottom of heater to floor. Cabinet heater measures 9”W x 18”H. Hazardous location heaters should not be operated in room ambients exceeding 104° F. NEMA 4 rated. UL listed. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • Hazardous Location Fan Forced Unit Heaters

    Hazardous Location Fan Forced Unit Heaters
    See all 27 items in product family
    Hazardous Location Fan Forced Unit Heaters Provide Safe Usage In Areas Susceptible To Fire Or Explosion.

    Hazardous Location Fan Forced Unit Heaters direct the control of air flow in dangerous areas and provide long-lasting durability. Made with 14-gauge steel cabinet and epoxy powder coated finish. Narrow gap safety fan guard sold with each unit. Freeze damage protection available with Ethylene Glycol to water mixture feature. 24V transformer available with each purchase. 6,000 cycles of service available with each cabinet. Clintered metal mesh frame available with each purchase. The manual reset capillary type high limit ensures temperature regulation. Can be used for Class I and Class II groups. ABS-type approved. Temperature code of 329°F is available. 1-Year Limited Warranty available with purchase. Options included are Control Transformer, Disconnect Switch, Pilot Light and Single Pole Thermostat. These products are custom built and are subject to 100% cancellation and restocking charges.
    Click for more
  • TPI Hazardous Location Thermostats

    TPI Hazardous Location Thermostats
    See all 6 items in product family
    Control The Temperature Of Your Hazardouse Location Heater With Ease Using These Wall Mount Thermostats

    These field installed accessories provide convenient, easy-to-use temperature control to your Hazardous Location Heater. Thermostats include Celsius and Fahrenheit scale for heating or cooling. Rated Class I Group C & D; Class II Group E, F & G. EPET Thermostats offers temperature control range of 50-90°F. Includes a plastic temperature adjustment knob and bi-metal room temperature sensor. HLT Series Thermostats offer 40-110°F temperature range. Includes a screwdriver temperature adjustment slot and external bulb with capillary room temperature sensor. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • T-3a Series Single Phase Hazardous Location Wall Convector Heaters

    T-3a Series Single Phase Hazardous Location Wall Convector Heaters
    See all 21 items in product family
    T-3A Series Single Phase Wall Mounted Convection Heaters are Used for Use in Class 1, Group B, C & D and Division 1 & 2 180°C / 356°F Hazardous Locations.

    Single phase, hazardous location convector heaters are made with heavy duty 16 gauge steel. These electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Heaters require 9” minimum clearance from bottom of heater to floor. Cabinet heater measures 9”W x 18”H. Hazardous location heaters should not be operated in room ambients exceeding 104° F. NEMA 4 rated. UL listed. 1 Year Limited Warranty. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • T-3a Series Three Phase Hazardous Location Wall Convector Heaters

    T-3a Series Three Phase Hazardous Location Wall Convector Heaters
    See all 7 items in product family
    T-3A Series Three Phase Wall Mounted Convection Heaters are Used for Use in Class 1, Group B, C & D and Division 1 & 2 180°C / 356°F Hazardous Locations.

    Three phase, hazardous location convector heaters are made using heavy duty 16 gauge steel with textured gray epoxy powder coated finish. Electric convection heaters offer bottom in, front out air flow. Wall mounted convection heaters include stainless steel cartridge element inserted into aluminum finned copper sheath. These convection wall heaters include wall mounting bracket. Heaters require 9” minimum clearance from bottom of heater to floor. Cabinet heater measures 9”W x 18”H. Hazardous location heaters should not be operated in room ambients exceeding 104° F. NEMA 4 rated. UL listed. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • Factory Installed Options For Hazardous Location Convector Heaters

    Factory Installed Options For Hazardous Location Convector Heaters
    See all 1 items in product family
    These Factory Installed Options Must Be Purchased With Convector Heater!

    For installation and usage, these accessories must be purchased with the same order of Convector Heater; cannot be field installed after purchase. Add a thermostat or transformer to your convector heater for controlled usage. Built-In Thermostats are EPET line voltage thermostats for 120-480V units. Offers temperature control range of 50-90°F. Control Section with Transformer includes a thermostat with 40-90°F temperature range and a 24V contractor. Available with or without pilot light. These products are custom built and are subject to 100% cancellation and restocking charges.

    Click for more
  • T-2a Series Three Phase Hazardous Location Wall Convector Heaters

    T-2a Series Three Phase Hazardous Location Wall Convector Heaters
    See all 8 items in product family
    T-2A Series Wall Convector Heaters Provide Used Usage In Hazardous Locations.

    Convector heaters made with 16-gauge steel and textured gray epoxy powder. Electric Convection Heaters ensure air flow and provide long-lasting durability. Wall Mounted Convection Heaters provide stainless steel cartridge element. that is inserted into copper sheath. Wall mounting bracket sold with each unit. Requires 9-inch clearance from bottom of heater to the floor. Every cabinet heater has dimensions of 9 x 18 inches. Location heaters should not placed in rooms that exceed 104°F. NEMA rated. UL listed.
    Click for more