Browse Heaters

(5,760 items)

Narrow Your Results

Availability

Free Shipping

BTU High

  • Less...
  • More...

Coverage Square Feet

  • Less...
  • More...

Fuel Type

Fuel Tank Capacity (GAL)

  • Less...
  • More...

Ignition Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Kerosene Heaters Forced Air

    Kerosene Heaters Forced Air
    See all 17 items in product family
    Kerosene Heaters Forced Air Provide Mobile High Heat Output For External Applications Including Construction, Commercial, Industrial And More.

    Kerosene heaters forced air is made of steel for long lasting durability and dependability. Square foot coverage ranges from 1200 to 13,500. Runtime hours range from 3.5 to 14. Tank gallon capacities range from 4 to 50. BTU high ranges from 50,000 to 650,000. Color finishes are Black, Black/Yellow, Dark Gray/Black and Gray. UL and CSA listed. Dimensions vary per model.

    Click for more
  • Propane Heaters Forced Air

    Propane Heaters Forced Air
    See all 22 items in product family
    Propane Heaters Forced Air Provide Powerful Instant Heat To Indoor And Outdoor Ventilated Jobsite.

    Propane Heaters Forced Air are made of steel, metal, plastic and other high quality materials for long lasting durability. Overheat auto shut off provides safety in working areas. Easy carrying handle and adjustable heat angle provides easy use. Coverage ranges from 800 to 7,000 sq. ft. BTUs range from 35,000 to 300,000. Runtimes range from 4 - 53 hours. Dimensions vary per model.

    Click for more
  • Indirect Fired Heaters Oil Series

    Indirect Fired Heaters Oil Series
    See all 8 items in product family
    Heat Wagon Indirect Fired Heaters Are Designed For General Heating Applications In Commercial And Industrial HVAC Environments.

    Heat Wagon Indirect Fired Heaters are made of steel with powder coated finish for long lasting durability. High pressure operation and four-loop exhaust gas system™ provides higher efficiency. Output temperature is 160°F. Extra large fuel tank with gauge on cap provides extended run times for temporary heat or long run heat needs. Runs on #1 and #2 diesel, kerosene, JP-8 or Jet A for oil-fired applications. Low power consumption-runs on 15 amp circuit. CSA Certified. 1 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Make Up Air Heaters Concealed Flame

    Make Up Air Heaters Concealed Flame
    See all 2 items in product family
    Sure Flame Heat Wagon Direct Fired Dual Fuel Heaters Are Used For Commercial And Industrial Construction Heating Applications.

    Direct Fired Dual natural gas heaters are made of heavy duty steel for long lasting durability. Air flow switch provides safe fuel shutdown if combustion air is interrupted or for temporary heat use. Sure Flame Heaters have Burner heat shield allows low housing temperature and dual fuel capability provides switch from propane gas or natural gas. Flame safeguard control provides safe monitoring of combustion. Three safety shut down controls - High Limit Switch, Air Switch, and Flame Rod provide protection. Sure Flame Heaters have convenient carrying handle for easy transport. Extremely quiet operation. Sizes and BTU highs vary per model. 1 Year Limited Warranty.

    Click for more
  • Indoor Kerosene Heaters

    Indoor Kerosene Heaters
    See all 5 items in product family
    Indoor Kerosene Heaters Are Used For Homes, Basements, Garages, Cabins And Other Small Heating Applications.

    Indoor Kerosene Heaters are solidly manufactured for long lasting durability and dependability. Dyna-Glo Delux and HeatMate brands offer various type and design units that provide safe, supplemental heating options. No electricity required. Selected features include Mechanical Tip Shut-Off Assemblies, Push Button Electric Ignitions, Run-Time Fuel Gauges, One Touch Extinguish Systems, Convenient Handles and more. 1000 to 23000 BTU heaters provide 380 to 1000 square feet of coverage with from 8 to 16 hour run times. 1 and 1.9 gallon tank capacities. Replacement wicks sold separately.

    Click for more
  • Direct Fired Heaters Dual Fuel

    Direct Fired Heaters Dual Fuel
    See all 16 items in product family
    Direct Fired Heaters Provide Mobile High Heat Output For Applications Including Construction, Commercial, Industrial And More.

    Portable direct fired heaters are constructed of steel for long lasting durability and dependability. Double layered combustion chambers provide quiet operation and low surface temperatures. Optional safety features include Pressure Switches, Overheat Limit, Flame Out Sensor and Flameproof Plastic. Fuel type is Multi. CFMs range from 900 to 4200. BTU highs range from 100,000 to 750,000. Available color finishes are Black, Blue and White. CSA certified. Dimensions vary per model.

    Click for more
  • Convection Heaters

    Convection Heaters
    See all 10 items in product family
    Portable Convection Heaters Provide Powerful Instant Heat With No Electricity Required.

    Durable, heavy duty 2-piece burn chamber. Operates using a standard propane cylinders (not included). Auto-shut off feature shuts off unit if flame is extinguished. Includes Piezo start ignitor, 10¬íL hose and regulator. Offers 360° heat radius and variable heat output control. Inner wind shield for added safety. CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. 1 Year Limited Warranty.

    Click for more
  • Portable Propane Heaters

    Portable Propane Heaters
    See all 3 items in product family
    Provides A Convenient, Portable Heater For Workshops, Farms, Loading Docks, Construction Sites And More.

    Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,600 to 18,000 BTU heat output. 20 lb. propane cylinder (not included) provides 21-65 hours of operation. Includes hose and regulator. Front and rear locking casters provide easy mobility and added stability. CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

    Click for more
  • Radiant Heaters

    Radiant Heaters
    See all 22 items in product family
    Radiant Heaters Provide Convenient & Safe Heat.

    Used for use in workshops, construction sites, farms, garages and any outdoor heating requirement. Features a built-in tip over switch to automatically shut off flame. Radiant heat is great for outdoors. Simply connect to a 20 lb. propane cylinder. Made with a wind resistant burner system, safety rust-proof chrome emitter guard, rear safety guard and high efficiency reflector. Includes safety shut-off valve and variable heat control valve. Available in Single or Dual Head styles. Heat up to 1000 Sq ft. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. CSA Certified. Tank Not Included.

    Click for more
  • Natural Gas Forced Air Heater

    Natural Gas Forced Air Heater
    See all 5 items in product family
    Portable Natural Gas Forced Air Heaters Are Used For Homes, Basements, Garages, Cabins And Other Heating Applications.

    Portable Natural Gas Forced Air Heaters provide safe, supplemental heating options, heating areas up to 3500 square feet. Thermostat provides easy comfort control. Adjustable height controls insure heat when and when its needed. Heaters feature a direct discharge spark (interrupted) ignition systems, Direct Discharge Spark, Interrupted, Overheat Auto-Shut-off Protection, Adjustable Heat Angle, Easy Lift Carrying Handle, and Easy Gas Hose Hookup. CSA certified. One year limited warranty.

    Click for more
  • Indirect Fired Heaters Gas Series

    Indirect Fired Heaters Gas Series
    See all 14 items in product family
    Indirect Fired Ductable Heaters Provide Mobile Indoor Heating For Applications Including Commercial, Industrial, Residential And More.

    Indirect fired ductable heaters are made of steel for long lasting durability and dependability. Features compact models for standard entryways or larger units for excess areas. Optional remote thermostat available. BTU high ranges from 110,000 to 1,000,000. Units are ductable from 50' to 400'. CFMs range from 880 to 7420. Fuel type is Multi. Available color finishes are Blue and White. CSA certified. Dimensions vary per model.

    Click for more