Browse Heaters

(4,813 items)

Narrow Your Results

Free Shipping

Voltage

  • Less...
  • More...

Watts High

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Packaged Duct Heaters

    Packaged Duct Heaters
    See all 43 items in product family
    Made using a galvanized steel compartment with 1/2" fiberglass insulation and hinged cover. Duct heaters feature door interlock disconnect switch, primary automatic reset temperature limit control and load carrying secondary over temperature protective device. Includes definite purpose magnetic contactor, differential pressure fan interlock switch. 24V step down transformer. Permanently attached wiring diagram on inside of terminal compartment cover. Galvanized steel element rack must always be 1" shorter than duct height and 1/2" shorter than duct width to allow insertion clearance. UL listed. 1 Year Limited Warranty.

    Click for more
  • TPI Hotpod Supplemental Duct Mounted Heating

    TPI Hotpod Supplemental Duct Mounted Heating
    See all 4 items in product family
    TPI Hotpod Supplemental Duct Mounted Heating Systems Are Used For Heating Cold Rooms Or Additions Without Upgrading Central System.

    TPI Hotpod Supplemental Duct Mounted Heating Systems are made of solid steel construction for long lasting durability and dependability. Fan only operation for increased CFM output for A/C cycles. 10'L Power Cord or Hardwired power type units are available for 6 or 8 inch duct sizes. cETLus Listed.

    Click for more
  • TPI Hotpod Self Contained Heating

    TPI Hotpod Self Contained Heating
    See all 12 items in product family
    TPI Hotpod Self Contained Heating Systems Are Used For Heating Cold Rooms Or Additions Without Upgrading Central System.

    TPI Hotpod Supplemental Duct Mounted Heating Systems are made of solid steel construction for long lasting durability and dependability. Fan only operation for increased CFM output for A/C cycles. 1500, 2000 or 3000 wattage, 120 or 240 volt Cord Set or Hardwired power type units are available for 6 or 8 inch duct sizes.

    Click for more
  • Supco Duct Heater Coil Kits

    Supco Duct Heater Coil Kits
    See all 3 items in product family
    Supco Duct Heater Coil Kits Are Used For A Variety Of Heat Operations And Applications.

    Replace coil kits for many electric heat applications: Duct Heaters, Electric Furnaces, Air Curtains, Strip Heaters. Supco Duct Heater Coil Kits are made of nichrome heavy gauge construction for long lasting durability. Welded terminal bolts for low resistance and longer life. Complete kits include close wound coil to fit many applications, two male and two female bushings, terminal screws, nuts and washers to make proper repairs. DH500 & DH500FC kits include Supco STC in line series thermal cutoffs. Tech Tips: Coil should be stretched a minimum of 1-1/2 to 5 times the close wound length. When stretching coils measure length needed and stretch new coil slightly shorter. After installation, cycle with the heater on and allow full operation for 5 minutes. Any manufacturing flaws in the coil will show up quickly. CSA & UL Recognized.

    Click for more
  • Vulcan Finned Tubular Heaters

    Vulcan Finned Tubular Heaters
    See all 6 items in product family
    Vulcan Finned Tubular Heaters Are Used With HVAC Strip Heaters In Commercial, Warehouse And Industrial Environments.

    Vulcan Finned Tubular Heaters are made of steel and aluminum for long lasting durability. Heaters are used for heating air and select gases in forced convection and natural convection applications when sheath temperature will not exceed 800°F. Lengths are 8-7/8”, 12”, 12-7/16”, 17-7/16 and 22-7/16”. Lengths (finned) are 7”, 11”, 10-5/16, 15-5/16, 20-5/16" and 25-5/16”. Mounting depths are 7”, 11”, 10-5/16, 15-5/16, 20-5/16” and 25-5/16”. Volts are 240 and 480. Watts are 1000, 1333, 2000, 3000, 4000 and 5000.

    Click for more
  • Low Temperature Air Duct Heaters

    Low Temperature Air Duct Heaters
    See all 7 items in product family
    Vulcan Finned Tubular Air Duct Heater VFT1212-16C 16000W 480V 32" x 7-7/8"

    Vulcan Low-Temperature Duct Heaters are solidly-built comfort and air process heaters designed for use where the inlet air temperature does not exceed 100 °F (38 °C). They utilize a Finned Tubular Heater construction assembled to a rugged metal terminal housing with integral mounting flange for installation into the air duct. The thermostats are for high temperature safety. If the temperature exceeds 210°F then the thermostat will trigger the automatic cutout and it will shut the heater off until it cools down and resets so it can begin heating again. The second thermostat acts as a backup that turns the heater off at 335°F if the first one fails. Once It reaches 335°F the heater must be manually reset.

    Click for more