Browse Heaters

(4,859 items)

Narrow Your Results

Free Shipping

BTU High

  • Less...
  • More...

Voltage

Fuel Type

Watts High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Quartz Glass Tube Patio Heaters

    Quartz Glass Tube Patio Heaters
    See all 18 items in product family
    Quartz Glass Tube Patio Heaters Provide External Heat And Lighting For Outdoor Bars, Restaurants, Patios And More.

    Quartz glass tube patio heaters are made of aluminum, glass and steel for long lasting durability and dependability. Various styles and dimensions allow application and location versatility. Heats range from 5' to 20'. Available types are Floor, Outdoor Heater, Patio Heater and Table Top. BTUs range from 10,000 to 66,000. Colors are Black, Bronze, Brown/Silver, Heritage Bronze, Silver and Stainless Steel. CSA listed. Dimensions vary per model.

    Click for more
  • Patio Propane Heaters

    Patio Propane Heaters
    See all 49 items in product family
    Patio Propane Heaters Provide External Heat For Outdoor Bars, Restaurants, Patios And More.

    Patio propane heaters are made of aluminum and steel for long lasting durability and dependability. Various styles and dimensions allow application and location versatility. Heat ranges from 5' to 25'. BTUs range from 38,000 to 51,000. Available colors are Aqua Blue, Black, Black/Silver, Bronze, Bronze/Silver, Brown/Silver, Copper, Stainless Steel and more. CSA listed. Dimensions vary per model.

    Click for more
  • Infrared Patio Heaters

    Infrared Patio Heaters
    See all 9 items in product family
    Infrared Patio Heaters Provide Localized Heating For Outdoor Restaurants, Bars, Lounges And More.

    Infrared Patio Heaters induce superficial molecules of objects to increase heat for a safe, efficient and cost-effective system. Infrared patio heaters are made with steel, aluminum or stainless steel for long lasting durability and performance. Power level ranges are 700/800/1500, 500 per head, 750/1500 and 1500 watts to meet heating requirements. Heaters come in Wall Mount, Ceiling Mount, Umbrella Mount and Floor Mount styles to suit outdoor areas of all sizes. Dimensions vary per model.

    Click for more
  • Solaira Infrared Heaters

    Solaira Infrared Heaters
    See all 19 items in product family
    Solaira Infrared Heaters Are Low Profile Low Output Heaters For Areas Such As Porches, Patios And More.

    Solaira Infrared Heaters are used in specifications requiring lower mounting heights in residential and commercial applications. Heaters convert 92% of consumer energy into directional heat. Certified for outdoor/indoor wet environments, heaters have Aircraft grade 6061 extruded aluminum and an epoxy powder coated finish to provide scratch resistance and long lasting durability. 79" Minimum Mounting Height. Heat covers 70-370 square feet. Available with 1, 2, or 3 emitters. Available colors are Black, White, and Silver/Gray. Includes Wall bracket and 6' Plug Cord. Heaters are cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834.

    Click for more
  • Patio Natural Gas Heater

    Patio Natural Gas Heater
    See all 4 items in product family
    Natural Gas Patio Heaters Are Used In Outdoor Areas Such as Patios, Decks, Restaurants, Backyards And More.

    Natural Gas Patio Heaters are constructed using steel or stainless steel for long lasting durability and reliable performance. Heaters are available with power levels ranging from 41,000 to 46,000 to provide safe heating in a variety of outdoor environments. Color finishes areBronze, Stainless Steel or Silver. Heating fuel sold separately. Dimensions vary per model.

    Click for more
  • Tabletop Patio Propane Heaters

    Tabletop Patio Propane Heaters
    See all 9 items in product family
    Tabletop Propane Patio Heaters Are Made For Outdoor Use In Restaurants, Bistros, Backyard Patios And More.

    Tabletop Propane Patio Heaters provide warmth and ambiance in a variety of outdoor settings. Steel body and hooded tops ensure resilience to the elements. Propane tanks sold separately. Patio heaters are available in several sizes with a variety of heat ranges. Tabletop Propane Patio Heaters are available from several trusted brand names.

    Click for more
  • Solaira Controls

    Solaira Controls
    See all 18 items in product family
    Solaira Controls Are All Weather Variable Controllers.

    Solaira Controls are dual voltage variable controllers that provide long lasting durability. Available controllers include Analog Control, Digital Variable Control, Handheld IR Remote., Occupancy Motion Sensor, Remote Temperature Monitor, Replacement Emitter, Vented Enclosure and Waterproof Occupancy Motio and Timer Contols. Controllers are Cetl SPE-1000, CE and require hard wire connection.

    Hard Wired Connection
    Click for more
  • Patio Electric Heater

    Patio Electric Heater
    See all 4 items in product family
    Patio Electric Heaters Provide Heat To Bars, Cafes, Lounges And Other Outdoor Environments.

    Patio Electric Heaters are made of aluminum, resin, stainless steel and steel for lasting durability and dependability. Variety of weather resistant types, styles and sizes to suit particular heating requirement. Types are Floor, Floor Stand, Floor Stand with Table, Pub Table, Table Top and Umbrella. Wattages are 1,200 and 1,500. Dimensions vary per type. Color finishes are Black, Brown, Red/Brown, Silver and Silver/Black. Heat ranges are 10 ft., 12 ft. and 15 ft.

    Click for more