Browse Heaters

(5,776 items)

Narrow Your Results

Availability

Free Shipping

BTU High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Watts High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • TPI Fostoria Portable Salamander Heaters

    TPI Fostoria Portable Salamander Heaters
    See all 6 items in product family
    Receive A FREE 1500 Watt Milk-House Portable Heater! When You Purchase A TPI Portable Electric Salamander Heater.

    Portable Electric Salamander Heaters Provide Temperature Adjustment For Factories, Assembly Rooms, Warehouses, Garages And Other Enclosed Areas.

    Portable Electric Salamander Heaters are solidly manufactured for long lasting durability and dependability. Steel venturi housing has finned tubular heating elements to provide steady and secure heat at minimal cost. Tubular steel frame with ergonomic handle allows tilt adjustments with rotation stop. Axle-mounted wheels and safety screens on both air intake and output openings provide additional safety. Access panel allows direct wiring connections. Model 653570 includes 10'L power cord with plug. Optional 25'L power cords sold separately. High-limit thermal cutout switch and automatic reset on some models provide additional convenience. Available in Single and 3-Phase Units. Voltages are 208, 240 and 480 volts.Temperature rise ranges, dimensions and heating coverage areas vary per model.
    Click for more
  • Salamander Heater Portable Electric

    Salamander Heater Portable Electric
    See all 23 items in product family
    Portable Electric Salamander Heaters Provide Temperature Adjustment For Factories, Assembly Rooms, Warehouses, Garages And Other Enclosed Areas.

    Portable Electric Salamander Heaters are solidly manufactured for long lasting durability and dependability. Steel venturi housing has finned tubular heating elements to provide steady and secure heat at minimal cost. Tubular steel frame with ergonomic handle allows tilt adjustments with rotation stop. Axle-mounted wheels and safety screens on both air intake and output openings provide additional safety. Access panel allows direct wiring connections. Optional 25'L power cord for some models sold separately. High-limit thermal cutout switch and automatic reset on some models provide additional convenience. Available in Single and 3-Phase Units. Voltages are 208, 240 and 480 volts.Temperature rise ranges, dimensions and heating coverage areas vary per model.

    Click for more
  • Radiant & Fan Forced Portable Heaters

    Radiant & Fan Forced Portable Heaters
    See all 30 items in product family
    Radiant And Fan Forced Portable Heaters Provide Space Heating For Office And Workplace Temperature Control.

    Radiant And Fan Forced Portable Heaters are solidly manufactured for long lasting durability and dependability. Portable, lightweight units create localized space heating for user comfort and convenience. Selected features include tip-over guards for safety and damage protection, built-in automatic temperature control thermostats, internal overheat thermostats, tubular steel heating elements, and safety mesh protection screens. Available as Floor Standing or Wall Hanging Units. Available in a range of 3412 to 19110 BTU. Voltages are 120, 240, and 208/240 volts. Color finishes include Almond, Beige, Black, Black/Yellow, Gray, Red, Tan, and White. Dimensions and wattage vary per model.

    Click for more
  • DeWALT® Portable Forced Air Electric Heaters

    DeWALT® Portable Forced Air Electric Heaters
    See all 5 items in product family
    DeWALT® Portable Forced Air Electric Heaters Provide Heat Wherever And Whenever Needed.

    DeWALT® Portable Forced Air Electric Heaters are made of heavy duty constructed aluminum for long lasting durability and dependability. Provides industry professionals with climate control needed for indoor heating applications. No refueling or monitoring units while in use. Operates with no open flame, no danger of carbon monoxide poisoning and no noxious gas odors. Includes adjustable thermostat. Voltages are 120 and 240. Coverage's are 150 sq. ft., 200 sq. ft., 800 sq. ft. and 1,450 sq. ft.. Phases are 1 and 3. Dimensions, BTUs and CFMs vary per model. Color finish is Yellow/Black. 1 Year Limited Warranty.

    Click for more
  • Portable Micathermic Heaters

    Portable Micathermic Heaters
    See all 2 items in product family
    Portable Micathermic Heaters Utilize Convection And Radiant Heat To Distribute Consistent And Even Heat Throughout The Room.

    Portable Micathermic Heaters are made with a 5-ply micathermic heating element that encases various element, infrared film and mic materials. Portable heaters release 80% convection and 20% reflective heat for energy efficient and instant heating. Portable Micathermic Heaters offer overheat and tip-over protection for safety and long life. Features high, low and Eco-mode heat settings. Unit includes a digital display, 12-hour timer and remote control for ease-of-use. ETL & ETL-C approved. Portable micathermic heaters are available in two sizes. 1 Year Limited Warranty.

    Click for more
  • Space Heaters

    Space Heaters
    See all 47 items in product family
    Space Heaters Provide Heat For Applications Including Residential, Commercial, Industrial And More.

    Space heaters are made of steel and plastic for long lasting durability and dependability. Heaters allow easy mobility for location versatility and storage. Units provide a safe alternative to gas or wood burning heaters. Wattages range from 400/800 to 1500. Colors are Black, Black/Gray, Blue, Bronze, Gray, Light Gray, Lime, Silver/Black and more. ETL and CUL listed. Dimensions vary per model.

    Click for more
  • Radiant Heating Panels

    Radiant Heating Panels
    See all 3 items in product family
    Radiant Heating Panels Help Raise Room Temperature And Keep Legs And Feet Warm.

    Radiant Heating Panels are solidly made for long lasting durability and dependability. Highly efficient electric heating panels are a safe alternative to space heaters and provide gentle radiant heat where needed. Cozy Heater Radiant Heating Panel With Stand mounts to wall or can be used with included floor stand for easy relocation. Includes 6'L power cord. 120V. 100W. Berko® Under The Desk Heating Panel fits conveniently under desk with non-marring feet and bracket for freestanding use. 7'L foot power cord. 120V, 170W. TPI Under the Desk Heater offers 580 BTU's radiant heating. Temperature control thermostat. Dual safety system includes tip over switch and manual reset type limit control. Built-in stand for upright positioning. 6 foot power cord. 120V. 170W.

    Click for more
  • Heat Wagon Electric Heaters

    Heat Wagon Electric Heaters
    See all 8 items in product family
    Heatwagon Electric Heaters Are Used For Drying Areas In Hospitals, Laboratories, Construction, Computer Rooms, Food Processing Facilities And Power Plants.

    Heat Wagon Electric Heaters are made of steel with a powder color finish for long lasting durability. Quiet and clean. No by-products of combustion provide safe air quality. Heat Wagon electric heaters have variable settings to conserve energy or for temporary heat needs. Internal thermostat provide optimal performance. UL Approved. Available in varying dimensions, kilowatts and CFMs. 120, 240 and 480 voltage.

    Click for more
  • Berko® High Temperature Electric Blower Heater

    Berko® High Temperature Electric Blower Heater
    See all 6 items in product family
    Berko® High Temperature Electric Blower HeaterS Used For Fan-only Operation/Air Recirculation, Fume Exhaust, Or Fresh Air Supply.

    High Temperature Electric Blower Heaters are made of powder coated corrosion resistant 20 gauge steel housing for long lasting durability. 10" pneumatic wheels and 4" locking caster provide optimal performance. Heaters provide high BTU per hour without exhaust fumes or moisture associated with gas heat. Comfort heating and process heating application up to 180° F. Can be operated unattended without risk of fire or refueling. Dual thermostat operation. 120 volt control supply. 120 volt control transformer with pilot light. Over temperature limit protects unit from low air flow conditions. Inlet and outlet flexible duct accessories available for ducting up to 165 ft. Phase 3. KW are 30, 48 and 60. Adjustable damper accessory allows outlet temperature to be controlled.

    Click for more
  • Oil Filled Radiator Heaters

    Oil Filled Radiator Heaters
    See all 4 items in product family
    Oil Filled Radiator Heaters Provide Efficient Heat In A Convenient, Portable Body.

    Oil Filled Radiator Heaters are offered in a variety of sizes, functions and heat output levels to suit a variety of indoor environments like offices, classrooms, waiting areas and more. Oil filled radiator heaters are available from several trusted brand names.

    Click for more
  • Cabinet Heaters

    Cabinet Heaters
    See all 5 items in product family
    Cabinet Heaters Provide Heat To Hotel Lobbies, Restaurants And Residential Environments.

    Cabinet Heaters are made of birch veneer, hardwood veneer, plastic, plastic injecting molding in metal casting, plastic/metal and wood for lasting durability. Freestanding units provide safe, consistent heat. Built-in fans provide even heat distribution.
    Click for more