Browse Heaters

(5,069 items)

Narrow Your Results

Availability

Free Shipping

Voltage

Watts High

Capacity Gallons

  • Less...
  • More...

Coverage Square Feet

  • Less...
  • More...

Max Temperature �F

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Powerblanket® Drum & Barrel Heaters

    Powerblanket® Drum & Barrel Heaters
    See all 20 items in product family
    Powerblanket® Drum And Barrel Heaters Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® drum and barrel heaters are made of high quality materials for long lasting durability and corrosion resistance. Units provide efficient plastic or metal drum heating for application versatility. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Thermostatic shutdown prevents overheating for safety. Types are Adjustable and Fixed. Gallon capacities range from 5 to 55. Colors are Black, Charcoal Gray, and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Powerblanket® Tote Heaters

    Powerblanket® Tote Heaters
    See all 15 items in product family
    Powerblanket® Tote Heaters Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® tote heaters are made of high quality materials for long lasting durability and corrosion resistance. Units provide efficient plastic or metal drum heating for application versatility. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Thermostatic shutdown prevents overheating for safety. Includes removable top for ergonomic operator access. Gallon capacities range from 250 to 550. For use with Diesel Exhaust Fluid Tote, IBC Steel Tote, and IBC Tote. Colors are Black and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Powerblanket® Heated Gas Cylinder Wraps

    Powerblanket® Heated Gas Cylinder Wraps
    See all 13 items in product family
    Powerblanket® Gas Cylinder Wraps Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® gas cylinder wraps are made of high quality materials for long lasting durability and corrosion resistance. Wraps are used for insulating gas cylinders from harsh weather conditions. Insulated full-wrap design protects and optimizes gas cylinder efficiency by heating and maintaining temperature uniformity. Consistent temperature maintenance prevents waste without scorching or burning. Digital thermostatic controller allows ergonomic temperature regulation. Units eliminate unnecessary cold weather cylinder refills. Weight capacities range from 20 to 420 lbs. Colors are Black, Charcoal Gray, and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Powerblanket® Multi-Duty Thawing Blankets

    Powerblanket® Multi-Duty Thawing Blankets
    See all 15 items in product family
    Powerblanket® Multi-Duty Thawing Blankets Are Used For Concrete Curing, Thawing Construction Sites, Melting Ice And Snow On Sidewalks, Warming Motors, Engines, Shop Floors And More.

    Powerblanket® Multi-Duty Thawing Blankets are made of lightweight flexible carbon fiber material for long lasting durability and dependability. Quickly heat to a preset of 100°F/38°C. Easily installed and removed. Certified to UL/CSA/CE standards. Wide selection of 12 or 120 voltage, 95 to 2400 watt, 2 to 23.33 amp units in various dimensional sizes covering 4 to 264 square feet are available for particular heating or thawing need or application. Available in Black or Gray color.

    Click for more
  • Powerblanket® Extra Hot Thawing Blankets

    Powerblanket® Extra Hot Thawing Blankets
    See all 10 items in product family
    Powerblanket® Extra Hot Thawing Blankets Are Used For Thawing Frozen Ground, Melting Dangerous Ice Dams, Warming Vehicle Engines And More.

    Powerblanket® Extra Hot Thawing Blankets are made of heavy duty flexible carbon fiber material for long lasting durability and dependability. Quickly heat to a preset of 150°F/66°C. Easily installed and removed. Certified to UL/CSA/CE standards. Wide selection of 12/120 or 120 voltage, 95 to 2750 watt, .79 to 22.92 amp units in various dimensional sizes covering 4 to 104 square feet are available for particular heavy duty heating or thawing need or application. Available in Black or Gray color.

    Click for more
  • PowerBlanket® Pipe Heater Wrap

    PowerBlanket® Pipe Heater Wrap
    See all 13 items in product family
    Powerblanket's® Heat Spreading Technology captures the heat most other systems let escape. The end result is a more efficient and reliable method for thawing and heating pipes, even in the most severe weather conditions. Effective at temperatures down to -40°F/-40°C, Powerblanket® heated pipe, valve & wellhead wraps allow workers to shutdown equipment for repairs without the fear of lines freezing. Engineered for thawing & freeze prevention Powerblanket's® "SMART" RAPID-RAMP® HEAT TECHNOLOGY pipe wraps bring pipelines and materials to desired temperatures faster than conventional methods, allowing for rapid thawing and more efficient flow control. Flow control is critical to any oilfield, mining, or manufacturing operations. Downtime costs due to frozen and broken lines and pumps can be enormous. Powerblanket's patented GreenHeat Tecnology delivers a barrier of uniform directional heat where it's needed most - to prevent fluids from freezing and to ensure optimal flowability. No more expensive crews to install heat trace and insulation. Repair work won't involve tearing everything off and starting over from scratch. Powerblanket® PIPE WRAPS are easy to install, uninstall, and reinstall at only a fraction of the cost of expensive heat trace systems. Powerblanket® protects wellheads, tanks, manifolds, pumps, tubing bundles, valves, and pipelines from harsh outdoor weather. Heat & insulate process flow equipment with Powerblanket's flexible wrap-around heaters to ensure maximum up-time. Certified to UL/CSA safety standards.
    Click for more
  • Powerblanket® Accessories

    Powerblanket® Accessories
    See all 4 items in product family
    Powerblanket® Accessories Are Available For use With Powerblanket® Products.

    Powerblanket® Accessories are made for long lasting durability and dependability. Powerblanket® Digital Thermostatic Controller is an adjustable, thermostatic controller for use in conjunction with any Powerblanket® product for greater temperature control. Heat probes for precise temperature measurement from ambient up to the maximum. 110 volt electric plug. Powerblanket® Vinyl Repair Kit can be used to repair the vinyl outer shell on Powerblanket® products. HH-66 vinyl cement. 12 foot length, 3 inch wide vinyl roll. Available in Black or Gray color. Powerblanket® Lite Caulk Warmer & Equipment Heated Pouch heats up to four, 10.1 oz. caulk tubes.

    Click for more
  • Powerblanket® Drum & Barrel Band Heaters

    Powerblanket® Drum & Barrel Band Heaters
    See all 6 items in product family
    Powerblanket® Drum And Barrel Band Heaters Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® drum and barrel band heaters are made of high quality materials for long lasting durability and corrosion resistance. Heaters accommodate epoxy curing, welding preparation, manufacturing processes, and more. Insulated full-wrap design delivers heat uniformity for content handling and stability. Units maintain temperature for waste prevention without scorching or burning. Features high efficiency aluminum heat-spreading technology. Gallon capacities range from 1 to 55. Colors are Charcoal Gray and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more
  • Powerblanket® Portable Spray Foam Heaters

    Powerblanket® Portable Spray Foam Heaters
    See all 14 items in product family
    Powerblanket® Spray Foam Heating Boxes Are Used For Warming And Maintaining Spray Foam Canisters And Hoses To Efficient Temperatures.

    Powerblanket® Spray Foam Heating Boxes are made of durable flexible carbon fiber material for long lasting use and dependability. Provide constant and even heat distribution for spray foam systems, allowing for longer use and greater efficiency. Provide ample room for storage of canisters, hoses and guns. Certified to UL/CSA/CE standards. Lightweight and easily portable units are available in Black or Gray colors and various dimensional sizes.

    Click for more
  • Powerblanket® HotBox Heating Containers

    Powerblanket® HotBox Heating Containers
    See all 5 items in product family
    Powerblanket® HotBox Heating Containers Are Used For Applications Including Commercial, Industrial, Storage, And More.

    Powerblanket® HotBox heating containers are made of high quality materials for long lasting durability and corrosion resistance. Containers provide efficient pallet and bulk material heating for application versatility. Insulated full-wrap design delivers heat uniformity for content stability. Units maintain temperature for waste prevention without scorching or burning. Includes top and side doors for ergonomic operator access. Assembles easily for convenient portability and storage. Colors are Black, Charcoal Gray, and Gray. ETL, UL, CSA, and CE approved. Dimensions vary per model.

    Click for more