Browse Heaters

(5,224 items)

Narrow Your Results

Availability

BTU High

  • Less...
  • More...

Voltage

Watts High

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • TPI "T" Bar & Surface Mounted Radiant Ceiling Panels

    TPI
    See all 24 items in product family
    Radiant Ceiling Panels Provide Additional Heating For Schools, Hospitals, Motels and Commercial or Industrial Installations.

    Radiant Ceiling Panels produces energy that heats people and objects instead of the air. Durable electric resistance element is imbedded between two layers of dielectric material and insulation to provide optimal heating performance. Panels fit regular T-Bar suspended frames or can be surface mounted using the optional aluminum surface mounting frames. Includes 36" prewired flexible cable. ETL and cETLus Listed. Available mount types are Drop Down T-Bar/Surface and Frame In Ceiling. Includes 1 Year Limited Warranty.

    Click for more
  • Heatizon Floor Heating

    Heatizon Floor Heating
    See all 42 items in product family
    Heatizon Floor Heating Systems Provides Heating Solutions Under A Variety Of Floor Surfaces For Bathrooms, Kitchens, Entryways And More.

    Heatizon Floor Heating products operate under a number of floor coverings such as tile, concrete, linoleum and more. Heating Kits are supplied with a low voltage transformer unit, making the product suitable for wet applications such as bathrooms and laundry rooms. Other styles include Heating Mats and Heating Cables to provide custom solutions for different shaped areas. Heating area coverages are 8-15 to 160 sq. ft. and operate between 8 to 14 watts per sq. ft. Voltages are 120 or 240. Amps range between 1 - 10.03. CSA, UL and ETL listed.

    Click for more
  • Embassy Liquipex™ Tubing & Accessories

    Embassy Liquipex™ Tubing & Accessories
    See all 13 items in product family
    Embassy Liquipex™ Tubing & Accessories Ensures Radiant Floor Heat Safely And Efficiently.

    Embassy Liquipex™ Radiant Floor Heat Systems provide steady and safe flow of heat for commerical, industrial or residential heating applications. Available styles include Liquidpex Tubing - Coils or Sticks, Bend Supports, Clips, Tube Talons, Foam Tacker Staples, Staple Gun, Cable Ties and more Cross-Linked Polyethylene Tubing is made with DIN 4726 compliant oxygen diffusion barrier, and is rated for continuous use at 100 psi and 180°F, as well as at 80 psi and 200°F. Tube lengths range from 250 ft - 1000 ft. Diameters vary per item.

    Click for more
  • Embassy Liquipex™ Fittings and Adapters

    Embassy Liquipex™ Fittings and Adapters
    See all 41 items in product family
    Embassy Hydronic Parts And Accessories Ensure Efficient Operation Of Embassy Heating Systems.

    Embassy Liquipex™ Fittings & Adapters are made from solid brass stock. Fittings connect Liquipex™ Tubing (sold separately) to conventional piping including copper or any pipe/fitting with standard female pipe threads. Pneumatic Palm Hammers allow easy installation of PEX tubing into the channel of Extruded Snap Plates (sold separately). Bulk Tube Handlers allows unrolling of coils of Liquipex™ tubing (sold separately). Bracket & End Block Kits include mounting brackets, supply blocks with 1-1/4" NPT tappings, air vents, purge valves and end covers. Actuator Supply Blocks may be used as a standard manifold block or used with manifold valve actuators for loop-by-loop zone control. Indicator Return Blocks with manual shut-off/balancing valve includes integral flow indicator for easy system balancing and diagnostics.

    Click for more
  • Myson Electric Towel Warmer

    Myson Electric Towel Warmer
    See all 65 items in product family
    Myson Electric Towel Warmers Heat Towels For Gyms, Spas, Clubs And More.

    Myson electric towel warmers are made with stainless steel or brass for long lasting durability. Towel warmers provide heat while keeping towels warm and dry. Colors include Bright Chrome, Chrome, Matte, Nickel, Satin Nickel and White. Available with up to 1.36 AMPs. Watts range from 40 up to 500. Widths range from 18" - 31". ETL certified.

    Click for more
  • Myson Hydronic Towel Warmer

    Myson Hydronic Towel Warmer
    See all 27 items in product family
    Myson Hydronic Towel Warmers Heat Towels For Gyms, Spas, Clubs And More.

    Myson hydronic towel warmers are made with steel for long lasting durability. Towel warmers provide heat while keeping towels warm and dry. Colors include Chrome, Satin Nickel and White.BTUs range from 1024 - 2506. ETL certified. Dimensions vary per model.

    Click for more