Browse Heaters

(5,190 items)

Recently Viewed

Categories

  • Heattrak® Snow & Ice Melting Walkway Mats

    Heattrak® Snow & Ice Melting Walkway Mats
    See all 16 items in product family
    Heattrak® Snow And Ice Melting Walkway Mats Minimize Maintenance During Winter For Outdoor Entryways, Loading Docks, Handicap Ramps And More.

    Heattrak® Snow And Ice Melting Walkway Mats are built with durable non-slip, UV protected rubber for outdoor use. Mats will melt snow at an average rate of approx. 2" per hour and maintain an average temperature of 40 degrees above ambient temperature. Entrance mats include 3/8" diameter grommet holes on each side (approx. every 3 feet) to secure mat to the surface. Mats are made with an electrically operated heating element sandwiched between two protective layers for long lasting use. Plugs into any standard 120V or 240V outlet using a GFCI protected, 6'L power cord. Turn the mat on before the snow begins to fall. Includes 2 Year Limited Warranty. Dimensions vary per model.

    Click for more
  • Outdoor Snow Melting Mat

    Outdoor Snow Melting Mat
    See all 1 items in product family
    Heated Mat Melt Snow And Ice To Keep Your Entrance Clear And Safe!

    This outdoor heated mat is great for entrances, ramps, loading docks, hospitals, nursing homes, hotels and more! 1/2" thick entrance mat is made with reinforced butyl rubber that is UV stabilized for heavy outdoor use. 120V, 40 watts/sq ft. heated mat operate for only pennies a day to offer an effective alternative to embedded systems. Electrically operated heating element is placed between non-slip rubber surfaces. Measures 28"W x 36"L. Includes 15'L power cord. Meets IEEE 515.1 standards. ETL and CETL listed.

    Click for more
  • Heattrak® Heated Stair Mats

    Heattrak® Heated Stair Mats
    See all 11 items in product family
    Outdoor Stair Mats Are Designed To Endure Harsh Wear In Winter Seasons.

    Built with non-slip, UV protected rubber making it used for outdoor use. Stair mats include 3/8" diameter grommet holes in every corner to secure mat to the surface. The mats are made of an electrically operated heating element sandwiched between two protective surfaces of non-slip rubber, making the mats as durable as automobile tires and wear resistant. Plugs into any standard 120V or 240V outlet using a GFCI protected, 6'L power cord (sold separately). Each stair mat is 11"D x 1/4" thick. Each stair mat is designed with watertight 18"L connector cables enabling it to connect to additional stair mats. Can connect up to 12 amps on a single outlet. Mats maintain an average temperature of 40 degrees above the ambient temperature. Turn the mat on before the snow begins to fall. The mats will melt snow at an average rate of approx. 2" per hour. 2 Year Limited Warranty.

    Note: Price is per individual Stair Mat. Each set of Stair Mats requires one Power Cord to connect the system to an electrical outlet. Power Cord Sold Separately.

    Click for more
  • Heattrak® Industrial Snow Melting Entrance Mats

    Heattrak® Industrial Snow Melting Entrance Mats
    See all 2 items in product family
    Heattrak® Industrial Snow Melting Entrance Mats Feature An Electrically Heated Carpet Design To Prevent Snow And Ice Accumulate Around Your Facility's Entryway

    Constructed of heavy duty weatherproof UV olefin fiber to endure harsh environments. Plugs into a 120V outlet generating heat to melt snow at a rate of 2 inches per hour; 6 foot power cord. Ribbed surface captures salt and dirt to prevent dangerous slips and falls. Turn the mat on before or after snow fall and watch it melt on contact. 2 Year Limited Warranty.
    Click for more
  • Powerblanket® Multi-Duty Thawing Blankets

    Powerblanket® Multi-Duty Thawing Blankets
    See all 14 items in product family
    Powerblanket® Multi-Duty Thawing Blankets Are Used For Concrete Curing, Thawing Construction Sites, Melting Ice And Snow On Sidewalks, Warming Motors, Engines, Shop Floors And More.

    Powerblanket® Multi-Duty Thawing Blankets are made of lightweight flexible carbon fiber material for long lasting durability and dependability. Quickly heat to a preset of 100°F/38°C. Easily installed and removed. Certified to UL/CSA/CE standards. Wide selection of 12 or 120 voltage, 95 to 2400 watt, 2 to 23.33 amp units in various dimensional sizes covering 4 to 264 square feet are available for particular heating or thawing need or application. Available in Black or Gray color.

    Click for more
  • Powerblanket® Extra Hot Thawing Blankets

    Powerblanket® Extra Hot Thawing Blankets
    See all 10 items in product family
    Powerblanket® Extra Hot Thawing Blankets Are Used For Thawing Frozen Ground, Melting Dangerous Ice Dams, Warming Vehicle Engines And More.

    Powerblanket® Extra Hot Thawing Blankets are made of heavy duty flexible carbon fiber material for long lasting durability and dependability. Quickly heat to a preset of 150°F/66°C. Easily installed and removed. Certified to UL/CSA/CE standards. Wide selection of 12/120 or 120 voltage, 95 to 2750 watt, .79 to 22.92 amp units in various dimensional sizes covering 4 to 104 square feet are available for particular heavy duty heating or thawing need or application. Available in Black or Gray color.

    Click for more