Strip Heaters
Brand
Voltage
Length Range (in)
Watt Density Range (W)
Type
Max Exposure Temperature
Width
Price
Voltage
240 V
Mounting Dimensions
46-7/8 in
Watt Density
14 W
Length
47-7/8 in
Voltage
240 V
Mounting Dimensions
16-7/8 in
Watt Density
10 W
Length
17-7/8 in
Voltage
120 V
Mounting Dimensions
33-5/8 in
Watt Density
10 W
Length
34-5/8 in
Voltage
120 V
Watt Density
12.1 W
Length
15 in
Voltage
120 V
Mounting Dimensions
16-7/8 in
Watt Density
21 W
Length
17-7/8 in
Voltage
240 V
Watt Density
10.2 W
Length
30-1/4 in
Voltage
240 V
Mounting Dimensions
11 in
Watt Density
31 W
Length
12 in
Voltage
240 V
Mounting Dimensions
24-1/2 in
Watt Density
33 W
Length
25-1/2 in
Voltage
240 V
Mounting Dimensions
9-1/2 in
Watt Density
17 W
Length
10-1/2 in
Voltage
240 V
Mounting Dimensions
18-1/2 in
Watt Density
19 W
Length
19-1/2 in
Voltage
240 V
Mounting Dimensions
41-1/2 in
Watt Density
11 W
Length
42-1/2 in
Voltage
120 V
Watt Density
12.3 W
Length
7-1/4 in
Voltage
120 V
Mounting Dimensions
13 in
Watt Density
36 W
Length
14 in
Voltage
240 V
Watt Density
12 W
Length
11-3/4 in
Voltage
120 V
Watt Density
8 W
Length
14 in
Voltage
240 V
Watt Density
15.2 W
Length
6 in
Voltage
240 V
Watt Density
10.5 W
Length
42-1/4 in
Voltage
120 V
Watt Density
16.7 W
Length
8 in
Voltage
120 V
Watt Density
10 W
Length
8 in
Voltage
120 V
Watt Density
31.4 W
Length
5-1/2 in
Voltage
120 V
Watt Density
6.2 W
Length
25-1/2 in
Voltage
120 V
Watt Density
9.7 W
Length
17-3/4 in
Voltage
240 V
Watt Density
8.4 W
Length
35-3/4 in
Voltage
120 V
Watt Density
30.5 W
Length
6 in
Voltage
240 V
Watt Density
29.8 W
Length
21 in
Voltage
240 V
Watt Density
10 W
Length
8 in
Voltage
120 V
Watt Density
15.2 W
Length
6 in
Voltage
240 V
Watt Density
26.7 W
Length
8 in
Voltage
240 V
Watt Density
8.6 W
Length
11-3/4 in
Voltage
120 V
Watt Density
16.4 W
Length
7-1/4 in
Voltage
240 V
Mounting Dimensions
14-1/4 in
Watt Density
33 W
Length
15-1/4 in
Voltage
240 V
Mounting Dimensions
13 in
Watt Density
14 W
Length
14 in
Voltage
240 V
Mounting Dimensions
22-3/4 in
Watt Density
33 W
Length
23-3/4 in
Voltage
120 V
Mounting Dimensions
20 in
Watt Density
32 W
Length
21 in
Voltage
120 V
Watt Density
8.2 W
Length
7-1/4 in
Voltage
240 V
Mounting Dimensions
18-1/2 in
Watt Density
33 W
Length
19-1/2 in
Voltage
120 V
Watt Density
26.7 W
Length
8 in
Voltage
240 V
Mounting Dimensions
13 in
Watt Density
14 W
Length
14 in
Voltage
240 V
Watt Density
16.4 W
Length
7-1/4 in
Voltage
240 V
Mounting Dimensions
9-1/2 in
Watt Density
11 W
Length
10-1/2 in
Voltage
120 V
Watt Density
10 W
Length
10-1/2 in
Voltage
240 V
Watt Density
10.3 W
Length
23-1/2 in