Browse Humidifiers

(221 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

Coverage Square Feet

Max. Water Usage(Gal/Day)

Length Inches

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 139 items within 9 product groups See all items from other sellers
  • AIRCARE Whole House Humidifiers

    AIRCARE Whole House Humidifiers
    See all 19 items in product family
    AIRCARE Whole House Credenza-Style Humidifiers Are Used For Maintaining Moisture Throughout The Home Or Office.

    AIRCARE Whole House Credenza-Style Humidifiers are made for long lasting durability and dependability. Made of Plastic or Wood Grain, features include automatic humidistat to maintain selected levels, variable speed motor with quiet nighttime setting, analog controls and digital readouts, easy-fill reservoirs or casters that allow easy mobility. Available colors include Clear, White, White/Blue, Charcoal/Titanium, Black/Gray, Espresso, Light Oak, Oak Burl, Copper Night, Nutmeg, Brushed Nickel or Honey Oak. Max water usage gallons per day range from 3.79 to 141.4. Square feet coverages range from 1200 to 4000. Dimensions vary per model.

    Click for more
  • Aprilaire® Humidifiers

    Aprilaire® Humidifiers
    See all 9 items in product family
    Aprilaire® Humidifiers Are High Efficiency Humidifiers For Commercial And Residential Applications.

    Aprilaire® Humidifiers are solidly constructed for long lasting durability and dependability. Efficient, water-conserving automatic control humidifiers have built-in bypass damper that utilizes evaporative technology to minimize water use. Eliminates standing water, providing applications for septic systems or locations where a floor drain is not available. Automatic Humidistat Control and Manual Himidistat Control humidifiers cover 3000, 4000 and 4200 square feet and have 12, 17 or 18 gallons per day capacities. Residential Steam Humidifier with 6200 square foot coverage and 24 gallons per day capacity is also available. UL Listed in US and Canada. 5 Year Limited Warranty.

    Click for more
  • Humidifiers

    Humidifiers
    See all 55 items in product family
    Humidifiers Are Used For Applications Including Residential, Medical, Corporate, And More.

    Humidifiers are made of high quality materials for long lasting durability and dependability. Humidifiers provide air moisture and breathability comfort for internal areas. Increased humidity levels provide tempered comfort for reduced thermostat settings and cost effectiveness. Proper room humidity hydrates skin, reduces allergy symptoms, minimizes snoring, and more. Humidity protects furniture, musical instruments, wood floors, and more. Daily gallon usage ranges from 0.75 to 6.5. Square foot coverage ranges from 150 to 1500. Color finishes are Azzuro, Berry, Black, Bronze, Charcoal/Titanium, Cool Gray, Gray, Honeycomb, and more. UL and ETL listed. Dimensions vary per model.

    Click for more
  • Professional Humidifiers

    Professional Humidifiers
    See all 2 items in product family
    Professional Humidifiers Allow Mobile Humidifying With A Coverage Area Of Up To 4200 Square Feet.

    Brune Humidifiers come ready for use with ordinary tap water, no installation required. 5-step automatic fan for whisper-quiet operation. Environmentally-friendly organic filter. Brune Professional Humidifiers operate with wireless sensor control, and feature filter change and water level display. 11 gallon water reserve basin has spill-over protection. Modular design allows simple service and maintenance. Steerable casters for easy mobility. UV sterilization and optional magnetic lime scale conversion. Humidifiers are available in White or Charcoal. Additional BioFilters and Charcoal Cleaning Filters sold separately.

    Click for more
  • Sunpentown SPT® Humidifiers

    Sunpentown SPT® Humidifiers
    See all 26 items in product family
    Sunpentown SPT® Humidifiers Are Used For Dry Air Environments In The Home Or Office.

    Sunpentown SPT® Humidifiers have a sturdy construction for long lasting durability and strength. The cool mist Ultrasonic Technology improves air quality and makes it easier to sleep. Designed for quiet operation and low-cost, efficient use. Available in a wide variety of styles for increased versatility. Models with animal shapes (Bear, Pig, Tiger, Orca and more) are perfect for children's rooms. Warm Mist Humidifiers come with a diffuser for medication and fragrance oils. Personal Humidifiers are used for travel use and have a water bottle instead of a tank. Ultrasonic Humidifiers are designed for rooms up to 500 square feet and have auto shut-off protection. Also available with a fragrance diffuser. Colors include Black, White, Pearl White, Blue, Pink, Blue/White, Black/White, Brown/White, Orange/White, Pink/White, Green/White and Yellow to match any decor. Dimensions, power consumption and humidity outputs vary per model. ETL Certified.

    Click for more
  • Honeywell Humidifiers

    Honeywell Humidifiers
    See all 8 items in product family
    Honeywell Humidifiers Help Maintain Proper Humidity Levels For Added Comfort, Protection And Energy Savings.

    Honeywell Humidifiers are made of high quality materials for lasting durability and dependability. Variety of humidifier types available to moisturize dry air to prevent damage to hardwood floors and woodwork while preventing excess moisture. Humidified air feels warmer allowing thermostats to be turned down and reduce heating bills. Easy to install and maintain. Types are Evaporative Flow-Through, Steam, Steam With Visionpro Iaq Comfort System,and Steam with HumidPro. Maximum water usages per day are 6 gal., 9 gal., 12 gal., 17 gal. and 18 gal.. Dimensions and voltages vary per type. Color finishes are Black/Gray and White/Blue.

    Click for more
  • Hamilton Home Furnace Mount Whole House Humidifiers

    Hamilton Home Furnace Mount Whole House Humidifiers
    See all 1 items in product family
    Whole House Furnace Mount Humidifiers Ensure The Proper Amount Of Humidity In Your Home To Promote A Healthy And Comfortable Environment.

    During the winter months, when your furnace is heating your home, the humidity level can drop substantially making for an uncomfortable home environment for your family and pets. Plus, the lack of moisture can irritate allergies, sinuses and respiratory problems and dry out your skin. Installing a Hamilton whole house furnace mount humidifier is a great way to deliver humidity to the entire home versus room and console units. Designed for easy installation. 12HF is used for homes up to 3,000 sq. ft. Uses up to 80% less water than other brands of "flow-thru" humidifiers. Mounts on plenum or return air duct. Electronic plenum controller and plug-in transformer simplifies installation. Floor drain is required. Limited Lifetime Warranty.

    Click for more
  • Aircare & Essick Air® Humidifier Accessories

    Aircare & Essick Air® Humidifier Accessories
    See all 7 items in product family
    Aircare & Essick Air® Humidifier Accessories for Commercial Or Residential Use To Freshen Stale Air Odors.

    Aircare & Essick Air® Humidifier Accessories are made of antimicrobial paper, honeycomb construction, plastic and carbon filler, cellulose, or plastic/rubber to provide long lasting durability. Accessories include Wick Filter, Refill Hose and Air Filter for Evaporative Humidifiers. Dimensions vary per style.

    Click for more
  • Aroma Diffusers

    Aroma Diffusers
    See all 10 items in product family
    Aroma Diffusers Are Fragrance Dispensers For Residential. Commercial And Industrial Applications. Aroma Diffusers are made from ABS plastic, poly propylene, and Zinc to provide long lasting durability. Essential oil slowly releases from refillable fragrance botle (included) to freshen warehouses, basements, homes, stockrooms, and more. Scent coverage is 150 or 250. Heights are 3.5" and 8". Available colors include White, Black, Metal, Lime, and Bronze. Aroma Diffusers work with Relax, Revive, and Refresh essential oils. Diffusers use rechargeable battery with included USB cord. Other dimensions vary per style.
    Click for more

Additional Items

Sort By: 

20 Results

Sort By: 

20 Results

Featured Items