Browse HVAC/R Tapes

(41 items)

Narrow Your Results

Availability

Free Shipping

Color Finish

Width Inches

Brand

Recently Viewed

Categories

  • Duct Sealing Tapes

    Duct Sealing Tapes
    See all 7 items in product family
    Duct Sealing Tape Is Designed For Installation, Repair And Other Sealing Projects And Applications.

    Duct Sealing Tape is made of metalized cloth, polypropylene or aluminum foil for air tight closures and long lasting durability. Flexible ShurFLEX® Contractor grade metalized cloth duct tape used for air-tight and moisture-free sealing, seaming and joining aluminum-backed flex ducts and sealing metal ducts. Foil Mastik Tape is pressure-sensitive duct joint sealer and general purpose sealer. Adheres to sheet metal, duct board, flex duct and duct wrap vapor barriers. Duct Closure Tape made with UV-resistant bi-axially oriented polypropylene and cold weather solvent acrylic adhesive. Types are FSK Insulation Tape and Aluminum Foil Tape. Widths are 1-1/2 in., 2 in. and 3 in.. Lengths are 100 ft. and 360 ft.. Colors are Black, Foil Mastic, Silver and Silver Printed.

    Click for more
  • Cloth Duct Tapes

    Cloth Duct Tapes
    See all 4 items in product family
    Cloth Duct Tapes Provide A Reliable Bond For A Variety Of Duct Surfaces.

    Cloth Duct Tapes are available in several varieties to suit a range of conditions. All tapes are coated with a rubber pressure-sensitive adhesive system for a strong hold. All tape rolls measure 2"W x 60 yards. General Purpose Duct Tape is made using premium-quality polyethylene. Applies easily and will not curl when unwound and conforms well to irregular surfaces. Available in Black, Silver or White. Premium Cloth Duct Tape is made with a higher-strength polyethylene coat and applies easily to sheet metal duct. Tears straight and will not curl when unwound. Available in Black or Gray. Silver Metalized Cloth Duct Tape are made using a high-quality metalized polyethylene cloth. High tack and high peel. Used for use on fiber ductboard, flexible duct and sheet metal duct.

    Click for more